Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

724 Results Found that Include 724 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Facemill Cutter,RA245-051R19-12L
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-051R19-12L Facemill Cutter,RA245-051R19-12L
  • Item # 4JAZ2
  • Mfr. Model # RA245-051R19-12L
  • Facemill Cutter, CoroMill 245, Cutting Dia. 2.00 In, Max Cutting Dia. 2.49 In, Mounting Style Arbor, Mounting...More

Grooving/Threading Cutter,328-063Q22-13M
  • SANDVIK COROMANT
  • Grooving/Threading Cutter, 328-063Q22-13M Grooving/Threading Cutter,328-063Q22-13M
  • Item # 5AUD0
  • Mfr. Model # 328-063Q22-13M
  • Grooving/Threading Cutter, CoroMill 328, Cutting Dia. 2.48 In, Mounting Style Arbor, Mounting Size 22 mm,...More

Ballnose Endmill,RA216-25M25-089
  • SANDVIK COROMANT
  • Ballnose Endmill, RA216-25M25-089 Ballnose Endmill,RA216-25M25-089
  • Item # 5AXG2
  • Mfr. Model # RA216-25M25-089
  • Ballnose Endmill, CoroMill 216, Cutting Dia. 1.000, Max Cutting Dia. 1.000, Shank Dia. 1.000, Coupling Size...More

Sq Shoulder Mill Cutter,RA390-038R19-11M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-038R19-11M Sq Shoulder Mill Cutter,RA390-038R19-11M
  • Item # 4JCN8
  • Mfr. Model # RA390-038R19-11M
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 1.50 In, Mounting Style Arbor, Mounting Size 3/4 In,...More

Internal Boring Bar,LAG123K053-32B
  • SANDVIK COROMANT
  • Internal Boring Bar, LAG123K053-32B Internal Boring Bar,LAG123K053-32B
  • Item # 4UPV8
  • Mfr. Model # LAG123K053-32B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Left Hand, Min. Bore 2.362 In, Shank...More

Facemill,CoroMill 390,1.57 in.
  • SANDVIK COROMANT
  • Facemill, CoroMill 390,1.57 in. Facemill,CoroMill 390,1.57 in.
  • Item # 32UV48
  • Mfr. Model # R390-040C5-11H
  • Facemill, CoroMill 390, Cutting Dia. 1.57 in., Mounting Style Coromant Capto, Mounting Size C5, Depth of Cut...More

Sq Shoulder Mill Cutter,R390-050Q22-17H
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, R390-050Q22-17H Sq Shoulder Mill Cutter,R390-050Q22-17H
  • Item # 5FHZ1
  • Mfr. Model # R390-050Q22-17H
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 1.97 In, Mounting Style Arbor, Mounting Size 22 mm,...More

Internal Boring Bar,A16T-DCLNR 4
  • SANDVIK COROMANT
  • Internal Boring Bar, A16T-DCLNR 4 Internal Boring Bar,A16T-DCLNR 4
  • Item # 4UMN5
  • Mfr. Model # A16T-DCLNR 4
  • Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Right Hand, Min. Bore 1.280 In., Shank Inch,...More

Parting and Grooving Tool,LF123R12093B1
  • SANDVIK COROMANT
  • Parting and Grooving Tool, LF123R12093B1 Parting and Grooving Tool,LF123R12093B1
  • Item # 44Y532
  • Mfr. Model # LF123R120-93B1
  • Parting and Grooving Tool, Square Shank, External Machining, Insert Shape CoroCut 1 HDG, Length 11.811 In,...More

Internal Boring Bar,A24T-DCLNR 4
  • SANDVIK COROMANT
  • Internal Boring Bar, A24T-DCLNR 4 Internal Boring Bar,A24T-DCLNR 4
  • Item # 4UMW7
  • Mfr. Model # A24T-DCLNR 4
  • Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Right Hand, Min. Bore 1.760 In, Shank Inch,...More

Milling Cutter F4042.UT36.038.Z03.15
  • WALTER
  • Milling Cutter F4042.UT36.038.Z03.15 Milling Cutter F4042.UT36.038.Z03.15
  • Item # 44W111
  • Mfr. Model # F4042.UT36.038.Z03.15
  • Indexable Milling Cutter, F4042.UT36.038.Z03.15, Diameter 1.500 In., 0.591 In. Cutting Length, 3 Number of...More

Milling Cutter F4042R.UW31.031.Z05.10
  • WALTER
  • Milling Cutter F4042R.UW31.031.Z05.10 Milling Cutter F4042R.UW31.031.Z05.10
  • Item # 44W635
  • Mfr. Model # F4042R.UW31.031.Z05.10
  • Indexable Milling Cutter, F4042R.UW31.031.Z05.10, Diameter 1.250 In., 0.394 In. Cutting Length, 5 Number of...More

Indexable Mill Cutter F2234.B.040.Z04.06
  • WALTER
  • Indexable Mill Cutter F2234.B.040.Z04.06 Indexable Mill Cutter F2234.B.040.Z04.06
  • Item # 44V571
  • Mfr. Model # F2234.B.040.Z04.06
  • Indexable Milling Cutter, F2234.B.040.Z04.06, Diameter 1.102 In., 0.236 In. Cutting Length, 4 Number of...More

Chip Surf Shank,Carbide,T08,OAL 7.50 In
T-Max P Turning Tool, 570-DCLNL-40-12-L
  • SANDVIK COROMANT
  • T-Max P Turning Tool, 570-DCLNL-40-12-L T-Max P Turning Tool, 570-DCLNL-40-12-L
  • Item # 5HLW4
  • Mfr. Model # 570-DCLNL-40-12-L
  • T-Max P Turning Tool, Style 570-, Cutting Edge Type -5, Negative Rake, L, Shank SL head (screw mounted),...More

Indexable Boring Bar,Lever,9.843In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 9.843In Indexable Boring Bar,Lever,9.843In
  • Item # 49G533
  • Mfr. Model # A24T-PDUNR4HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 9.843...More

Indexable Endmill,CoroMill 490,8mm
  • SANDVIK COROMANT
  • Indexable Endmill, CoroMill 490,8mm Indexable Endmill,CoroMill 490,8mm
  • Item # 30CC62
  • Mfr. Model # 490-032EH25-08M
  • Indexable Endmill, CoroMill 490, Cutting Angle 90 Degrees , Cutting Dia. 3.200 In., Depth of Cut 0.216 In.,...More

Indexable Boring Bar,Lever,7.874In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 7.874In Indexable Boring Bar,Lever,7.874In
  • Item # 49G534
  • Mfr. Model # A24T-PSKNL4HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 7.874...More

Facemill Cutter 45Deg,RA245-038MN32-12M
  • SANDVIK COROMANT
  • Facemill Cutter 45Deg, RA245-038MN32-12M Facemill Cutter 45Deg,RA245-038MN32-12M
  • Item # 5AXJ0
  • Mfr. Model # RA245-038MN32-12M
  • Facemill Cutter 45 Degrees , CoroMill 245, Cutting Dia. 1.500 In, Max Cutting Dia. 1.992 In, Mounting Style...More

Parting and Grooving Tool,SL70R123G15AHP
  • SANDVIK COROMANT
  • Parting and Grooving Tool, SL70R123G15AHP Parting and Grooving Tool,SL70R123G15AHP
  • Item # 44Y551
  • Mfr. Model # SL70-R123G15A-HP
  • Parting and Grooving Tool, Face Grooving, SL70 HP CoroCut, Insert Shape CoroCut 1-2, Length 0.61 In, Insert...More

Parting/Grooving Tool,SL70L123K40B288BHP
  • SANDVIK COROMANT
  • Parting/Grooving Tool, SL70L123K40B288BHP Parting/Grooving Tool,SL70L123K40B288BHP
  • Item # 44Y071
  • Mfr. Model # SL70-L123K40B288B-HP
  • Parting and Grooving Tool, Face Grooving, SL70 HP CoroCut, Insert Shape CoroCut 1-2, Length 0.709 In, Insert...More

Turning Tool, 570-STFCR-32-16
  • SANDVIK COROMANT
  • Turning Tool, 570-STFCR-32-16 Turning Tool, 570-STFCR-32-16
  • Item # 5HMD2
  • Mfr. Model # 570-STFCR-32-16
  • CoroTurn 107 Turning Tool, Style 570-, Cutting Edge Type -1, Positive Rake, R, Shank SL head (screw mounted),...More

Sq Shoulder Mill,A490-032C5-08M
  • SANDVIK COROMANT
  • Sq Shoulder Mill, A490-032C5-08M Sq Shoulder Mill,A490-032C5-08M
  • Item # 5HNN9
  • Mfr. Model # A490-032C5-08M
  • Carbide High Feed Endmill, CoroMill Plura, Dia. 12mm, Shank Dia. 12mm, 160825 0.016 In, Overall Length 1.181...More

Turning Tool, C5-SCLCR-13080-09
  • SANDVIK COROMANT
  • Turning Tool, C5-SCLCR-13080-09 Turning Tool, C5-SCLCR-13080-09
  • Item # 5KKV1
  • Mfr. Model # C5-SCLCR-13080-09
  • CoroTurn 107 Turning Tool, Style C5-S, Cutting Edge Type -5, Positive Rake, R, Shank Capto (segment&bolt),...More

Grooving/Threading Cutter,327-16B85EC-14
  • SANDVIK COROMANT
  • Grooving/Threading Cutter, 327-16B85EC-14 Grooving/Threading Cutter,327-16B85EC-14
  • Item # 5AUC6
  • Mfr. Model # 327-16B85EC-14
  • Carbide Ball Nose Endmill, CoroMill Plura, Dia. #61, Shank Dia. 6mm, 160825 0.118 In, Overall Length 2.244...More

Indexable Boring Bar,Lever,7.874In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 7.874In Indexable Boring Bar,Lever,7.874In
  • Item # 49G535
  • Mfr. Model # A24T-PSKNR4HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 7.874...More

Parting/Grooving Tool,SL70L123H05RCHP
  • SANDVIK COROMANT
  • Parting/Grooving Tool, SL70L123H05RCHP Parting/Grooving Tool,SL70L123H05RCHP
  • Item # 44Y552
  • Mfr. Model # SL70-L123H05RC-HP
  • Parting and Grooving Tool, Cutting Head, SL 570, Insert Shape CoroCut 1-2, Length 0.689 In, Insert Seat Size...More

Internal Boring Bar,RAG123H051-32B
  • SANDVIK COROMANT
  • Internal Boring Bar, RAG123H051-32B Internal Boring Bar,RAG123H051-32B
  • Item # 4JCW3
  • Mfr. Model # RAG123H051-32B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Right Hand, Min. Bore 2.362 In, Shank...More

Ballnose Endmill,RA216-16O16L-043
  • SANDVIK COROMANT
  • Ballnose Endmill, RA216-16O16L-043 Ballnose Endmill,RA216-16O16L-043
  • Item # 5AXF6
  • Mfr. Model # RA216-16O16L-043
  • Ballnose Endmill, CoroMill 216, Cutting Dia. 0.625, Shank Dia. 0.625, Coupling Size 5/8, Depth of Cut 0.559,...More

T-Max P Turning Tool, 570-DCLNR-40-19-L
  • SANDVIK COROMANT
  • T-Max P Turning Tool, 570-DCLNR-40-19-L T-Max P Turning Tool, 570-DCLNR-40-19-L
  • Item # 5HLX0
  • Mfr. Model # 570-DCLNR-40-19-L
  • T-Max P Turning Tool, Style 570-, Cutting Edge Type -5, Negative Rake, R, Shank SL head (screw mounted),...More

Adaptor,CoroBore XL,S17-825XL-CW
  • SANDVIK COROMANT
  • Adaptor, CoroBore XL, S17-825XL-CW Adaptor,CoroBore XL,S17-825XL-CW
  • Item # 29VY78
  • Mfr. Model # S17-825XL-CW
  • Boring Tool, CoroBore 820, 820-152CC12-C8, 3.937 In. Cutting Length, 3 Number of Inserts Required, No Lock,...More

Internal Boring Bar,E06M-SCLPR 2
  • SANDVIK COROMANT
  • Internal Boring Bar, E06M-SCLPR 2 Internal Boring Bar,E06M-SCLPR 2
  • Item # 5FFL4
  • Mfr. Model # E06M-SCLPR 2
  • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.480 In, Shank Inch,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More