Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

1,061 Results Found that Include 1,061 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indexable Boring Bar 4 Pc
  • MICRO 100
  • Indexable Boring Bar 4 Pc Indexable Boring Bar 4 Pc
  • Item # 18E941
  • Mfr. Model # 40-0100
  • Indexable Tool Holder Set, Coolant-Thru Boring Bar 4 Pc, Includes Mfg No.20-0821, 20-0823, 20-0825, 20-0827,...More

Indexable Boring Bar 7 Pc
  • MICRO 100
  • Indexable Boring Bar 7 Pc Indexable Boring Bar 7 Pc
  • Item # 18E950
  • Mfr. Model # 40-7103
  • Indexable Tool Holder Set, Multi-Purpose 7 Pc Set, Includes Mfg No.10-3235, 10-3236, 10-3155, 10-3213,...More

Parting/Grooving Tool,QSRF123E04308BHP
  • SANDVIK COROMANT
  • Parting/Grooving Tool, QSRF123E04308BHP Parting/Grooving Tool,QSRF123E04308BHP
  • Item # 44Y571
  • Mfr. Model # QS-RF123E043-08BHP
  • Parting and Grooving Tool, Short Holder, QS HP Holding System, Insert Shape CoroCut 1-2, Length 2.756 In,...More

Sq Shoulder Mill 90Deg,RA390-038M32-17H
  • SANDVIK COROMANT
  • Sq Shoulder Mill 90Deg, RA390-038M32-17H Sq Shoulder Mill 90Deg,RA390-038M32-17H
  • Item # 4JCN2
  • Mfr. Model # RA390-038M32-17H
  • Square Shoulder Mill 90 Degrees , CoroMill 390, Cutting Dia. 1.500, Shank Dia. 1.250, Coupling Size 1 1/4,...More

Turning Tool, C6-TLSL-45065-3
  • SANDVIK COROMANT
  • Turning Tool, C6-TLSL-45065-3 Turning Tool, C6-TLSL-45065-3
  • Item # 5KLT8
  • Mfr. Model # C6-TLSL-45065-3
  • Top Lok Turning Tool, Style C6-T, Positive Rake, L, Shank Capto (segment&bolt), Insert Thickness 0.344 In,...More

Parting Block,151.2-16-25M
  • SANDVIK COROMANT
  • Parting Block, 151.2-16-25M Parting Block,151.2-16-25M
  • Item # 4PUA1
  • Mfr. Model # 151.2-16-25M
  • Parting Block, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 1.00 In, Depth of Cut 2.360 In,...More

Turning Tool, C6-DCLNR-17100-12
  • SANDVIK COROMANT
  • Turning Tool, C6-DCLNR-17100-12 Turning Tool, C6-DCLNR-17100-12
  • Item # 5KLK8
  • Mfr. Model # C6-DCLNR-17100-12
  • T-Max P Turning Tool, Style C6-D, Cutting Edge Type -5, Negative Rake, R, Shank Capto (segment&bolt), Rhombic...More

Sq Shoulder Mill,A490-025M19-08L
  • SANDVIK COROMANT
  • Sq Shoulder Mill, A490-025M19-08L Sq Shoulder Mill,A490-025M19-08L
  • Item # 4UNJ1
  • Mfr. Model # A490-025M19-08L
  • Square Shoulder Mill, CoroMill 490, 90 Degrees , Cutting Dia. 1.000, Shank Dia. 0.750, Coupling Size 3/4,...More

Sq Shoulder Mill 90Deg,R390-025A25L-17L
  • SANDVIK COROMANT
  • Sq Shoulder Mill 90Deg, R390-025A25L-17L Sq Shoulder Mill 90Deg,R390-025A25L-17L
  • Item # 5FHX8
  • Mfr. Model # R390-025A25L-17L
  • Carbide Ball Nose Endmill, CoroMill Plura, Dia. 12mm, Shank Dia. 12mm, 160825 1.024 In, Overall Length 3.937...More

Milling Cutter F2241.T28.032.Z03.09
  • WALTER
  • Milling Cutter F2241.T28.032.Z03.09 Milling Cutter F2241.T28.032.Z03.09
  • Item # 44V732
  • Mfr. Model # F2241.T28.032.Z03.09
  • Indexable Milling Cutter, F2241.T28.032.Z03.09, Diameter 1.260 In., 0.354 In. Cutting Length, 3 Number of...More

Indexable Mill Cutter F2232.Z.025.Z03.05
  • WALTER
  • Indexable Mill Cutter F2232.Z.025.Z03.05 Indexable Mill Cutter F2232.Z.025.Z03.05
  • Item # 44V675
  • Mfr. Model # F2232.Z.025.Z03.05
  • Indexable Milling Cutter, End Mill, F2232.Z.025.Z03.05, Diameter 0.984 In., 0.217 In. Cutting Length, 3...More

Milling Cutter F2139.5.10.080.10-CS
  • WALTER
  • Milling Cutter F2139.5.10.080.10-CS Milling Cutter F2139.5.10.080.10-CS
  • Item # 44V651
  • Mfr. Model # F2139.5.10.080.10-CS
  • Indexable Milling Cutter, F2139.5.10.080.10-CS, Diameter 0.394 In., 0.197 In. Cutting Length, 1 Number of...More

End Mill Index Holder,12J1D-0701684R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1D-0701684R01 End Mill Index Holder,12J1D-0701684R01
  • Item # 4MTJ1
  • Mfr. Model # 12J1D-0701684R01
  • End Mill Indexable Toolholder, 5 Flute, Nomenclature 12J1D-0701684R01, Style 12J1D, Double Positive Rake,...More

Qwik Twist Body,6.70 In,0.7087 - 0.7441
  • INGERSOLL CUTTING TOOL
  • Qwik Twist Body, 6.70 In, 0.7087 - 0.7441 Qwik Twist Body,6.70 In,0.7087 - 0.7441
  • Item # 4RKK8
  • Mfr. Model # YD1800090C8R01
  • Qwik Twist Body, Replaceable Point, YD1800090C8R01, Series YD, Steel, Ratio 5:1, Length of Cut 3.54 In, Ext...More

End Mill Index Holder,12J1E-1003780R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1E-1003780R01 End Mill Index Holder,12J1E-1003780R01
  • Item # 4MTG2
  • Mfr. Model # 12J1E-1003780R01
  • End Mill Indexable Toolholder, 2 Flute, Nomenclature 12J1E-1003780R01, Style 12J1E, Double Positive Rake,...More

Boring Head,Reamer 830
  • SANDVIK COROMANT
  • Boring Head, Reamer 830 Boring Head,Reamer 830
  • Item # 14D576
  • Mfr. Model # 830A-E06D2100H7S12
  • Fine Boring Head,HSS, Mounting Style Steel, Lead Angle -2 Deg.., Left/Right Hand Right Hand, Insert Shape...More

End Mill Index Holder,12J1P-1001784R02
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1P-1001784R02 End Mill Index Holder,12J1P-1001784R02
  • Item # 4RKG1
  • Mfr. Model # 12J1P-1001784R02
  • End Mill Indexable Toolholder, 4 Flute, Nomenclature 12J1P-1001784R02, Style 12J1P, Double Positive Rake,...More

Qwik Twist Body,5.94 In,0.8661 - 0.9016
  • INGERSOLL CUTTING TOOL
  • Qwik Twist Body, 5.94 In, 0.8661 - 0.9016 Qwik Twist Body,5.94 In,0.8661 - 0.9016
  • Item # 4RKY2
  • Mfr. Model # YD2200066C8R01
  • Qwik Twist Body, Replaceable Point, YD2200066C8R01, Series YD, Steel, Ratio 3:1, Length of Cut 2.60 In, Ext...More

Indexable Boring Bar 7 Pc
  • MICRO 100
  • Indexable Boring Bar 7 Pc Indexable Boring Bar 7 Pc
  • Item # 18E951
  • Mfr. Model # 40-7104
  • Indexable Tool Holder Set, Multi-Purpose 7 Pc Set, Includes Mfg No. 10-3237, 10-3238, 10-3157, 10-3215,...More

Internal Boring Bar,A32U-DTFNL 4
  • SANDVIK COROMANT
  • Internal Boring Bar, A32U-DTFNL 4 Internal Boring Bar,A32U-DTFNL 4
  • Item # 4UMZ8
  • Mfr. Model # A32U-DTFNL 4
  • Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Left Hand, Min. Bore 2.402 In, Shank Inch,...More

Turning Tool, C5-DVJNL-35065-16
  • SANDVIK COROMANT
  • Turning Tool, C5-DVJNL-35065-16 Turning Tool, C5-DVJNL-35065-16
  • Item # 5KKP1
  • Mfr. Model # C5-DVJNL-35065-16
  • T-Max P Turning Tool, Style C5-D, Cutting Edge Type -3, Negative Rake, L, Shank Capto (segment&bolt), Rhombic...More

Internal Boring Bar,RAG123G030-16B
  • SANDVIK COROMANT
  • Internal Boring Bar, RAG123G030-16B Internal Boring Bar,RAG123G030-16B
  • Item # 4JCV6
  • Mfr. Model # RAG123G030-16B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Right Hand, Min. Bore 1.260 In, Shank...More

Turning Tool,570C-SVUBR-25-2
  • SANDVIK COROMANT
  • Turning Tool, 570C-SVUBR-25-2 Turning Tool,570C-SVUBR-25-2
  • Item # 5HLV9
  • Mfr. Model # 570C-SVUBR-25-2
  • CoroTurn 107 Turning Tool, Style 570C, Cutting Edge Type -3, Positive Rake, R, Shank SL head (screw mounted),...More

Internal Boring Bar,E06M-STFCR 2-B1
  • SANDVIK COROMANT
  • Internal Boring Bar, E06M-STFCR 2-B1 Internal Boring Bar,E06M-STFCR 2-B1
  • Item # 5FFN0
  • Mfr. Model # E06M-STFCR 2-B1
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.480 In, Shank Inch,...More

Sq Shoulder Mill Cutter,R390-040Q16-11H
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, R390-040Q16-11H Sq Shoulder Mill Cutter,R390-040Q16-11H
  • Item # 5FHY6
  • Mfr. Model # R390-040Q16-11H
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 1.58 In, Mounting Style Arbor, Mounting Size 16 mm,...More

Top Lok Turning Tool, 570C-TLEL-32-3
  • SANDVIK COROMANT
  • Top Lok Turning Tool, 570C-TLEL-32-3 Top Lok Turning Tool, 570C-TLEL-32-3
  • Item # 5HLW0
  • Mfr. Model # 570C-TLEL-32-3
  • CoroTurn 107 Turning Tool, Style 570C, Cutting Edge Type -3, Positive Rake, R, Shank SL head (screw mounted),...More

Threading Toolholder,SL266LKF32322216
  • SANDVIK COROMANT
  • Threading Toolholder, SL266LKF32322216 Threading Toolholder,SL266LKF32322216
  • Item # 44Y673
  • Mfr. Model # SL-266LKF-323222-16
  • Threading Toolholder, Cutting Head, Style CoroThread 266 SL, Overall Length 1.26 In, Shank Internal SL, Shank...More

T-MAX P RC BORING BAR
  • SANDVIK COROMANT
  • T-MAX P RC BORING BAR T-MAX P RC BORING BAR
  • Item # 19R526
  • Mfr. Model # A50U-DWLNL 08
  • Turning Tool Holder, Rigid Clamp Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric,...More

Threading Toolholder,SL266RKF25281922
  • SANDVIK COROMANT
  • Threading Toolholder, SL266RKF25281922 Threading Toolholder,SL266RKF25281922
  • Item # 44Y772
  • Mfr. Model # SL-266RKF-252819-22
  • Threading Toolholder, Cutting Head, Style CoroThread 266 SL, Overall Length 1.102 In, Shank Internal SL,...More

T-Max P Boring Bar,A20S-MWLNL 06
  • SANDVIK COROMANT
  • T-Max P Boring Bar, A20S-MWLNL 06 T-Max P Boring Bar,A20S-MWLNL 06
  • Item # 19P580
  • Mfr. Model # A20S-MWLNL 06
  • TMax P Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric, Shank Width 0.787 In, Overall...More

Internal Boring Bar,RAG123G043-24B
  • SANDVIK COROMANT
  • Internal Boring Bar, RAG123G043-24B Internal Boring Bar,RAG123G043-24B
  • Item # 4JCV8
  • Mfr. Model # RAG123G043-24B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Right Hand, Min. Bore 1.969 In, Shank...More

Turning Tool, C5-CTLHOL-22090-3
  • SANDVIK COROMANT
  • Turning Tool, C5-CTLHOL-22090-3 Turning Tool, C5-CTLHOL-22090-3
  • Item # 5KKL6
  • Mfr. Model # C5-CTLHOL-22090-3
  • Top Lok Turning Tool, Style C5-C, Positive Rake, L, Shank Capto (segment&bolt), Insert Thickness 0.344 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More