Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

1,592 Results Found that Include 1,592 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coromant Capto Cutting Unit,CNXX 43X
  • SANDVIK COROMANT
  • Coromant Capto Cutting Unit, CNXX 43XCoromant Capto Cutting Unit,CNXX 43X
  • Item # 32UV86
  • Mfr. Model # C4-PCLNR-27080-12M1
  • Coromant Capto Cutting Unit, Internal, For Use With C4 Adapters and Mfr. No. CNXX 43x Inserts, 1 Number of...More

Turning Tool, C5-DVJNR-35065-16
  • SANDVIK COROMANT
  • Turning Tool, C5-DVJNR-35065-16Turning Tool, C5-DVJNR-35065-16
  • Item # 5KKP2
  • Mfr. Model # C5-DVJNR-35065-16
  • T-Max P Turning Tool, Style C5-D, Cutting Edge Type -3, Negative Rake, R, Shank Capto (segment&bolt), Rhombic...More

Internal Boring Bar,A16T-SCLCR 3
  • SANDVIK COROMANT
  • Internal Boring Bar, A16T-SCLCR 3Internal Boring Bar,A16T-SCLCR 3
  • Item # 4UMR2
  • Mfr. Model # A16T-SCLCR 3
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 1.201 In, Shank Inch,...More

Turning Tool, C4-DWLNL-27050-08
  • SANDVIK COROMANT
  • Turning Tool, C4-DWLNL-27050-08Turning Tool, C4-DWLNL-27050-08
  • Item # 5KJN3
  • Mfr. Model # C4-DWLNL-27050-08
  • T-Max P Turning Tool, Style C4-D, Cutting Edge Type -5, Negative Rake, L, Shank Capto (segment&bolt), Trigon...More

End Mill Index Holder,12J1E-0901780R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1E-0901780R01End Mill Index Holder,12J1E-0901780R01
  • Item # 4RKH1
  • Mfr. Model # 12J1E-0901780R01
  • End Mill Indexable Toolholder, 2 Flute, Nomenclature 12J1E-0901780R01, Style 12J1E, Double Positive Rake,...More

End Mill Index Holder,12J1D-05009S4R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1D-05009S4R01End Mill Index Holder,12J1D-05009S4R01
  • Item # 4MTH8
  • Mfr. Model # 12J1D-05009S4R01
  • End Mill Indexable Toolholder, 3 Flute, Nomenclature 12J1D-05009S4R01, Style 12J1D, Double Positive Rake,...More

Indexable Boring Bar 3 Pc
  • MICRO 100
  • Indexable Boring Bar 3 PcIndexable Boring Bar 3 Pc
  • Item # 18E943
  • Mfr. Model # 40-2400
  • Indexable Tool Holder Set, Coolant-Thru Boring Bar 3 Pc, Includes Mfg No. 20-0931, 20-0933, 20-0935, 50-1200,...More

BORING BAR
  • SANDVIK COROMANT
  • BORING BARBORING BAR
  • Item # 19R365
  • Mfr. Model # A25T-PCLNL 12
  • Turning Tool Holder, TMax P Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric, Shank...More

T-MAX P BAR
  • SANDVIK COROMANT
  • T-MAX P BART-MAX P BAR
  • Item # 19R366
  • Mfr. Model # A32T-PCLNL 12
  • Turning Tool Holder, TMax P Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric, Shank...More

Indexable Endmill,CoroMill 490,8mm
  • SANDVIK COROMANT
  • Indexable Endmill, CoroMill 490,8mmIndexable Endmill,CoroMill 490,8mm
  • Item # 30CC53
  • Mfr. Model # A490-019EH20-08L
  • Indexable Endmill, CoroMill 490, Cutting Angle 90 Degrees , Cutting Dia. 0.750 In., Depth of Cut 0.216 In.,...More

COROCUT MB HOLDER
  • SANDVIK COROMANT
  • COROCUT MB HOLDERCOROCUT MB HOLDER
  • Item # 19R350
  • Mfr. Model # MB-E0500-17-09R
  • Turning Tool Holder, CoroCut MB Holder, Carbide, Cutting Direction Neutral, Rake Positive, Shank Inch, Shank...More

Parting/Grooving Tool,57032L123G18B300A
  • SANDVIK COROMANT
  • Parting/Grooving Tool, 57032L123G18B300AParting/Grooving Tool,57032L123G18B300A
  • Item # 44X714
  • Mfr. Model # 570-32L123G18B300A
  • Parting and Grooving Tool, Face Grooving, SL 570, Insert Shape CoroCut 1-2, Length 0.551 In, Insert Seat Size...More

T-MAX P BAR
  • SANDVIK COROMANT
  • T-MAX P BART-MAX P BAR
  • Item # 19R367
  • Mfr. Model # A32T-PSKNL 12
  • Turning Tool Holder, TMax P Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric, Shank...More

Indexable Endmill,CoroMill 490,8mm
  • SANDVIK COROMANT
  • Indexable Endmill, CoroMill 490,8mmIndexable Endmill,CoroMill 490,8mm
  • Item # 30CC54
  • Mfr. Model # A490-025EH25-08L
  • Indexable Endmill, CoroMill 490, Cutting Angle 90 Degrees , Cutting Dia. 1.000 In., Depth of Cut 0.216 In.,...More

Indexable Boring Bar
Turning Tool, C4-SVJBL-27050-16
  • SANDVIK COROMANT
  • Turning Tool, C4-SVJBL-27050-16Turning Tool, C4-SVJBL-27050-16
  • Item # 5KJX6
  • Mfr. Model # C4-SVJBL-27050-16
  • CoroTurn 107 Turning Tool, Style C4-S, Cutting Edge Type -3, Positive Rake, L, Shank Capto (segment&bolt),...More

COROTURN 107 BORING BAR
  • SANDVIK COROMANT
  • COROTURN 107 BORING BARCOROTURN 107 BORING BAR
  • Item # 19R574
  • Mfr. Model # A25T-SVQBR 16-D
  • Turning Tool Holder, CoroTurn 107 Boring Bar, Steel, Cutting Direction Right, Rake Positive, Shank Metric,...More

Indexable Boring Bar
Parting/Grooving Tool,QSRF123E04308BHP
  • SANDVIK COROMANT
  • Parting/Grooving Tool, QSRF123E04308BHPParting/Grooving Tool,QSRF123E04308BHP
  • Item # 44Y571
  • Mfr. Model # QS-RF123E043-08BHP
  • Parting and Grooving Tool, Short Holder, QS HP Holding System, Insert Shape CoroCut 1-2, Length 2.756 In,...More

Internal Boring Bar,LAG123H030-16B
  • SANDVIK COROMANT
  • Internal Boring Bar, LAG123H030-16BInternal Boring Bar,LAG123H030-16B
  • Item # 4UPU8
  • Mfr. Model # LAG123H030-16B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Left Hand, Min. Bore 1.260 In, Shank...More

Turning Tool, C5-PCLNL-35060-19
  • SANDVIK COROMANT
  • Turning Tool, C5-PCLNL-35060-19Turning Tool, C5-PCLNL-35060-19
  • Item # 5KKR8
  • Mfr. Model # C5-PCLNL-35060-19
  • T-Max P Turning Tool, Style C5-P, Cutting Edge Type -5, Negative Rake, L, Shank Capto (segment&bolt), Rhombic...More

Parting/Grooving Tool,57040R123H18B052A
  • SANDVIK COROMANT
  • Parting/Grooving Tool, 57040R123H18B052AParting/Grooving Tool,57040R123H18B052A
  • Item # 44X737
  • Mfr. Model # 570-40R123H18B052A
  • Parting and Grooving Tool, Grooving, SL 570, Insert Shape CoroCut 1-2, Length 0.709 In, Insert Seat Size H,...More

Parting/Grooving Tool,57032L123J18B040B
  • SANDVIK COROMANT
  • Parting/Grooving Tool, 57032L123J18B040BParting/Grooving Tool,57032L123J18B040B
  • Item # 44Y001
  • Mfr. Model # 570-32L123J18B040B
  • Parting and Grooving Tool, Face Grooving, SL 570, Insert Shape CoroCut 1-2, Length 0.709 In, Insert Seat Size...More

T-Max S Turning Tool,RTBAP20M3
  • SANDVIK COROMANT
  • T-Max S Turning Tool, RTBAP20M3T-Max S Turning Tool,RTBAP20M3
  • Item # 5AXY2
  • Mfr. Model # RTBAP 20M 3
  • T-Max S Turning Tool, Nomenclature RTBAP20M3, Style RTBA, Lever Top Clamping Lock, Positive Rake, Left/Right...More

COROTURN BORING BAR
  • SANDVIK COROMANT
  • COROTURN BORING BARCOROTURN BORING BAR
  • Item # 19R129
  • Mfr. Model # E08K-SWLPR 02-R
  • CoroTurn 111 Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.315 In,...More

COROCUT MB HOLDER
  • SANDVIK COROMANT
  • COROCUT MB HOLDERCOROCUT MB HOLDER
  • Item # 19R351
  • Mfr. Model # MB-E16-45-09R
  • Turning Tool Holder, CoroCut MB Holder, Carbide, Cutting Direction Neutral, Rake Positive, Shank Metric,...More

Turning Tool, C5-DDJNL-35060-15
  • SANDVIK COROMANT
  • Turning Tool, C5-DDJNL-35060-15Turning Tool, C5-DDJNL-35060-15
  • Item # 5KKN6
  • Mfr. Model # C5-DDJNL-35060-15
  • T-Max P Turning Tool, Style C5-D, Cutting Edge Type -3, Negative Rake, L, Shank Capto (segment&bolt), Rhombic...More

Parting/Grooving Tool,57032L123J18B180A
  • SANDVIK COROMANT
  • Parting/Grooving Tool, 57032L123J18B180AParting/Grooving Tool,57032L123J18B180A
  • Item # 44X752
  • Mfr. Model # 570-32L123J18B180A
  • Parting and Grooving Tool, Face Grooving, SL 570, Insert Shape CoroCut 1-2, Length 0.709 In, Insert Seat Size...More

T-MAX P BAR
  • SANDVIK COROMANT
  • T-MAX P BART-MAX P BAR
  • Item # 19R368
  • Mfr. Model # A32T-PSKNR 12
  • Turning Tool Holder, TMax P Boring Bar, Steel, Cutting Direction Right, Rake Negative, Shank Metric, Shank...More

Turning Tool, C4-SCLCR-27050-09
  • SANDVIK COROMANT
  • Turning Tool, C4-SCLCR-27050-09Turning Tool, C4-SCLCR-27050-09
  • Item # 5KJW9
  • Mfr. Model # C4-SCLCR-27050-09
  • CoroTurn 107 Turning Tool, Style C4-S, Cutting Edge Type -5, Positive Rake, R, Shank Capto (segment&bolt),...More

QS Holder,OAL 70mm,VBMT 11 03
  • SANDVIK COROMANT
  • QS Holder, OAL 70mm, VBMT 11 03QS Holder,OAL 70mm,VBMT 11 03
  • Item # 14D615
  • Mfr. Model # QS-SVJCR1616E11HP
  • QS Holder, Overall Length 70mm, Shank Width 16mm, Shank Height 16mm, Insert Shape VBMT 11 03, Cutting...More

Indexable Boring Bar
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More