Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
For Use With
  • View MoreView Less
Number of Inserts Required
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Indexable Toolholders

2,567 Results Found that Include 2,567 Products 


Shop Now for Walter USA Products
Results per page: 16 | 32 | 48
Ext Toolholder,Thread Turning,SER0500F16
  • CARMEX
  • Ext Toolholder, Thread Turning, SER0500F16
  • Item # 4PMX8
  • Mfr. Model # SER 0500 F16
  • External Toolholder, Thread Turning, SER0500F16, Right Hand, Shank 0.5, Overall Length 3.25 In, For Use With...More

Int Toolholder,Thread Turning,SIR0375H11
  • CARMEX
  • Int Toolholder, Thread Turning, SIR0375H11
  • Item # 4PMY6
  • Mfr. Model # SIR 0375 H11
  • Internal Toolholder, Thread Turning, SIR0375H11, Right Hand, Shank 0.47, Overall Length 4 In, For Use With 11...More

External Turning Holder,TWLNR16-3D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNR16-3D
  • Item # 4RLF8
  • Mfr. Model # TWLNR16-3D
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square...More

External Turning Holder,TWLNR16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNR16-4D
  • Item # 4RKZ8
  • Mfr. Model # TWLNR16-4D
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square...More

External Turning Holder,SCLCR08-3A
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, SCLCR08-3A
  • Item # 4RLY7
  • Mfr. Model # SCLCR08-3A
  • External Turning Holder, Without Shim, Style SCLC, Cutting Edge Type -5, Positive Rake, Rake Angle 7 Deg,...More

Ext Toolholder,Thread Turning,SER0625H16
  • CARMEX
  • Ext Toolholder, Thread Turning, SER0625H16
  • Item # 4PMX9
  • Mfr. Model # SER 0625 H16
  • External Toolholder, Thread Turning, SER0625H16, Right Hand, Shank 0.625, Overall Length 4 In, For Use With...More

External Turning Holder,TDJNR16-3D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TDJNR16-3D
  • Item # 4RLG2
  • Mfr. Model # TDJNR16-3D
  • External Turning Holder, With Shim, Style TDJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square...More

External Turning Holder,TVJNR16-3D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TVJNR16-3D
  • Item # 4RKZ6
  • Mfr. Model # TVJNR16-3D
  • External Turning Holder, With Shim, Style TVJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square...More

Turning Tool, 570-STFCR-20-11-B1
  • SANDVIK COROMANT
  • Turning Tool, 570-STFCR-20-11-B1
  • Item # 5HMD0
  • Mfr. Model # 570-STFCR-20-11-B1
  • CoroTurn 107 Turning Tool, Style 570-, Cutting Edge Type -1, Positive Rake, R, Shank SL head (screw mounted),...More

Exchangeable Head Shank,AE10-A12-SS-025
  • SANDVIK COROMANT
  • Exchangeable Head Shank, AE10-A12-SS-025
  • Item # 4UPA1
  • Mfr. Model # AE10-A12-SS-025
  • Exchangeable Head Shank, CoroMill 316, Exchangeable Head Milling System, Shank Dia. 0.500, Coupling Size E10,...More

External Turning Holder,TWLNL16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNL16-4D
  • Item # 4RLC3
  • Mfr. Model # TWLNL16-4D
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Left Hand, Square Shank,...More

T-Max P Turning Tool, PSKNR16CA-12
  • SANDVIK COROMANT
  • T-Max P Turning Tool, PSKNR16CA-12
  • Item # 5FGT8
  • Mfr. Model # PSKNR 16CA-12
  • T-Max P Turning Tool, Style PSKN, Cutting Edge Type 15, Negative Rake, R, Shank Cartridge, type A (ISO5611),...More

Ext Turning Holder,STGCR08-2C-SH
  • INGERSOLL CUTTING TOOL
  • Ext Turning Holder, STGCR08-2C-SH
  • Item # 4RLW6
  • Mfr. Model # STGCR08-2C-SH
  • External Turning Holder, Without Shim, Style STGCR, Positive Rake, Rake Angle 7 Deg, Right Hand, Square...More

T-Max P Turning Tool, 570-DDUNR-32-11
  • SANDVIK COROMANT
  • T-Max P Turning Tool, 570-DDUNR-32-11
  • Item # 5HLX7
  • Mfr. Model # 570-DDUNR-32-11
  • T-Max P Turning Tool, Style 570-, Cutting Edge Type -3, Negative Rake, L, Shank SL head (quick change), Shank...More

Part/Groove/Turn Holder,TTER19-2
  • INGERSOLL CUTTING TOOL
  • Part/Groove/Turn Holder, TTER19-2
  • Item # 4MTA6
  • Mfr. Model # TTER19-2
  • Parting/Grooving/Turning Holder, Screw Tightened, Style TTER, Right Hand, Square Shank, Shank Width 3/4 In,...More

External Turning Holder,TWLNL12-3B
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNL12-3B
  • Item # 4RLH4
  • Mfr. Model # TWLNL12-3B
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Left Hand, Square Shank,...More

External Turning Holder,TTFNL12-3B
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TTFNL12-3B
  • Item # 4RLR2
  • Mfr. Model # TTFNL12-3B
  • External Turning Holder, With Shim, Style TTFN, Negative Rake, Left Hand, Square Shank, Shank Width 3/4 In,...More

External Turning Holder,TTFNR12-3B
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TTFNR12-3B
  • Item # 4RLR1
  • Mfr. Model # TTFNR12-3B
  • External Turning Holder, With Shim, Style TTFN, Negative Rake, Right Hand, Square Shank, Shank Width 3/4 In,...More

Int Toolholder,Thread Turning,SIR0625P16
  • CARMEX
  • Int Toolholder, Thread Turning, SIR0625P16
  • Item # 4PMY8
  • Mfr. Model # SIR 0625 P16
  • Internal Toolholder, Thread Turning, SIR0625P16, Right Hand, Shank 0.625, Overall Length 7 In, L 1.57 L, For...More

Ext Toolholder,Thread Turning,SER0750K16
  • CARMEX
  • Ext Toolholder, Thread Turning, SER0750K16
  • Item # 4PMY1
  • Mfr. Model # SER 0750 K16
  • External Toolholder, Thread Turning, SER0750K16, Right Hand, Shank 0.75, Overall Length 5 In, For Use With 16...More

External Turning Holder,TTFNL16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TTFNL16-4D
  • Item # 4RLV1
  • Mfr. Model # TTFNL16-4D
  • External Turning Holder, With Shim, Style TTFN, Negative Rake, Left Hand, Square Shank, Shank Width 1 In,...More

External Turning Holder,TCKNR16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TCKNR16-4D
  • Item # 4RLC4
  • Mfr. Model # TCKNR16-4D
  • External Turning Holder, With Shim, Style TCKN, Cutting Edge Type 15, Negative Rake, Right Hand, Square...More

High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
Indexable Turning Head,SL-SDUCR-40-11HP
  • SANDVIK COROMANT
  • Indexable Turning Head, SL-SDUCR-40-11HP
  • Item # 29WA57
  • Mfr. Model # SL-SDUCR-40-11HP
  • Indexable Turning Head,CoroTurn 107,For Use With SL-40 Boring Bars,SL-SDUCR-40-11HP,Diameter 1.574 In.,1...More

High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
High Precision Hydraulic Chuck
Results per page: 16 | 32 | 48

An indexable tool holder from Grainger can keep your indexable cutting bit in proper alignment for precise lathe performance. Help lock the cutting edge at the precise angle needed for high-speed machine peeling and grooving jobs. A turning tool can be mounted parallel to the lathe's axis of rotation to help taper aluminum rods for exacting precision machinery assemblies. Rely on Grainger for indexable lathe tool holder options and all the other machine tools you need.