Skip Content

Filter Results By

Item
Cutting Dia.
  • View MoreView Less
Series
Depth of Cut
  • View MoreView Less
Number of Inserts Required
  • View MoreView Less
Mounting Style
Price
  • View MoreView Less

Indexable Slitting Cutters

53 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Sq Shoulder Side-FM,R331.35-038M25DMA05
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-038M25DMA05
  • Item # 5FHV4
  • Mfr. Model # R331.35-038M25DMA05
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 1.500 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,A330.20-152050-250
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-152050-250
  • Item # 5HNE8
  • Mfr. Model # A330.20-152050-250
  • Slitting Cutter, T-Max Q, Cutting Dia. 6.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/2 In, Depth...More

Slitting Cutter,330.20-125030-230
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-125030-230
  • Item # 5AUD7
  • Mfr. Model # 330.20-125030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 4.92 In, Mounting Style Bore and Keyway, Mounting Size 40 mm, Depth of...More

Sq Shoulder Side-FM,R331.35-063M32EMA08
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-063M32EMA08
  • Item # 5FHW5
  • Mfr. Model # R331.35-063M32EMA08
  • Carbide Chamfering Endmill, CoroMill Plura, Dia. #22, Shank Dia. 8mm, 160825 0.059 In, Overall Length 2.480...More

Slitting Cutter,A330.20-203030-230
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-203030-230
  • Item # 5HNE9
  • Mfr. Model # A330.20-203030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 8.00 In, Mounting Style Bore and Keyway, Mounting Size 2 In, Depth of...More

Sq Shoulder Mill ,N331.32-152T38CM0.236
  • SANDVIK COROMANT
  • Sq Shoulder Mill , N331.32-152T38CM0.236
  • Item # 5FGT0
  • Mfr. Model # N331.32-152T38CM0.236
  • Square Shoulder Mill Cutter, CoroMill 331, Cutting Dia. 6.00 In, Mounting Style Bore and Keyway, Mounting...More

Sq Shoulder Side-FM,R331.35-051M25CMA04
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-051M25CMA04
  • Item # 5FHV8
  • Mfr. Model # R331.35-051M25CMA04
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 2.000 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,330.20-200030-230
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-200030-230
  • Item # 5AUE1
  • Mfr. Model # 330.20-200030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 7.87 In, Mounting Style Bore and Keyway, Mounting Size 50 mm, Depth of...More

Slitting Cutter,330.20-125040-240
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-125040-240
  • Item # 5AUD8
  • Mfr. Model # 330.20-125040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 4.92 In, Mounting Style Bore and Keyway, Mounting Size 40 mm, Depth of...More

Sq Shoulder Side-FM,R331.35-076M32CMA04
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-076M32CMA04
  • Item # 5FHW6
  • Mfr. Model # R331.35-076M32CMA04
  • Carbide Chamfering Endmill, CoroMill Plura, Dia. 5mm, Shank Dia. 12mm, 160825 0.118 In, Overall Length 3.268...More

Sq Shoulder Side-FM,R331.35-076M32EMA06
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-076M32EMA06
  • Item # 5FHW8
  • Mfr. Model # R331.35-076M32EMA06
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 3.000 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,A330.20-076020-220
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-076020-220
  • Item # 5HND2
  • Mfr. Model # A330.20-076020-220
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.00 In, Mounting Style Bore and Keyway, Mounting Size 1 In, Depth of...More

Slitting Cutter,A330.20-101050-250
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-101050-250
  • Item # 5HNE1
  • Mfr. Model # A330.20-101050-250
  • Slitting Cutter, T-Max Q, Cutting Dia. 4.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/4 In, Depth...More

Slitting Cutter,A330.20-254040-240
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-254040-240
  • Item # 5HNF0
  • Mfr. Model # A330.20-254040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 10.00 In, Mounting Style Bore and Keyway, Mounting Size 2 In, Depth of...More

Sq Shoulder Side-FM,R331.35-063A25EM100
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-063A25EM100
  • Item # 5FHW2
  • Mfr. Model # R331.35-063A25EM100
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 2.480 In, Mounting Style Cylindrical, Mounting Size...More

Sq Shoulder Side-FM,R331.35-051M25DMA05
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-051M25DMA05
  • Item # 5FHV9
  • Mfr. Model # R331.35-051M25DMA05
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 2.000 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,A330.20-076030-230
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-076030-230
  • Item # 5HND4
  • Mfr. Model # A330.20-076030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.00 In, Mounting Style Bore and Keyway, Mounting Size 1 In, Depth of...More

Slitting Cutter,A330.20-101020-220
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-101020-220
  • Item # 5HND7
  • Mfr. Model # A330.20-101020-220
  • Slitting Cutter, T-Max Q, Cutting Dia. 4.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/4 In, Depth...More

Slitting Cutter,A330.20-127030-230
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-127030-230
  • Item # 5HNE3
  • Mfr. Model # A330.20-127030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 5.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/2 In, Depth...More

Slitting Cutter,A330.20-152040-240
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-152040-240
  • Item # 5HNE7
  • Mfr. Model # A330.20-152040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 6.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/2 In, Depth...More

Slitting Cutter,330.20-100040-240
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-100040-240
  • Item # 5AUD6
  • Mfr. Model # 330.20-100040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.94 In, Mounting Style Bore and Keyway, Mounting Size 32 mm, Depth of...More

Sq Shoulder Side-FM,R331.35-063M32DMA05
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-063M32DMA05
  • Item # 5FHW4
  • Mfr. Model # R331.35-063M32DMA05
  • Carbide Chamfering Endmill, CoroMill Plura, Dia. #22, Shank Dia. 8mm, 160825 0.039 In, Overall Length 2.480...More

Sq Shoulder Side-FM,R331.35-050A20CM060
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-050A20CM060
  • Item # 5FHV7
  • Mfr. Model # R331.35-050A20CM060
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 1.969 In, Mounting Style Cylindrical, Mounting Size...More

Sq Shoulder Side-FM,R331.35-076M32DMA05
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-076M32DMA05
  • Item # 5FHW7
  • Mfr. Model # R331.35-076M32DMA05
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 3.000 In, Mounting Style Weldon, Mounting Size...More

Sq Shoulder Mill ,R331.32-080R25CM0.236
  • SANDVIK COROMANT
  • Sq Shoulder Mill , R331.32-080R25CM0.236
  • Item # 5FHV1
  • Mfr. Model # R331.32-080R25CM0.236
  • Square Shoulder Mill Cutter, CoroMill 331, Cutting Dia. 3.15 In, Mounting Style Arbor, Mounting Size 1 In,...More

Slitting Cutter,A330.20-101040-240
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-101040-240
  • Item # 5HNE0
  • Mfr. Model # A330.20-101040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 4.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/4 In, Depth...More

Slitting Cutter,330.20-080040-240
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-080040-240
  • Item # 5AUD3
  • Mfr. Model # 330.20-080040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.15 In, Mounting Style Bore and Keyway, Mounting Size 27 mm, Depth of...More

Sq Shoulder Side-FM,R331.35-051M25EMA08
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-051M25EMA08
  • Item # 5FHW1
  • Mfr. Model # R331.35-051M25EMA08
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 2.000 In, Mounting Style Weldon, Mounting Size...More

Sq Shoulder Side-FM,R331.35-076M32EMA08
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-076M32EMA08
  • Item # 5FHW9
  • Mfr. Model # R331.35-076M32EMA08
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 3.000 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,A330.20-076025-225
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-076025-225
  • Item # 5HND3
  • Mfr. Model # A330.20-076025-225
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.00 In, Mounting Style Bore and Keyway, Mounting Size 1 In, Depth of...More

Sq Shoulder Side-FM,R331.35-038M25CMA04
  • SANDVIK COROMANT
  • Sq Shoulder Side-FM, R331.35-038M25CMA04
  • Item # 5FHV3
  • Mfr. Model # R331.35-038M25CMA04
  • Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 1.500 In, Mounting Style Weldon, Mounting Size...More

Slitting Cutter,A330.20-076050-250
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-076050-250
  • Item # 5HND6
  • Mfr. Model # A330.20-076050-250
  • Slitting Cutter, T-Max Q, Cutting Dia. 3.00 In, Mounting Style Bore and Keyway, Mounting Size 1 In, Depth of...More

Results per page: 16 | 32 | 48

Add indexable slitting cutters from Grainger to your indexable tooling operation. Find an assortment of circular industrial slitters with cutting diameters from 1.5 to 9.84" that can cut depths from 0.082 to 0.500". Stock up today on indexable slitting cutters with the specifications that can fit your application. Shop for them at Grainger.