Skip Content

Filter Results By

Applied Filters Clear All

Style
Bar Dia.
Min. Bore
Overall Length
Cutting Edge Type
Insert Shape
Brand
Price
Shop By

Indexable Boring Bars

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Internal Boring Bar,F08Q-SDUPR 2-ER
    • SANDVIK COROMANT
    • Internal Boring Bar, F08Q-SDUPR 2-ERInternal Boring Bar,F08Q-SDUPR 2-ER
    • Item # 5FFZ5
    • Mfr. Model # F08Q-SDUPR 2-ER
    • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.709 In, Shank Inch,...More

    COROTURN 107 BAR
    • SANDVIK COROMANT
    • COROTURN 107 BARCOROTURN 107 BAR
    • Item # 19P638
    • Mfr. Model # E12R-SCLCL 3-R
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    Internal Boring Bar,F08Q-STFPR 1.8-R
    • SANDVIK COROMANT
    • Internal Boring Bar, F08Q-STFPR 1.8-RInternal Boring Bar,F08Q-STFPR 1.8-R
    • Item # 5FFZ6
    • Mfr. Model # F08Q-STFPR 1.8-R
    • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.630 In, Shank Inch,...More

    CoroTurn SL,A570-2CD2411-40
    • SANDVIK COROMANT
    • CoroTurn SL, A570-2CD2411-40CoroTurn SL,A570-2CD2411-40
    • Item # 5HNP7
    • Mfr. Model # A570-2C D24 11-40
    • CoroTurn SL, Nomenclature A570-2CD2411-40, Style A570, Left/Right Hand N, Min Bore 1.969 In, Shank Material...More

    CoroTurn 107 Carbide Bar,E12R-SCLCR 3-R
    • SANDVIK COROMANT
    • CoroTurn 107 Carbide Bar, E12R-SCLCR 3-RCoroTurn 107 Carbide Bar,E12R-SCLCR 3-R
    • Item # 19P615
    • Mfr. Model # E12R-SCLCR 3-R
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    CoroTurn 107 Carbide Bar,E12R-SDUCL 3-R
    • SANDVIK COROMANT
    • CoroTurn 107 Carbide Bar, E12R-SDUCL 3-RCoroTurn 107 Carbide Bar,E12R-SDUCL 3-R
    • Item # 19P616
    • Mfr. Model # E12R-SDUCL 3-R
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    CoroTurn 107 Carbide Bar,E12RSTFCR 2RB1
    • SANDVIK COROMANT
    • CoroTurn 107 Carbide Bar, E12RSTFCR 2RB1CoroTurn 107 Carbide Bar,E12RSTFCR 2RB1
    • Item # 19P618
    • Mfr. Model # E12R-STFCR 2-RB1
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    CoroTurn 107 Turning Tool,F12Q-STFCL09-R
    • SANDVIK COROMANT
    • CoroTurn 107 Turning Tool, F12Q-STFCL09-RCoroTurn 107 Turning Tool,F12Q-STFCL09-R
    • Item # 5FFZ8
    • Mfr. Model # F12Q-STFCL 09-R
    • CoroTurn 107 Turning Tool, Nomenclature F12Q-STFCL09-R, Style F12Q, Insert Screw Clamping Lock, Cutting Edge...More

    CoroTurn 107 Carbide Bar,E12R-SDUCR 3-R
    • SANDVIK COROMANT
    • CoroTurn 107 Carbide Bar, E12R-SDUCR 3-RCoroTurn 107 Carbide Bar,E12R-SDUCR 3-R
    • Item # 19P617
    • Mfr. Model # E12R-SDUCR 3-R
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    CoroTurn 107 Carbide Bar,E12RSTFCL 2RB1
    • SANDVIK COROMANT
    • CoroTurn 107 Carbide Bar, E12RSTFCL 2RB1CoroTurn 107 Carbide Bar,E12RSTFCL 2RB1
    • Item # 19P619
    • Mfr. Model # E12R-STFCL 2-RB1
    • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

    T-Max U Boring Bar,E20S-STFCR 11-RB1
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-STFCR 11-RB1T-Max U Boring Bar,E20S-STFCR 11-RB1
    • Item # 19P609
    • Mfr. Model # E20S-STFCR 11-RB1
    • TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    CoroTurn 107 Turning Tool,F12Q-STFCR09-R
    • SANDVIK COROMANT
    • CoroTurn 107 Turning Tool, F12Q-STFCR09-RCoroTurn 107 Turning Tool,F12Q-STFCR09-R
    • Item # 5FFZ9
    • Mfr. Model # F12Q-STFCR 09-R
    • CoroTurn 107 Turning Tool, Nomenclature F12Q-STFCR09-R, Style F12Q, Insert Screw Clamping Lock, Cutting Edge...More

    Index Bore Bar,Carbide,E12S-SCLCL-3
    • INGERSOLL CUTTING TOOL
    • Index Bore Bar, Carbide, E12S-SCLCL-3Index Bore Bar,Carbide,E12S-SCLCL-3
    • Item # 4RLU3
    • Mfr. Model # E12S-SCLCL-3
    • Indexable Boring Bar, TaeguLine, Nomenclature E12S-SCLCL-3, Style E12S, Screw-In Lock, Cutting Edge Type -5,...More

    Index Bore Bar,Carbide,E12S-SCLCR-3
    • INGERSOLL CUTTING TOOL
    • Index Bore Bar, Carbide, E12S-SCLCR-3Index Bore Bar,Carbide,E12S-SCLCR-3
    • Item # 4RLU8
    • Mfr. Model # E12S-SCLCR-3
    • Indexable Boring Bar, TaeguLine, Nomenclature E12S-SCLCR-3, Style E12S, Screw-In Lock, Cutting Edge Type -5,...More

    Boring Bar,CFT B1250-12
    • ULTRA-DEX USA
    • Boring Bar, CFT B1250-12Boring Bar,CFT B1250-12
    • Item # 33MZ94
    • Mfr. Model # CFT B1250-12
    • Boring Bar, Turning, ANSI Number CFT B1250-12, Style Chatter-Free, Min. Bore 1.470 In., Shank Material Steel,...More

    Boring Bar,SCFT B32MM-320
    • ULTRA-DEX USA
    • Boring Bar, SCFT B32MM-320Boring Bar,SCFT B32MM-320
    • Item # 33NL03
    • Mfr. Model # SCFT B32MM-320
    • Boring Bar, Turning, ANSI Number SCFT B32MM-320, Style Chatter-Free, Min. Bore 1.575 In., Shank Material...More

    Boring Bar,E1000-12
    • ULTRA-DEX USA
    • Boring Bar, E1000-12Boring Bar,E1000-12
    • Item # 33NC59
    • Mfr. Model # E1000-12
    • Boring Bar, Turning, ANSI Number E1000-12, Style Chatter-Free, Min. Bore 1.200 In., Shank Material Carbide,...More

    Boring Bar,SCFT B1250-12
    • ULTRA-DEX USA
    • Boring Bar, SCFT B1250-12Boring Bar,SCFT B1250-12
    • Item # 33NK79
    • Mfr. Model # SCFT B1250-12
    • Boring Bar, Turning, ANSI Number SCFT B1250-12, Style Chatter-Free, Min. Bore 1.575 In., Shank Material...More

    Boring Bar,CFT B32MM-320
    • ULTRA-DEX USA
    • Boring Bar, CFT B32MM-320Boring Bar,CFT B32MM-320
    • Item # 33NA20
    • Mfr. Model # CFT B32MM-320
    • Boring Bar, Turning, ANSI Number CFT B32MM-320, Style Chatter-Free, Min. Bore 1.470 In., Shank Material...More

    T-Max U Boring Bar,E20S-SCLCR 09-R
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-SCLCR 09-RT-Max U Boring Bar,E20S-SCLCR 09-R
    • Item # 19P614
    • Mfr. Model # E20S-SCLCR 09-R
    • TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    COROTURN 111 BORING BAR
    • SANDVIK COROMANT
    • COROTURN 111 BORING BARCOROTURN 111 BORING BAR
    • Item # 19P731
    • Mfr. Model # F12Q-STFPR 09-R
    • CoroTurn 111 Boring Bar, Dampened Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width...More

    T-Max U Boring Bar,E20S-SDUCR 11-R
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-SDUCR 11-RT-Max U Boring Bar,E20S-SDUCR 11-R
    • Item # 19P612
    • Mfr. Model # E20S-SDUCR 11-R
    • TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    COROTURN 111 BORING BAR
    • SANDVIK COROMANT
    • COROTURN 111 BORING BARCOROTURN 111 BORING BAR
    • Item # 19P727
    • Mfr. Model # F12Q-SDUPR 07-ER
    • CoroTurn 111 Boring Bar, Dampened Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width...More

    T-Max U Boring Bar,E20S-SDUCL 11-R
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-SDUCL 11-RT-Max U Boring Bar,E20S-SDUCL 11-R
    • Item # 19P613
    • Mfr. Model # E20S-SDUCL 11-R
    • TMax U Boring Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    T-Max U Boring Bar,E20S-SCLCL 09-R
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-SCLCL 09-RT-Max U Boring Bar,E20S-SCLCL 09-R
    • Item # 19P611
    • Mfr. Model # E20S-SCLCL 09-R
    • TMax U Boring Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    T-Max U Boring Bar,E20S-STFCL 11-RB1
    • SANDVIK COROMANT
    • T-Max U Boring Bar, E20S-STFCL 11-RB1T-Max U Boring Bar,E20S-STFCL 11-RB1
    • Item # 19P610
    • Mfr. Model # E20S-STFCL 11-RB1
    • TMax U Boring Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

    Fine Boring Head,R429.91-16-109-11-AA
    • SANDVIK COROMANT
    • Fine Boring Head, R429.91-16-109-11-AAFine Boring Head,R429.91-16-109-11-AA
    • Item # 5AVX3
    • Mfr. Model # R429.91-16-109-11-AA
    • Fine Boring Head, Nomenclature R429.91-16-109-11-AA, Style R429, Insert Screw Clamping Lock, Cutting Edge...More

    COROTURN 111 BORING BAR
    • SANDVIK COROMANT
    • COROTURN 111 BORING BARCOROTURN 111 BORING BAR
    • Item # 19P735
    • Mfr. Model # F12Q-STFPL 09-R
    • CoroTurn 111 Boring Bar, Dampened Carbide, Cutting Direction Left, Rake Positive, Shank Metric, Shank Width...More

    COROTURN 111 BORING BAR
    • SANDVIK COROMANT
    • COROTURN 111 BORING BARCOROTURN 111 BORING BAR
    • Item # 19P734
    • Mfr. Model # F12Q-SDUPL 07-ER
    • CoroTurn 111 Boring Bar, Dampened Carbide, Cutting Direction Left, Rake Positive, Shank Metric, Shank Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More