Skip Content

Filter Results By

Style
Bar Dia.
Min. Bore
Cutting Edge Type
Insert Shape
Brand
Price
Shop By

Indexable Boring Bars

3,771 Results Found that Include 3,771 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
T-MAX P BORING BAR
  • SANDVIK COROMANT
  • T-MAX P BORING BART-MAX P BORING BAR
  • Item # 19R586
  • Mfr. Model # A25T-MWLNL 08
  • Turning Tool Holder, TMax P Boring Bar, Steel, Cutting Direction Left, Rake Negative, Shank Metric, Shank...More

Internal Boring Bar,CXS-A1000-04M
  • SANDVIK COROMANT
  • Internal Boring Bar, CXS-A1000-04MInternal Boring Bar,CXS-A1000-04M
  • Item # 5FFC8
  • Mfr. Model # CXS-A1000-04M
  • Internal Boring Bar, Turning, CoroTurn XS, Cutting Direction Neutral, Shank Inch, Material Steel, Shank Dia...More

Boring Bar,E16T SDXCR3
  • ULTRA-DEX USA
  • Boring Bar, E16T SDXCR3Boring Bar,E16T SDXCR3
  • Item # 33NE15
  • Mfr. Model # E16T SDXCR3
  • Boring Bar, Turning, ANSI Number E16T SDXCR3, Style Coolant-Thru, Mounting Style Screw Lock, Cutting Edge...More

Indexable Boring Bar,R429U-E16-14084TC09
  • SANDVIK COROMANT
  • Indexable Boring Bar, R429U-E16-14084TC09Indexable Boring Bar,R429U-E16-14084TC09
  • Item # 30AE82
  • Mfr. Model # R429U-E16-14084TC09
  • Indexable Boring Bar, Boring Bar, ANSI Number R429U-E16-14084TC09, Style CoroTurn 107, Mounting Style Screw...More

CoroTurn 107 Carbide Bar,E12R-SDUCL 3-R
  • SANDVIK COROMANT
  • CoroTurn 107 Carbide Bar, E12R-SDUCL 3-RCoroTurn 107 Carbide Bar,E12R-SDUCL 3-R
  • Item # 19P616
  • Mfr. Model # E12R-SDUCL 3-R
  • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

Indexable Boring Bar,R429U-E16-17096TC09
  • SANDVIK COROMANT
  • Indexable Boring Bar, R429U-E16-17096TC09Indexable Boring Bar,R429U-E16-17096TC09
  • Item # 30AE83
  • Mfr. Model # R429U-E16-17096TC09
  • Indexable Boring Bar, Boring Bar, ANSI Number R429U-E16-17096TC09, Style CoroTurn 107, Mounting Style Screw...More

Internal Boring Bar,E06M-STFPR 1.8
  • SANDVIK COROMANT
  • Internal Boring Bar, E06M-STFPR 1.8Internal Boring Bar,E06M-STFPR 1.8
  • Item # 5FFN1
  • Mfr. Model # E06M-STFPR 1.8
  • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.480 In, Shank Inch,...More

Indexable Boring Bar
Internal Boring Bar,A10R-SCLCL 3
  • SANDVIK COROMANT
  • Internal Boring Bar, A10R-SCLCL 3Internal Boring Bar,A10R-SCLCL 3
  • Item # 4PWE7
  • Mfr. Model # A10R-SCLCL 3
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Left Hand, Min. Bore 0.772 In, Shank Inch,...More

CoroTurn 107 Carbide Bar,E12R-SDUCR 3-R
  • SANDVIK COROMANT
  • CoroTurn 107 Carbide Bar, E12R-SDUCR 3-RCoroTurn 107 Carbide Bar,E12R-SDUCR 3-R
  • Item # 19P617
  • Mfr. Model # E12R-SDUCR 3-R
  • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

Indexable Boring Bar,R429U-E16-20096TC09
  • SANDVIK COROMANT
  • Indexable Boring Bar, R429U-E16-20096TC09Indexable Boring Bar,R429U-E16-20096TC09
  • Item # 30AE84
  • Mfr. Model # R429U-E16-20096TC09
  • Indexable Boring Bar, Boring Bar, ANSI Number R429U-E16-20096TC09, Style CoroTurn 107, Mounting Style Screw...More

Internal Boring Bar,E06M-STFPR 1.8-R
  • SANDVIK COROMANT
  • Internal Boring Bar, E06M-STFPR 1.8-RInternal Boring Bar,E06M-STFPR 1.8-R
  • Item # 5FFN2
  • Mfr. Model # E06M-STFPR 1.8-R
  • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.480 In, Shank Inch,...More

Indexable Boring Bar
Internal Boring Bar,A10R-SCLCL 3-R
  • SANDVIK COROMANT
  • Internal Boring Bar, A10R-SCLCL 3-RInternal Boring Bar,A10R-SCLCL 3-R
  • Item # 4PWE8
  • Mfr. Model # A10R-SCLCL 3-R
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Left Hand, Min. Bore 0.772 In, Shank Inch,...More

COROTURN BORING BAR
  • SANDVIK COROMANT
  • COROTURN BORING BARCOROTURN BORING BAR
  • Item # 19P925
  • Mfr. Model # A12M-STFPR 11-R
  • CoroTurn 111 Boring Bar, Steel, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.472 In,...More

CoroTurn 107 Carbide Bar,E12RSTFCR 2RB1
  • SANDVIK COROMANT
  • CoroTurn 107 Carbide Bar, E12RSTFCR 2RB1CoroTurn 107 Carbide Bar,E12RSTFCR 2RB1
  • Item # 19P618
  • Mfr. Model # E12R-STFCR 2-RB1
  • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

Indexable Boring Bar,Lever,12In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 12InIndexable Boring Bar,Lever,12In
  • Item # 49G580
  • Mfr. Model # A10R-PTFNL2HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 12 In.,...More

Indexable Boring Bar,R429U-E16-23096TC09
  • SANDVIK COROMANT
  • Indexable Boring Bar, R429U-E16-23096TC09Indexable Boring Bar,R429U-E16-23096TC09
  • Item # 30AE85
  • Mfr. Model # R429U-E16-23096TC09
  • Indexable Boring Bar, Boring Bar, ANSI Number R429U-E16-23096TC09, Style CoroTurn 107, Mounting Style Screw...More

COROTURN 107 BORING BAR
  • SANDVIK COROMANT
  • COROTURN 107 BORING BARCOROTURN 107 BORING BAR
  • Item # 19R596
  • Mfr. Model # A25T-STFCR 16
  • Turning Tool Holder, CoroTurn 107 Boring Bar, Steel, Cutting Direction Right, Rake Positive, Shank Metric,...More

Indexable Boring Bar,LAG123G0932B
  • SANDVIK COROMANT
  • Indexable Boring Bar, LAG123G0932BIndexable Boring Bar,LAG123G0932B
  • Item # 44X222
  • Mfr. Model # LAG123G09-32B
  • Indexable Boring Bar, Round Shank, ANSI Number LAG123G09-32B, Style CoroCut, Cutting Direction Left Hand,...More

CoroTurn SL,570-3C20260CR
Indexable Boring Bar,RAG151.3225R30
  • SANDVIK COROMANT
  • Indexable Boring Bar, RAG151.3225R30Indexable Boring Bar,RAG151.3225R30
  • Item # 44X286
  • Mfr. Model # RAG151.32-25R-30
  • Indexable Boring Bar, Round Shank, ANSI Number RAG151.32-25R-30, Style Q-Cut, Cutting Direction Right Hand,...More

Internal Boring Bar,A12M-STFCL 11-RB1
  • SANDVIK COROMANT
  • Internal Boring Bar, A12M-STFCL 11-RB1Internal Boring Bar,A12M-STFCL 11-RB1
  • Item # 4PWH9
  • Mfr. Model # A12M-STFCL 11-RB1
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Left Hand, Min. Bore 0.630 In, Shank Metric,...More

Internal Boring Bar,E06M-SWLPR 2-R
  • SANDVIK COROMANT
  • Internal Boring Bar, E06M-SWLPR 2-RInternal Boring Bar,E06M-SWLPR 2-R
  • Item # 5FFN3
  • Mfr. Model # E06M-SWLPR 2-R
  • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.480 In, Shank Inch,...More

Indexable Boring Bar,LG123H202525B064BM
  • SANDVIK COROMANT
  • Indexable Boring Bar, LG123H202525B064BMIndexable Boring Bar,LG123H202525B064BM
  • Item # 44X535
  • Mfr. Model # LG123H20-2525B-064BM
  • Indexable Boring Bar, Square Shank, ANSI Number LG123H20-2525B-064BM, Style CoroCut Tool, Lead Angle 25mm,...More

Indexable Boring Bar
Internal Boring Bar,A10R-SCLCR 2
  • SANDVIK COROMANT
  • Internal Boring Bar, A10R-SCLCR 2Internal Boring Bar,A10R-SCLCR 2
  • Item # 4PWE9
  • Mfr. Model # A10R-SCLCR 2
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.772 In, Shank Inch,...More

COROTURN BORING BAR
  • SANDVIK COROMANT
  • COROTURN BORING BARCOROTURN BORING BAR
  • Item # 19P926
  • Mfr. Model # A12M-STFPR 11
  • CoroTurn 111 Boring Bar, Steel, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.472 In,...More

CoroTurn 107 Carbide Bar,E12RSTFCL 2RB1
  • SANDVIK COROMANT
  • CoroTurn 107 Carbide Bar, E12RSTFCL 2RB1CoroTurn 107 Carbide Bar,E12RSTFCL 2RB1
  • Item # 19P619
  • Mfr. Model # E12R-STFCL 2-RB1
  • CoroTurn 107 Carbide Bar, Carbide, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.75 In,...More

Indexable Boring Bar,Lever,12In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 12InIndexable Boring Bar,Lever,12In
  • Item # 49G581
  • Mfr. Model # A10R-PTFNR2HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 12 In.,...More

Indexable Boring Bar,R429U-E16-26096TC09
  • SANDVIK COROMANT
  • Indexable Boring Bar, R429U-E16-26096TC09Indexable Boring Bar,R429U-E16-26096TC09
  • Item # 30AE86
  • Mfr. Model # R429U-E16-26096TC09
  • Indexable Boring Bar, Boring Bar, ANSI Number R429U-E16-26096TC09, Style CoroTurn 107, Mounting Style Screw...More

COROTURN BORING BAR
  • SANDVIK COROMANT
  • COROTURN BORING BARCOROTURN BORING BAR
  • Item # 19P636
  • Mfr. Model # A10R-SVQCL 2-ER
  • CoroTurn 111 Boring Bar, Steel, Cutting Direction Left, Rake Positive, Shank Inch, Shank Width 0.625 In,...More

Results per page: 16 | 32 | 48

A boring bar from Grainger can enlarge holes that have already been drilled. Boring bars can create greater diameter accuracy and also can cut tapered holes. Find indexable boring bars here in all sizes for a diverse range of applications. These boring bars feature several types of cutting edges and are designed for industrial use with solid steel shanks and coolant holes. Shop Grainger's high-quality boring bar selection today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More