Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
Lamp Type
Lamp Finish
Color Temp.
Base Type
Voltage
Watts
Initial Lumens
Average Life
Sub-Category
Price
Shop By
Ratings

Incandescent Lamps and Bulbs

26 Results Found that Include 167 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Incandescent Light Bulb,T8,25W
    • Incandescent Light Bulb, T8,25WT8 Incandescent Lamps
    • Multiple product options available

    • Item # 4V645
    • Mfr. Model # 25T8N
    • Incandescent Lamp, Lamp Type Tube, Lamp Shape T8, Base Type Intermediate Screw (E17), 25 Watts, Initial...More

    Incandescent Light Bulb,S8,12W,PK2
    • GE LIGHTING
    • Incandescent Light Bulb, S8,12W, PK2Incandescent Light Bulb,S8,12W,PK2
    • Incandescent Lamp, Lamp Type Miniature-S, Lamp Shape S8, Base Type Single Contact Bayonet (B15), 12 Watts, Initial Lumens 200, Max. Overall Length 2 In., Lamp Dia. 1 In., Color Temp. 2800K, Average Life 1000 hr., 12 Voltage, Lamp Designation 12S8/93T-CD2 6PK, Shatter-Resistant No, Package Quantity 2

    • Item # 3VA42
    • Mfr. Model # 12S8/93T-CD2
    • Incandescent Lamp, Lamp Type Miniature-S, Lamp Shape S8, Base Type Single Contact Bayonet (B15), 12 Watts,...More

    Incandescent Light Bulb,G16,40W,PK2
    • GE LIGHTING
    • Incandescent Light Bulb, G16,40W, PK2Incandescent Light Bulb,G16,40W,PK2
    • Incandescent Lamp, Lamp Type Globe, Lamp Shape G16, Base Type Medium Screw (E26), 40 Watts, Initial Lumens 240, Max. Overall Length 3 In., Lamp Dia. 2-1/16 In., Lamp Finish Reveal(R) Clear, Color Temp. 2800K, Average Life 1500 hr., 120 Voltage, Lamp Designation 40GM/RVL/C, Shatter-Resistant No, Package Quantity 2

    • Item # 29YL27
    • Mfr. Model # 75242
    • Incandescent Lamp, Lamp Type Globe, Lamp Shape G16, Base Type Medium Screw (E26), 40 Watts, Initial Lumens...More

    Incandescent Light Bulb,A23,240/170/70W
    • Incandescent Light Bulb, A23,240/170/70WA23 Incandescent Lamps
    • Multiple product options available

    • Item # 1E311
    • Mfr. Model # 80/250A/RL/SW
    • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A23, Base Type Medium Screw (E26), 240/170/70 Watts, Initial...More

    Incandescent Light Bulb,C7,4W,PK2
    • GE LIGHTING
    • Incandescent Light Bulb, C7,4W, PK2C7 Incandescent Lamps
    • Multiple product options available

    • Item # 3VA66
    • Mfr. Model # 4C7/W CD2
    • Incandescent Lamp, Lamp Type Blunt Tip, Lamp Shape C7, Base Type Candelabra Screw (E12), 4 Watts, Max....More

    Incand Sealed Beam Lamp,200mm,65/55W
    • GE LIGHTING
    • Incand Sealed Beam Lamp, 200mm, 65/55WIncand Sealed Beam Lamp,200mm,65/55W
    • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 200mm, Base Type 3 Contact Lugs, 65/55 Watts, Max. Overall Length 5-7/16 In., Color Temp. 3000K, Average Life 150/320 hr., 13/13 Voltage, Lamp Designation 6052, Shatter-Resistant No, ANSI Code 6052, Meets 2012 Lighting Legislation Energy

    • Item # 6VK83
    • Mfr. Model # 6052
    • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 200mm, Base Type 3 Contact Lugs, 65/55...More

    Incandescent Spotlight,R40,300W
    • Incandescent Spotlight, R40,300WR40 Incandescent Lamps
    • Multiple product options available

    • Item # 1K281
    • Mfr. Model # 300R/SP
    • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 300 Watts, Initial...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More