Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Material
Color
Brand
Price
  • View MoreView Less
Shop By
Ratings

In-Plant Office Accessories

59 Results Found that Include 59 Products 

Results per page: 16 | 32 | 48
Optional Window,H 36 In,W 48 In
  • PORTA-FAB
  • Optional Window, H 36 In, W 48 In
  • Item # 6CEZ3
  • Mfr. Model # FW-TEMP
  • Optional Fixed Window, Tempered Safety Glass, Frame Material Painted Aluminum, Height (In.) 36, Width (In.)...More

Standard Duplex Outlet,No-Wire,110 V
  • PORTA-FAB
  • Standard Duplex Outlet, No-Wire, 110 V
  • Item # 6CFA5
  • Mfr. Model # OUTLET-STD
  • Standard Duplex Outlet, No-Wire, Height (In.) 3, Width (In.) 2, Ivory, 110V Voltage, Thickness (In.) 1 1/2,...More

Air Conditioner Frame,A/C Size 15 5/8x26
  • PORTA-FAB
  • Air Conditioner Frame, A/C Size 15 5/8x26
  • Item # 6CFA7
  • Mfr. Model # FC-I
  • Air Conditioner Frame, For A/C Size 15-5/8 In. x 26 In., Frame Material Painted Aluminum, Champagne, Sill...More

Standard Light Fixture,2x4,T8,110V
  • PORTA-FAB
  • Standard Light Fixture, 2x4, T8,110V
  • Item # 6CEZ5
  • Mfr. Model # LIGHT-STD
  • Standard Light Fixture, Size 2' x 4', Material Steel, T8 Ballast, White, Recessed Troffer Fixture Type, Light...More

Modular Light Fixture,2x4,T8,110V
  • PORTA-FAB
  • Modular Light Fixture, 2x4, T8,110V
  • Item # 6CEZ6
  • Mfr. Model # LIGHT-MOD
  • Modular Light Fixture, Size 2' x 4', Material Steel, T8 Ballast, White, Recessed Troffer Fixture Type, Light...More

Modular Wiring Kit,Size 8 Ft x 10 Ft
Modular Wiring Kit,Size 10 Ft x 12 Ft
Optional Swing Door,70 in. H x 36 in. W
Double Door w/Glass,Steel,84Hx72W,White
  • PORTA-FAB
  • Double Door w/Glass, Steel, 84Hx72W, White
  • Item # 45K963
  • Mfr. Model # 6070DG
  • Double Door with Glass, Size 84H x 72 In.W, Frame Size 84H x 72 In.W, Frame Material Steel, Height 84 In.,...More

Modular Wiring Kit,16 ft. x 16 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 16 ft. x 16 ft., Gray
  • Item # 33KE56
  • Mfr. Model # MW1616G
  • Modular Wiring Kit, Size 16 ft. x 16 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,16 ft. x 20 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 16 ft. x 20 ft., Gray
  • Item # 33KE57
  • Mfr. Model # MW1620G
  • Modular Wiring Kit, Size 16 ft. x 20 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Framing Channel,12 ft.,Champagne
  • PORTA-FAB
  • Framing Channel, 12 ft., Champagne
  • Item # 33KE42
  • Mfr. Model # FC-M-C
  • Framing Channel, Size 12 ft., Frame Material Painted Aluminum, Height 1-1/2 In., Width 3 In., Material...More

Modular Wiring Kit,20ft x 20ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 20ft x 20ft, Champagne
  • Item # 33KE35
  • Mfr. Model # MW2020C
  • Modular Wiring Kit, Size 20 ft. x 20 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,20 ft. x 20 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 20 ft. x 20 ft., Gray
  • Item # 33KE58
  • Mfr. Model # MW2020G
  • Modular Wiring Kit, Size 20 ft. x 20 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Optional Fixed Window,36 in H x 48 in W
  • PORTA-FAB
  • Optional Fixed Window, 36 in H x 48 in W
  • Item # 33KE43
  • Mfr. Model # FW-TEMP-G
  • Optional Fixed Window, Tempered Safety Glass, Size 36 In. x 48 In., Height 36 In., Width 48 In., Material...More

Modular Wiring Kit,10 ft. x 16 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 10 ft. x 16 ft., Gray
  • Item # 33KE50
  • Mfr. Model # MW1016G
  • Modular Wiring Kit, Size 10 ft. x 16 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,20ft x 24ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 20ft x 24ft, Champagne
  • Item # 33KE39
  • Mfr. Model # MW2024C
  • Modular Wiring Kit, Size 20 ft. x 24 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,12ft x 28ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 12ft x 28ft, Champagne
  • Item # 33KE36
  • Mfr. Model # MW1228C
  • Modular Wiring Kit, Size 12 ft. x 28 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,12 ft. x 28 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 12 ft. x 28 ft., Gray
  • Item # 33KE59
  • Mfr. Model # MW1228G
  • Modular Wiring Kit, Size 12 ft. x 28 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,10 ft. x 20 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 10 ft. x 20 ft., Gray
  • Item # 33KE51
  • Mfr. Model # MW1020G
  • Modular Wiring Kit, Size 10 ft. x 20 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Duplex Outlet,Pre-Wired,3 in. H
  • PORTA-FAB
  • Modular Duplex Outlet, Pre-Wired, 3 in. H
  • Item # 33KE66
  • Mfr. Model # OUTLET-MODG
  • Modular Duplex Outlet, Pre-Wired, Height 3 In., Width 2 In., Gray, 110 Voltage, Thickness 1-1/2 In., UL...More

Modular Wiring Kit,20ft x 32ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 20ft x 32ft, Champagne
  • Item # 33KE40
  • Mfr. Model # MW2032C
  • Modular Wiring Kit, Size 20 ft. x 32 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,12ft x 32ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 12ft x 32ft, Champagne
  • Item # 33KE37
  • Mfr. Model # MW1232C
  • Modular Wiring Kit, Size 12 ft. x 32 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,20 ft. x 40 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 20 ft. x 40 ft., Gray
  • Item # 33KE64
  • Mfr. Model # MW2040G
  • Modular Wiring Kit, Size 20 ft. x 40 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,20 ft. x 24 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 20 ft. x 24 ft., Gray
  • Item # 33KE62
  • Mfr. Model # MW2024G
  • Modular Wiring Kit, Size 20 ft. x 24 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,12 ft. x 32 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 12 ft. x 32 ft., Gray
  • Item # 33KE60
  • Mfr. Model # MW1232G
  • Modular Wiring Kit, Size 12 ft. x 32 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,8 ft. x 8 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 8 ft. x 8 ft., Gray
  • Item # 33KE45
  • Mfr. Model # MW88G
  • Modular Wiring Kit, Size 8 ft. x 8 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit Breaker...More

Modular Wiring Kit,12ft x 20ft,Champagne
  • PORTA-FAB
  • Modular Wiring Kit, 12ft x 20ft, Champagne
  • Item # 33KE32
  • Mfr. Model # MW1220C
  • Modular Wiring Kit, Size 12 ft. x 20 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,8 ft. x 12 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 8 ft. x 12 ft., Gray
  • Item # 33KE47
  • Mfr. Model # MW812G
  • Modular Wiring Kit, Size 8 ft. x 12 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Modular Wiring Kit,12 ft. x 12 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 12 ft. x 12 ft., Gray
  • Item # 33KE52
  • Mfr. Model # MW1212G
  • Modular Wiring Kit, Size 12 ft. x 12 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Air Conditioner Frame,For A/C 15-5/8in
  • PORTA-FAB
  • Air Conditioner Frame, For A/C 15-5/8in
  • Item # 33KE67
  • Mfr. Model # FC-I-G
  • Air Conditioner Frame, For A/C Size 15-5/8 In. x 26 In., Frame Size 15-5/8 In. x 26 In., Frame Material...More

Modular Wiring Kit,12 ft. x 24 ft.,Gray
  • PORTA-FAB
  • Modular Wiring Kit, 12 ft. x 24 ft., Gray
  • Item # 33KE55
  • Mfr. Model # MW1224G
  • Modular Wiring Kit, Size 12 ft. x 24 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

Results per page: 16 | 32 | 48