Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Connects
Brand
Price
  • View MoreView Less
Shop By
Ratings

In-Plant Office Accessories

97 Results Found that Include 97 Products

Results per page: 16 | 32 | 48
Optional Window,H 40 3/4 In,W 41 1/8 In
Standard Light Fixture,W 24 In,T-8,115 V
Standard Duplex Outlet,No-Wire,110 V
  • PORTA-FAB
  • Standard Duplex Outlet, No-Wire, 110 VStandard Duplex Outlet,No-Wire,110 V
  • Item # 6CFA5
  • Mfr. Model # OUTLET-STD
  • Standard Duplex Outlet, No-Wire, Height (In.) 3, Width (In.) 2, Ivory, 110V Voltage, Thickness (In.) 1 1/2,...More

Standard Duplex Outlet,No-Wire,115V,Gray
  • PORTA-KING
  • Standard Duplex Outlet, No-Wire, 115V, GrayStandard Duplex Outlet,No-Wire,115V,Gray
  • Item # 3NYF5
  • Mfr. Model # STD115VK1
  • Standard Duplex Outlet, No-Wire, Size -, Frame Material -, Height 3 In., Width 1-7/8 In., Material -, -...More

Air Conditioner Frame,H 15 5/8 In,W26 In
Standard Light Fixture,2x4,T8,110V
Optional Window,H 36 In,W 48 In
  • PORTA-FAB
  • Optional Window, H 36 In, W 48 InOptional Window,H 36 In,W 48 In
  • Item # 6CEZ3
  • Mfr. Model # FW-TEMP
  • Optional Fixed Window, Tempered Safety Glass, Frame Material Painted Aluminum, Height (In.) 36, Width (In.)...More

Window,40-3/4H,41-1/8W,Frame White,Glass
Horizontal Sliding Window
  • PORTA-KING
  • Horizontal Sliding WindowHorizontal Sliding Window
  • Item # 6AMC6
  • Mfr. Model # HSLW
  • Connects In a Modular Wall Panel, Frame Material Clear Satin Anodized Aluminum, Size 43-3/4 x 43-7/8,...More

Modular Light Fixture,2x4,T8,110V
Framing Channel,12 ft.,Champagne
Air Conditioner Frame,A/C Size 15 5/8x26
Modular Wiring Kit,Size 8 Ft x 10 Ft
Swing Door,H 80 In,W 36 In,w/Vision Lite
Modular Wiring Kit,10 ft. x 16 ft.,Gray
Optional Swing Door,70 in. H x 36 in. W
Modular Duplex Outlet,Pre-Wired,110 V
Partition,Free-Standing,Vinyl,8L x 8H
  • PORTA-KING
  • Partition, Free-Standing, Vinyl, 8L x 8HPartition,Free-Standing,Vinyl,8L x 8H
  • Item # 18C665
  • Mfr. Model # FSP88-DW
  • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 8 ft.,...More

Modular Electric Kit,Pre-Wired,Size 8x12
  • PORTA-KING
  • Modular Electric Kit, Pre-Wired, Size 8x12Modular Electric Kit,Pre-Wired,Size 8x12
  • Item # 3NYE8
  • Mfr. Model # MODKITVK1-8x12
  • Modular Electric Kit, Pre-Wired, Size 8 x 12, T-8 Electronic Instant Start Ballast, Connects Outlets, Switch...More

Modular Electric Kit,PreWired,Size 10x10
  • PORTA-KING
  • Modular Electric Kit, PreWired, Size 10x10Modular Electric Kit,PreWired,Size 10x10
  • Item # 3NYE9
  • Mfr. Model # MODKITVK1-10x10
  • Modular Electric Kit, Pre-Wired, Size 10 x 10, T-8 Electronic Instant Start Ballast, Connects Outlets, Switch...More

Std Duplex Outlet,No-Wire,115V,White
AC Cutout Frame,15-5/8Hx26W,White
  • PORTA-KING
  • AC Cutout Frame, 15-5/8Hx26W, WhiteAC Cutout Frame,15-5/8Hx26W,White
  • Item # 12R411
  • Mfr. Model # ACVK-WCM
  • Air-Conditioner Cutout, Used with Thru-Wall A/C, Size 15-5/8 In. H x 26 In. W, Frame Size 15-5/8 In. H x 26...More

Std Duplex Outlet,No Wire,115V,Beige
Double Door w/Glass,Steel,84Hx72W,White
Modular Wiring Kit,8 ft. x 10 ft.,Gray
Modular Wiring Kit,8 ft. x 12 ft.,Gray
Modular Wiring Kit,10 ft. x 10 ft.,Gray
Modular Wiring Kit,20ft x 24ft,Champagne
Modular Duplex Outlet,Pre-Wired,3 in. H
Modular Wiring Kit,10 ft. x 12 ft.,Gray
Modular Wiring Kit,20ft x 32ft,Champagne
Air Conditioner Frame,For A/C 15-5/8in
Results per page: 16 | 32 | 48

Tailor your modular office to fit your needs and increase versatility in your space. Grainger offers numerous accessories for your modular office. Get optional windows for more visibility, add a swing door for easy access or install a modular wiring kit for increased electricity inside your space. Customize your modular office with accessories from Grainger.