Skip Content

Filter Results By

Idler Sheaves

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Belt Idler Pulley,7/8 In Flat Belt
V-Belt Idler Pulley,A Belt Type,3 In O D
V-Belt Idler Pulley,B Belt,3.1 In O D
V-Belt Idler Pulley,B Belt Type,5 In O D
V-Belt Idler Pulley,B Belt Type,4 In O D
V-Belt Idler Pulley,5/8 In Flat Belt
V-Belt Idler Pulley,A Belt Type,4 In O D
Flat Face Idler, Dia 1 In
  • POWER DRIVE
  • Flat Face Idler, Dia 1 In Flat Face Idler, Dia 1 In
  • Item # 6AGP3
  • Mfr. Model # N4D2F
  • Flat Face Idler, Shaft Required 6AGL7, Outside Dia 4-3/8 In, Hub Dia 1-7/8 In, Face Width 2-1/16 In, Bore Dia...More

Idler,V Belt Sheave
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Idler, V Belt Sheave Idler,V Belt Sheave
  • Item # 6L327
  • Mfr. Model # 6L327
  • V Belt Sheave Idler, Belt Size 4L, A, Bore Size 1/2 Inch, Hub Diameter 1 9/16 Inches, Face Width 21/32 Inch,...More

Flat Face Idler,O D 1-3/4 In
  • POWER DRIVE
  • Flat Face Idler, O D 1-3/4 In Flat Face Idler,O D 1-3/4 In
  • Item # 6AGP0
  • Mfr. Model # N1D05F
  • Flat Face Idler, Shaft Required 6AGL5, Outside Dia 1-3/4 In, Hub Dia 1-1/4 In, Face Width 9/16 In, Bore Dia...More

Flat Face Idler,O D 4-3/8 In
  • POWER DRIVE
  • Flat Face Idler, O D 4-3/8 In Flat Face Idler,O D 4-3/8 In
  • Item # 6AGP2
  • Mfr. Model # N4D1F
  • Flat Face Idler, Shaft Required 6AGL6, Outside Dia 4-3/8 In, Hub Dia 1-7/8 In, Face Width 1-1/16 In, Bore Dia...More

V-Belt Idler Sheave,O D 3.05 In
  • POWER DRIVE
  • V-Belt Idler Sheave, O D 3.05 In V-Belt Idler Sheave,O D 3.05 In
  • Item # 6AGP5
  • Mfr. Model # NAK30
  • V-Belt Idler Sheave, Belt Type 4L, A, Shaft Required 6AGL5, Outside Dia 3.05 In, Hub Dia 1-9/16 In, Face...More

V-Belt Idler Sheave,O D 2-1/2 In
  • POWER DRIVE
  • V-Belt Idler Sheave, O D 2-1/2 In V-Belt Idler Sheave,O D 2-1/2 In
  • Item # 6AGP4
  • Mfr. Model # NAK25
  • V-Belt Idler Sheave, Belt Type 4L, A, Shaft Required 6AGL5, Outside Dia 2.50 In, Hub Dia 1-9/16 In, Face...More

V-Belt Idler Sheave,O D 4.96 In
  • POWER DRIVE
  • V-Belt Idler Sheave, O D 4.96 In V-Belt Idler Sheave,O D 4.96 In
  • Item # 6AGP8
  • Mfr. Model # NBK52
  • V-Belt Idler Sheave, Belt Type 5L, B, Shaft Required 6AGL6, Outside Dia 4.96 In, Hub Dia 1-7/8 In, Face Width...More

V-Belt Idler Sheave,O D 3.96 In
  • POWER DRIVE
  • V-Belt Idler Sheave, O D 3.96 In V-Belt Idler Sheave,O D 3.96 In
  • Item # 6AGP7
  • Mfr. Model # NBK40
  • V-Belt Idler Sheave, Belt Type 5L, B, Shaft Required 6AGL6, Outside Dia 3.96 In, Hub Dia 1-7/8 In, Face Width...More

V-Belt Idler Sheave,O D 3.95 In
  • POWER DRIVE
  • V-Belt Idler Sheave, O D 3.95 In V-Belt Idler Sheave,O D 3.95 In
  • Item # 6AGP6
  • Mfr. Model # NAK41
  • V-Belt Idler Sheave, Belt Type 4L, A, Shaft Required 6AGL6, Outside Dia 3.95 In, Hub Dia 2-3/16 In, Face...More

Results per page:  16 | 32 | 48

Shop for idler sheaves at Grainger to help prevent belt slippage and position belts away from obstacles. Use flat-face pulley idlers with flat belts, gearbelts or the back side of v-belts. Gearbelt pulley idlers can be used with drive tighteners and tightener shafts. Glass reinforced nylon pulley idlers can be excellent for washdown applications and corrosive environments. Get idler sheaves at Grainger, where you can shop online for easy ordering and fast delivery!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More