Skip Content

Filter Results By

Applied Filters Clear All

Item
Character Height
Case Material
Impression Letter Type
Price
Shop By

Identification Products

49 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Stamp Number 0,1/8in,Steel,Gothic
Hand Stamp Letter R,5/16in,Steel,Gothic
Hand Stamp Number 1,1/8in,Steel,Gothic
Heavy Duty Hand Stamp,3/8in,Steel,Gothic
Hand Stamp Letter I,3/16in,Reversed
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Letter I, 3/16in, ReversedHand Stamp Letter I,3/16in,Reversed
  • Item # 39GA51
  • Mfr. Model # YOU-05274-I
  • Hand Stamp Symbol, Character Height 3/16 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material...More

Hand Stamp Letter N,1/8in,Steel,Gothic
Hand Stamp Number 3,1/8in,Steel,Gothic
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Number 3,1/8in, Steel, GothicHand Stamp Number 3,1/8in,Steel,Gothic
  • Item # 39GA29
  • Mfr. Model # YOU-03093-3
  • Heavy Duty Hand Stamp, Character Height 1/8 In., Shank Length 2-1/2 In., Shank Size Square 5/16 In., Material...More

Hand Stamp Number 6,1/8in,Steel,Gothic
Hand Stamp Letter B,5/16in,Steel,Gothic
Hand Stamp Letter D,1/8in,Steel,Gothic
Hand Stamp Letter R,1/8in,Steel,Gothic
Hand Stamp Letter G,1/8in,Steel,Reversed
Hand Stamp Letter J,3/16in,Reversed
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Letter J, 3/16in, ReversedHand Stamp Letter J,3/16in,Reversed
  • Item # 39GA52
  • Mfr. Model # YOU-05274-J
  • Heavy Duty Hand Stamp, Character Height 3/16 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material...More

Machine Made Hand Stamp,1/8in,Gothic
  • YOUNG BROS. STAMP WORKS
  • Machine Made Hand Stamp, 1/8in, GothicMachine Made Hand Stamp,1/8in,Gothic
  • Item # 39GA47
  • Mfr. Model # YOU-03361
  • Hand Stamp Letter C, Character Height 1/8 In., Shank Length 2-1/2 In., Shank Size Square 5/16 In., Material...More

Hand Stamp Number 3,5/16in,Reversed
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Number 3,5/16in, ReversedHand Stamp Number 3,5/16in,Reversed
  • Item # 39GA66
  • Mfr. Model # YOU-07094-3
  • Hand Stamp Number 5, Character Height 5/16 In., Shank Length 3 In., Shank Size Square 1/2 In., Material...More

Hand Stamp Letter O,1/8in,Steel,Gothic
Hand Stamp Number 2,1/4in,Steel,Reversed
Hand Stamp Number 5,1/8in,Steel,Gothic
Machine Made Hand Stamp,1/4in,Gothic
Heavy Duty Hand Stamp,1/8in,Steel,Gothic
  • YOUNG BROS. STAMP WORKS
  • Heavy Duty Hand Stamp, 1/8in, Steel, GothicHeavy Duty Hand Stamp,1/8in,Steel,Gothic
  • Item # 39GA26
  • Mfr. Model # YOU-03093
  • Heavy Duty Hand Stamp, Character Height 1/8 In., Shank Length 2-1/2 In., Shank Size Square 5/16 In., Material...More

Hand Stamp Letter C,5/16in,Steel,Gothic
Hand Stamp Letter C,3/16in,Reversed
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Letter C, 3/16in, ReversedHand Stamp Letter C,3/16in,Reversed
  • Item # 39GA50
  • Mfr. Model # YOU-05274-C
  • Machine Made Hand Stamp, Character Height 1/8 In., Shank Length 2-3/8 In., Shank Size Square 1/4 In.,...More

Hand Stamp Letter M,1/8in,Steel,Gothic
Hand Stamp Letter A,5/16in,Steel,Gothic
Hand Stamp Letter C,1/8in,Steel,Gothic
Hand Stamp Letter F,1/8in,Steel,Gothic
Hand Stamp Letter C,1/8in,Steel,Reversed
Hand Stamp Letter J,1/8in,Steel,Reversed
Hand Stamp Number 2,5/16in,Reversed
  • YOUNG BROS. STAMP WORKS
  • Hand Stamp Number 2,5/16in, ReversedHand Stamp Number 2,5/16in,Reversed
  • Item # 39GA65
  • Mfr. Model # YOU-07094-2
  • Hand Stamp Number 3, Character Height 5/16 In., Shank Length 3 In., Shank Size Square 1/2 In., Material...More

Hand Stamp Number 1,1/4in,Steel,Reversed
Heavy Duty Hand Stamp,1/4in,Steel,Gothic
Heavy Duty Hand Stamp,3/16in,Gothic
  • YOUNG BROS. STAMP WORKS
  • Heavy Duty Hand Stamp, 3/16in, GothicHeavy Duty Hand Stamp,3/16in,Gothic
  • Item # 39GA49
  • Mfr. Model # YOU-05093
  • Hand Stamp Letter J, Character Height 1/8 In., Shank Length 2-1/2 In., Shank Size Square 5/16 In., Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More