Skip Content

Filter Results By

Applied Filters Clear All

IDEAL

19 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Stripper,3-1/2" Overall Length
  • IDEAL
  • Wire Stripper, 3-1/2" Overall Length Wire Stripper
  • Item # 6KJU1
  • Mfr. Model # 45-321
  • Wire Stripper, Insulated Yes, Overall Length 3-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

Dieless Crimper,RG6 and RG59,8 In L
  • IDEAL
  • Dieless Crimper, RG6 and RG59,8 In L Dieless Crimper
  • Item # 22C739
  • Mfr. Model # 33-631
  • Dieless Crimper, Capacity RG6 and RG59, Overall Length 8 In., For Use With RG-6 and RG-59 connectors, Cuts...More

Hose Clamp Assortment
  • IDEAL
  • Hose Clamp Assortment Hose Clamp Assortment
  • Item # 2PA78
  • Mfr. Model # 67075
  • Hose Clamp Assortment, Worm Gear, Stainless Steel, Plain Finish, Number of Pieces 15, Number of Sizes 5,...More

Toggle Switch,DPDT,10A @ 250V,QuikConnct
  • IDEAL
  • Toggle Switch, DPDT, 10A @ 250V, QuikConnct Ideal Toggle Switches
  • Item # 1XWT8
  • Mfr. Model # 774006
  • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC...More

Carbide Hole Cutter,2 In Hole
  • IDEAL
  • Carbide Hole Cutter, 2 In Hole Carbide Hole Cutter,2 In Hole
  • Item # 10F518
  • Mfr. Model # 36-309
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 1/4 In., Number of Teeth 10,...More

Battery Clip,Miniature,5A,PR
  • Battery Clip, Miniature, 5A, PR Battery Clip Set
  • Item # 1XWP5
  • Mfr. Model # 770218
  • Battery Clip Set, Miniature General Purpose, Wire Range 9/64 In AWG, Max Jaw Opening 5/16 In, Max Amps 5,...More

Replacement Cord
Flexible Drill Bit,1/2 Dia,36 In L
  • IDEAL
  • Flexible Drill Bit, 1/2 Dia, 36 In L Flexible Drill Bit,1/2 Dia,36 In L
  • Item # 3LMT7
  • Mfr. Model # 90-084
  • Flexible Drill Bit, Heat Treated High Carbon Steel, Dia 1/2 In, Shank Size 3/16 In, Overall Length 36 In, For...More

Carbide Hole Cutter,1 In Hole
  • IDEAL
  • Carbide Hole Cutter, 1 In Hole Carbide Hole Cutter,1 In Hole
  • Item # 10F510
  • Mfr. Model # 36-302
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 In., Max. Cutting Depth 1/4 In., Number of Teeth 6,...More

Carbide Hole Cutter,1-1/4 In Hole
  • IDEAL
  • Carbide Hole Cutter, 1-1/4 In Hole Carbide Hole Cutter,1-1/4 In Hole
  • Item # 10F513
  • Mfr. Model # 36-304
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/4 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

Carbide Hole Cutter,1-3/8 In Hole
  • IDEAL
  • Carbide Hole Cutter, 1-3/8 In Hole Carbide Hole Cutter,1-3/8 In Hole
  • Item # 10F514
  • Mfr. Model # 36-305
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

Wire Pulling Lubricant,Waxed Based
  • IDEAL
  • Wire Pulling Lubricant, Waxed Based Wire Pulling Lubricant
  • Item # 3XKE2
  • Mfr. Model # 31-351G
  • Wire Pulling Lubricant, Wax Base, Size 1 gal., Container Type Bucket, NLGI Grade Not Specified, Color Yellow,...More

Shrink Tubing,0.268in ID,Black,4ft
  • Shrink Tubing, 0.268in ID, Black, 4ft Thin Wall Heat Shrink Tubing
  • Item # 25A138
  • Mfr. Model # 46-605
  • Heat Shrink Tubing, Material Polyolefin, Thin Wall, Temp. Range -67 Degrees to 257 Degrees F, Shrink Ratio...More

Twist On Wire Connector,12-10 AWG,PK2
  • IDEAL
  • Twist On Wire Connector, 12-10 AWG, PK2 Aluminum-to-Copper Twist-On Wire Connectors
  • Item # 6LU62
  • Mfr. Model # 30-065
  • Twist On Wire Connector, Application Aluminum to Copper, Color Purple, Wire Connector Style Wing, Series 65,...More

Linemans Pliers, 9-1/4" Overall Length, Handle Type:&#
Test Leads,38 In. L,Black/Red,1000VAC
Raised Indicator Light, Incandescent Lamp Type, 28VAC/DC Vo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More