Filter Results By

Applied Filters Clear All

Type
Ice Production per Day
  • View MoreView Less
Ice Storage Capacity
Voltage
Color
Defrost
Agency Compliance
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

58 Results Found that Include 58 Products 

 |  Results per page: 16 | 32 | 48

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L469 | Mfr. Model # RNS-12A

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 12 lb., Cord Length 6', Voltage...More

Ice Machine, Undercounter, 395 lb.

SCOTSMAN

Grainger Item # 36N915 | Mfr. Model # AFE424A-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 395 lb., 80 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Cuber, Half-Dice, 600 lb.

MANITOWOC

Grainger Item # 10L463 | Mfr. Model # IY-0606A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 600 lb., Voltage 208-230, Amps 15,...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L471 | Mfr. Model # RNS-20A

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 20 lb., Cord Length 6', Voltage...More

Ice Machine, Cuber, Half-Dice, 850 lb.

MANITOWOC

Grainger Item # 10L468 | Mfr. Model # IY-0906W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 850 lb., Voltage 208-230, Amps 20,...More

Ice Machine, Cuber, Half-Dice, 600 lb.

MANITOWOC

Grainger Item # 10L464 | Mfr. Model # IY-0606W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 600 lb., Voltage 208-230, Amps 15,...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L472 | Mfr. Model # RNS-20AT

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 20 lb., Cord Length 6', Voltage...More

Ice Machine, Cuber, Dice, 600 lb.

MANITOWOC

Grainger Item # 10L462 | Mfr. Model # ID-0606W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 600 lb., Voltage 208-230, Amps 15,...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L470 | Mfr. Model # RNS-12AT

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 12 lb., Cord Length 6', Voltage...More

Ice Machine, Cuber, Half-Dice, 850 lb.

MANITOWOC

Grainger Item # 10L467 | Mfr. Model # IY-0906A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 850 lb., Voltage 208-230, Amps 20,...More

Ice Machine, Cuber, Dice, 600 lb.

MANITOWOC

Grainger Item # 10L461 | Mfr. Model # ID-0606A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 600 lb., Voltage 208-230, Amps 15, Height...More

Ice Machine, Cuber, Dice, 850 lb.

MANITOWOC

Grainger Item # 10L466 | Mfr. Model # ID-0906W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 850 lb., Voltage 208-230, Amps 20,...More

Ice Machine, Cuber, Dice, 850 lb.

MANITOWOC

Grainger Item # 10L465 | Mfr. Model # ID-0906A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 850 lb., Voltage 208-230, Amps 20, Height...More

Ice Machine, Modular, 1354 lb.

SCOTSMAN

Grainger Item # 36P004 | Mfr. Model # N1322W-32A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 1354 lb., Cube Size Nugget, Water Condenser Cooling, Color...More

Ice Machine, Modular, 956 lb.

SCOTSMAN

Grainger Item # 36P001 | Mfr. Model # N0922A-32A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 956 lb., Cube Size Nugget, Air Condenser Cooling, Color...More

Ice Machine, Modular, 1094 lb.

SCOTSMAN

Grainger Item # 36P002 | Mfr. Model # N0922W-32A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 1094 lb., Cube Size Nugget, Water Condenser Cooling, Color...More

Ice Machine, Modular, 643 lb.

SCOTSMAN

Grainger Item # 36N998 | Mfr. Model # N0622A-1B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 643 lb., Cube Size Nugget, Air Condenser Cooling, Color...More

Ice Machine, Modular, 530 lb.

SCOTSMAN

Grainger Item # 36N975 | Mfr. Model # F0522W-1A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 530 lb., Cube Size Flake, Water Condenser Cooling, Color...More

Ice Machine, Modular, 924 lb.

SCOTSMAN

Grainger Item # 36N952 | Mfr. Model # C0830MW-32B

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 924 lb., Cube Size Medium Cube, Water Condenser Cooling, Color...More

Ice Machine, Modular, 800 lb.

SCOTSMAN

Grainger Item # 36N977 | Mfr. Model # F0822A-32B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 800 lb., Cube Size Flake, Air Condenser Cooling, Color Stainless...More

Ice Machine, Modular, 924 lb.

SCOTSMAN

Grainger Item # 36N954 | Mfr. Model # C0830SW-32B

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 924 lb., Cube Size Small Cube, Water Condenser Cooling, Color...More

Ice Machine, Modular, 775 lb.

SCOTSMAN

Grainger Item # 36N979 | Mfr. Model # F0822W-32B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 775 lb., Cube Size Flake, Water Condenser Cooling, Color...More

Ice Machine, Modular, 1180 lb.

SCOTSMAN

Grainger Item # 36P003 | Mfr. Model # N1322A-32A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 1180 lb., Cube Size Nugget, Air Condenser Cooling, Color...More

Ice Machine, Modular, 715 lb.

SCOTSMAN

Grainger Item # 36N999 | Mfr. Model # N0622W-1B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 715 lb., Cube Size Nugget, Water Condenser Cooling, Color...More

Ice Machine, Modular, 1009 lb.

SCOTSMAN

Grainger Item # 36N958 | Mfr. Model # C1030SW-32B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 1009 lb., Cube Size Small Cube, Water Condenser Cooling, Color...More

Ice Machine, Modular, 455 lb.

SCOTSMAN

Grainger Item # 36N997 | Mfr. Model # N0422W-1A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 455 lb., Cube Size Nugget, Water Condenser Cooling, Color...More

Ice Machine, Modular, 450 lb.

SCOTSMAN

Grainger Item # 36N974 | Mfr. Model # F0522A-1A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 450 lb., Cube Size Flake, Air Condenser Cooling, Color Stainless...More

Ice Machine, Modular, 905 lb.

SCOTSMAN

Grainger Item # 36N951 | Mfr. Model # C0830MA-32B

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 905 lb., Cube Size Medium Cube, Air Condenser Cooling, Color...More

Ice Machine, Modular, 800 lb.

SCOTSMAN

Grainger Item # 36N976 | Mfr. Model # F0822A-1B

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 800 lb., Cube Size Flake, Air Condenser Cooling, Color Stainless...More

Ice Machine, Modular, 1100 lb.

SCOTSMAN

Grainger Item # 36N984 | Mfr. Model # FB1222A-32A

Catalog Page # NA

Ice Machine, Modular, Ice Production per Day 1100 lb., Cube Size Flake, Air Condenser Cooling, Color...More

Ice Machine, Modular, 905 lb.

SCOTSMAN

Grainger Item # 36N953 | Mfr. Model # C0830SA-32B

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 905 lb., Cube Size Small Cube, Air Condenser Cooling, Color...More

Ice Machine, Undercounter, 395 lb.

SCOTSMAN

Grainger Item # 36N916 | Mfr. Model # AFE424W-1A

Catalog Page # NA

Ice Machine, Built-In Undercounter, Ice Production per Day 395 lb., 80 lb. Ice Storage Capacity, Cube Size...More

 |  Results per page: 16 | 32 | 48
loader image