Filter Results By

Applied Filters Clear All

Item
Type
Ice Production per Day
  • View MoreView Less
Ice Storage Capacity
Voltage
Color
Defrost
Agency Compliance
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

20 Results Found that Include 20 Products 

 |  Results per page: 16 | 32 | 48

    Ice Machine, Cuber, Dice, 132 lb.

    MANITOWOC

    Grainger Item # 10L431 | Mfr. Model # UD-0140A

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb., Cord...More

    Ice Machine, Cuber, Dice, 132 lb.

    MANITOWOC

    Grainger Item # 10L432 | Mfr. Model # UD-0140W

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

    Ice Machine, 202 lb.

    JET ICE

    Grainger Item # 6DYT6 | Mfr. Model # SCI-090

    Catalog Page # 4191 (PDF)

    Ice Machine, Self-Contained, 202 lb. Ice Production per Day, 99 lb. Ice Storage Capacity, Color Stainless...More

    Ice Machine, Modular, 400 lb.

    SCOTSMAN

    Grainger Item # 36N936 | Mfr. Model # C0330MW-1C

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 400 lb., Cube Size Medium Cube, Water Condenser Cooling, Color...More

    Ice Machine, Cuber, Half-Dice, 132 lb.

    MANITOWOC

    Grainger Item # 10L433 | Mfr. Model # UY-0140A

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

    Ice Machine, Cuber, Dice, 198 lb.

    MANITOWOC

    Grainger Item # 10L435 | Mfr. Model # UD-0190A

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 198 lb., Ice Storage Capacity 90 lb., Cord...More

    Ice Machine, Cuber, Half-Dice, 132 lb.

    MANITOWOC

    Grainger Item # 10L434 | Mfr. Model # UY-0140W

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90...More

    Ice Machine, Undercounter, 240 lb.

    SCOTSMAN

    Grainger Item # 36N967 | Mfr. Model # CU2026SW-1A

    Catalog Page # 4193 (PDF)

    Ice Machine, Built-In Undercounter, Ice Production per Day 240 lb., 80 lb. Ice Storage Capacity, Cube Size...More

    Ice Machine, Modular, 356 lb.

    SCOTSMAN

    Grainger Item # 36N931 | Mfr. Model # C0322MA-1B

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 356 lb., Cube Size Medium Cube, Air Condenser Cooling, Color...More

    Ice Maker, Self-Contained, 100 lb.

    SCOTSMAN

    Grainger Item # 20CA63 | Mfr. Model # CU0920MA-6

    Catalog Page # NA

    Ice Maker, Self-Contained, Ice Production per Day 100 lb., 57 lb. Ice Storage Capacity, Cube Size Medium, Air...More

    Ice Machine, Cuber, Half-Dice, 198 lb.

    MANITOWOC

    Grainger Item # 10L436 | Mfr. Model # UY-0190A

    Catalog Page # 4192 (PDF)

    Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 198 lb., Ice Storage Capacity 90 lb.,...More

    Ice Machine, Modular, 400 lb.

    SCOTSMAN

    Grainger Item # 36N938 | Mfr. Model # C0330SW-1C

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 400 lb., Cube Size Small Cube, Water Condenser Cooling, Color...More

    Ice Machine, Modular, 350 lb.

    SCOTSMAN

    Grainger Item # 36N935 | Mfr. Model # C0330MA-1C

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 350 lb., Cube Size Medium Cube, Air Condenser Cooling, Color...More

    Ice Machine, Undercounter, 200 lb.

    SCOTSMAN

    Grainger Item # 36N966 | Mfr. Model # CU2026SA-1A

    Catalog Page # 4193 (PDF)

    Ice Machine, Built-In Undercounter, Ice Production per Day 200 lb., 80 lb. Ice Storage Capacity, Cube Size...More

    Ice Machine, Modular, 350 lb.

    SCOTSMAN

    Grainger Item # 36N937 | Mfr. Model # C0330SA-1C

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 350 lb., Cube Size Small Cube, Air Condenser Cooling, Color...More

    Ice Machine, Modular, 366 lb.

    SCOTSMAN

    Grainger Item # 36N934 | Mfr. Model # C0322SW-1B

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 366 lb., Cube Size Small Cube, Water Condenser Cooling, Color...More

    Ice Machine, Undercounter, 240 lb.

    SCOTSMAN

    Grainger Item # 36N965 | Mfr. Model # CU2026MW-1A

    Catalog Page # 4193 (PDF)

    Ice Machine, Built-In Undercounter, Ice Production per Day 240 lb., 80 lb. Ice Storage Capacity, Cube Size...More

    Ice Machine, Modular, 356 lb.

    SCOTSMAN

    Grainger Item # 36N933 | Mfr. Model # C0322SA-1B

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 356 lb., Cube Size Small Cube, Air Condenser Cooling, Color...More

    Ice Machine, Undercounter, 155 lb.

    SCOTSMAN

    Grainger Item # 36N964 | Mfr. Model # CU2026MA-1A

    Catalog Page # 4193 (PDF)

    Ice Machine, Built-In Undercounter, Ice Production per Day 155 lb., 80 lb. Ice Storage Capacity, Cube Size...More

    Ice Machine, Modular, 366 lb.

    SCOTSMAN

    Grainger Item # 36N932 | Mfr. Model # C0322MW-1B

    Catalog Page # 4193 (PDF)

    Ice Machine, Modular, Ice Production per Day 366 lb., Cube Size Medium Cube, Water Condenser Cooling, Color...More

     |  Results per page: 16 | 32 | 48
      loader image