Filter Results By

Item
Type
  • View MoreView Less
Ice Production per Day
  • View MoreView Less
Ice Storage Capacity
  • View MoreView Less
Voltage
Color
  • View MoreView Less
Defrost
Agency Compliance
  • View MoreView Less
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By
Ratings

139 Results Found that Include 139 Products 

 |  Results per page: 16 | 32 | 48

Ice Machine, 12 lb.

MARVEL

Grainger Item # 1LBG2 | Mfr. Model # 15CM0112

Catalog Page # 4191 (PDF)

Crescent Cube Ice Machine, General Purpose, Built-In or Free Standing, White, Ice Production per Day 12 lb,...More

Ice Machine, Undercounter, 150 lb.

SCOTSMAN

Grainger Item # 36N960 | Mfr. Model # CU1526MA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 150 lb., 80 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, 72 lb.

JET ICE

Grainger Item # 6DYT4 | Mfr. Model # SCI-035

Catalog Page # 4191 (PDF)

Ice Machine, Self-Contained, 70 lb. Ice Production per Day, 22 lb. Ice Storage Capacity, Color Stainless...More

Ice Machine, Cuber, Half-Dice, 340 lb

MANITOWOC

Grainger Item # 10L452 | Mfr. Model # IY-0325W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 340 lb., Voltage 115, Amps 15,...More

Ice Machine, Cuber, Dice, 132 lb.

MANITOWOC

Grainger Item # 10L431 | Mfr. Model # UD-0140A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Dice, 60 lb.

MANITOWOC

Grainger Item # 10L429 | Mfr. Model # QM-30A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 60 lb., Ice Storage Capacity 30 lb., Cord...More

Ice Machine, Cuber, Dice, 132 lb.

MANITOWOC

Grainger Item # 10L432 | Mfr. Model # UD-0140W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, 112 lb.

JET ICE

Grainger Item # 6DYT5 | Mfr. Model # SCI-050

Catalog Page # 4191 (PDF)

Ice Machine, Self-Contained, 112 lb. Ice Production per Day, 29 lb. Ice Storage Capacity, Color Stainless...More

Ice Machine, Undercounter, 65 lb.

SCOTSMAN

Grainger Item # 36N973 | Mfr. Model # CU50PA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 65 lb., 26 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, 202 lb.

JET ICE

Grainger Item # 6DYT6 | Mfr. Model # SCI-090

Catalog Page # 4191 (PDF)

Ice Machine, Self-Contained, 202 lb. Ice Production per Day, 99 lb. Ice Storage Capacity, Color Stainless...More

Ice Machine, Half-Dice, 225 lb.

MANITOWOC

Grainger Item # 10L440 | Mfr. Model # UY-0240W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90...More

Ice Machine, Cuber, Dice, 450 lb.

MANITOWOC

Grainger Item # 10L458 | Mfr. Model # ID-0453W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 450 lb., Voltage 115, Amps 20, Height...More

Ice Machine, Cuber, Dice, 310 lb.

MANITOWOC

Grainger Item # 10L446 | Mfr. Model # ID-0303W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 310 lb., Voltage 115, Amps 25, Height...More

Ice Machine, Half-Dice, 225 lb.

MANITOWOC

Grainger Item # 10L439 | Mfr. Model # UY-0240A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Modular, 400 lb.

SCOTSMAN

Grainger Item # 36N936 | Mfr. Model # C0330MW-1C

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 400 lb., Cube Size Medium Cube, Water Condenser Cooling, Color...More

Ice Machine, Octagon, 53 lb.

MANITOWOC

Grainger Item # 10L428 | Mfr. Model # SM-50A

Catalog Page # 4192 (PDF)

Ice Machine, Octagon, Air Cooled, Ice Production per Day 53 lb., Ice Storage Capacity 25 lb., Cord Length 6',...More

Ice Machine, Cuber, Half-Dice, 132 lb.

MANITOWOC

Grainger Item # 10L433 | Mfr. Model # UY-0140A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Undercounter, 175 lb.

SCOTSMAN

Grainger Item # 36N963 | Mfr. Model # CU1526SW-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 175 lb., 80 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Modular, 722 lb.

SCOTSMAN

Grainger Item # 36N950 | Mfr. Model # C0630SW-32B

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 722 lb., Cube Size Small Cube, Water Condenser Cooling, Color...More

Ice Machine, Undercounter, 250 lb.

SCOTSMAN

Grainger Item # 36N970 | Mfr. Model # CU3030SA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 250 lb., 110 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Dice, 225 lb.

MANITOWOC

Grainger Item # 10L437 | Mfr. Model # UD-0240A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Half-Dice, 304 lb.

MANITOWOC

Grainger Item # 10L443 | Mfr. Model # UY-0310A

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Cuber, Dice, 198 lb.

MANITOWOC

Grainger Item # 10L435 | Mfr. Model # UD-0190A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 198 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Half-Dice, 132 lb.

MANITOWOC

Grainger Item # 10L434 | Mfr. Model # UY-0140W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L469 | Mfr. Model # RNS-12A

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 12 lb., Cord Length 6', Voltage...More

Ice Machine, Undercounter, 175 lb.

SCOTSMAN

Grainger Item # 36N961 | Mfr. Model # CU1526MW-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 175 lb., 80 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Modular, 525 lb.

SCOTSMAN

Grainger Item # 36N945 | Mfr. Model # C0530SA-1C

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 525 lb., Cube Size Small Cube, Air Condenser Cooling, Color...More

Ice Machine, Modular, 525 lb.

SCOTSMAN

Grainger Item # 36N943 | Mfr. Model # C0530MA-1C

Catalog Page # 4193 (PDF)

Ice Machine, Modular, Ice Production per Day 525 lb., Cube Size Medium Cube, Air Condenser Cooling, Color...More

Ice Machine, Undercounter, 84 lb.

SCOTSMAN

Grainger Item # 36N959 | Mfr. Model # CU0515GA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 84 lb., 24 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Cuber, Dice, 304 lb.

MANITOWOC

Grainger Item # 10L441 | Mfr. Model # UD-0310A

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Dice, 225 lb.

MANITOWOC

Grainger Item # 10L438 | Mfr. Model # UD-0240W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Cuber, Dice, 304 lb.

MANITOWOC

Grainger Item # 10L442 | Mfr. Model # UD-0310W

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

 |  Results per page: 16 | 32 | 48

When you need an ice maker for your kitchen, bar, hospitality business or institutional facility, be sure to shop Grainger first. Choose a small ice machine that makes 12 lbs. of ice per day, a large industrial sized machine that makes 850 lbs. of ice per day or one of the many ice makers in various sizes in between. Grainger provides a large selection so you can find just the right ice maker to fit your application.

Shop Now for Commercial kitchen equipment replacement parts
loader image