Skip Content

Filter Results By

Ice Dispensers

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ice/Water Dispenser,30 In Wide,180 Lbs
    • MANITOWOC
    • Ice/Water Dispenser, 30 In Wide, 180 LbsIce/Water Dispenser,30 In Wide,180 Lbs
    • Item # 10L475
    • Mfr. Model # SFA-291
    • Ice/Water Dispenser, 180 Lbs. Ice Storage Capacity, Color Stainless Steel, Control Type Rocking Chute, Height...More

    Ice Dispenser,22 In Wide,120 Lbs
    • MANITOWOC
    • Ice Dispenser, 22 In Wide, 120 LbsIce Dispenser,22 In Wide,120 Lbs
    • Item # 10L476
    • Mfr. Model # SPA-160
    • Ice Dispenser, 120 Lbs. Ice Storage Capacity, Color Stainless Steel, Control Type Rocking Chute, Height 54...More

    Ice Maker and Dispenser,321 lb. per day
    • HOSHIZAKI
    • Ice Maker and Dispenser, 321 lb. per dayIce Maker and Dispenser,321 lb. per day
    • Item # 31XC26
    • Mfr. Model # DCM-300BAH
    • Ice Maker and Dispenser, Countertop, Ice Production per Day 321 lb., Ice Storage Capacity 40 lb., Color...More

    Ice Maker and Dispenser,618 lb. per day
    • HOSHIZAKI
    • Ice Maker and Dispenser, 618 lb. per dayIce Maker and Dispenser,618 lb. per day
    • Item # 31XC27
    • Mfr. Model # DCM-500BAH
    • Ice Maker and Dispenser, Countertop, Ice Production per Day 618 lb., Ice Storage Capacity 40 lb., Color...More

    Ice Dispenser,130 lb. Capacity
    • HOSHIZAKI
    • Ice Dispenser, 130 lb. CapacityIce Dispenser,130 lb. Capacity
    • Item # 31XC29
    • Mfr. Model # DB-130H
    • Ice Dispenser, Floor-Standing, 130 lb. Ice Storage Capacity, Color Stainless Steel, Control Type Push Button,...More

    Ice/Water Dispenser,200 lb. Capacity
    • HOSHIZAKI
    • Ice/Water Dispenser, 200 lb. CapacityIce/Water Dispenser,200 lb. Capacity
    • Item # 31XC31
    • Mfr. Model # DM-200B
    • Ice/Water Dispenser, Countertop, 200 lb. Ice Storage Capacity, Color Stainless Steel, Control Type Push...More

    Ice Maker and Dispenser,288 lb. per day
    • HOSHIZAKI
    • Ice Maker and Dispenser, 288 lb. per dayIce Maker and Dispenser,288 lb. per day
    • Item # 31XC25
    • Mfr. Model # DCM-270BAH
    • Ice Maker and Dispenser, Countertop, Ice Production per Day 288 lb., Ice Storage Capacity 8.8 lb., Color...More

    Ice Dispenser,200 lb. Capacity
    • HOSHIZAKI
    • Ice Dispenser, 200 lb. CapacityIce Dispenser,200 lb. Capacity
    • Item # 31XC30
    • Mfr. Model # DB-200H
    • Ice Dispenser, Floor-Standing, 200 lb. Ice Storage Capacity, Color Stainless Steel, Control Type Push Button,...More

    Ice Dispenser,Hotel/Motel,180 lb.
    • ICE-O-MATIC
    • Ice Dispenser, Hotel/Motel, 180 lb.Ice Dispenser,Hotel/Motel,180 lb.
    • Item # 36RF25
    • Mfr. Model # CD40030
    • Ice Dispenser,Hotel/Motel,Ice Storage Capacity 180 lb.,Color Gray, Black,Control Type Push Button,Cord Length...More

    Ice Maker and Dispenser,12 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 12 lb StorageIce Maker and Dispenser,12 lb Storage
    • Item # 36N987
    • Mfr. Model # HID312A-1
    • Ice Maker and Dispenser, Cube Style, Ice Production per Day 273 lb., Ice Storage Capacity 12 lb., Color...More

    Ice Dispenser,180 lb Storage
    • SCOTSMAN
    • Ice Dispenser, 180 lb StorageIce Dispenser,180 lb Storage
    • Item # 36N986
    • Mfr. Model # HD30B-1
    • Ice Dispenser, Hotel/Motel, 180 lb. Ice Storage Capacity, Color Stainless Steel, 12 ft., 115 Voltage, Amps...More

    Ice Maker and Dispenser,12 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 12 lb StorageIce Maker and Dispenser,12 lb Storage
    • Item # 36N988
    • Mfr. Model # HID312A-1
    • Ice Maker and Dispenser, Flake Style, Ice Production per Day 392 lb., Ice Storage Capacity 12 lb., Color...More

    Ice Dispenser,120 lb Storage
    • SCOTSMAN
    • Ice Dispenser, 120 lb StorageIce Dispenser,120 lb Storage
    • Item # 36N985
    • Mfr. Model # HD22B-1
    • Ice Dispenser, Hotel/Motel, 120 lb. Ice Storage Capacity, Color Stainless Steel, 11 ft., 115 Voltage, Amps...More

    Ice Maker and Dispenser,40 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 40 lb StorageIce Maker and Dispenser,40 lb Storage
    • Item # 36N992
    • Mfr. Model # HID540A-1
    • Ice Maker and Dispenser, Nugget Style, Ice Production per Day 523 lb., Ice Storage Capacity 40 lb., Color...More

    Ice/Water Dispenser,22 In Wide,120 Lbs
    • MANITOWOC
    • Ice/Water Dispenser, 22 In Wide, 120 LbsIce/Water Dispenser,22 In Wide,120 Lbs
    • Item # 10L474
    • Mfr. Model # SFA-191
    • Ice/Water Dispenser, 120 Lbs. Ice Storage Capacity, Color Stainless Steel, Control Type Rocking Chute, Height...More

    Ice Maker and Dispenser,567 lb. per day
    • HOSHIZAKI
    • Ice Maker and Dispenser, 567 lb. per dayIce Maker and Dispenser,567 lb. per day
    • Item # 31XC28
    • Mfr. Model # DCM-500BWH
    • Ice Maker and Dispenser, Countertop, Ice Production per Day 567 lb., Ice Storage Capacity 40 lb., Color...More

    Ice Dispenser,Hotel/Motel,120 lb.
    • ICE-O-MATIC
    • Ice Dispenser, Hotel/Motel, 120 lb.Ice Dispenser,Hotel/Motel,120 lb.
    • Item # 36RF24
    • Mfr. Model # CD40022
    • Ice Dispenser,Hotel/Motel,Ice Storage Capacity 120 lb.,Color Gray, Black,Control Type Push Button,Cord Length...More

    Ice/Water Dispenser,Countertop,90 lb.
    • ICE-O-MATIC
    • Ice/Water Dispenser, Countertop, 90 lb.Ice/Water Dispenser,Countertop,90 lb.
    • Item # 36RF30
    • Mfr. Model # GEMD790A
    • Ice/Water Dispenser,Countertop,Ice Production per Day 720 lb.,Ice Storage Capacity 90 lb.,Color Gray,Control...More

    Ice/Water Dispenser,Countertop,26 lb.
    • ICE-O-MATIC
    • Ice/Water Dispenser, Countertop, 26 lb.Ice/Water Dispenser,Countertop,26 lb.
    • Item # 36RF28
    • Mfr. Model # GEMD520A
    • Ice/Water Dispenser,Countertop,Ice Production per Day 523 lb.,Ice Storage Capacity 26 lb.,Color Gray,Control...More

    Ice/Water Dispenser,Hotel/Motel,180 lb.
    Ice/Water Dispenser,Countertop,40 lb.
    • ICE-O-MATIC
    • Ice/Water Dispenser, Countertop, 40 lb.Ice/Water Dispenser,Countertop,40 lb.
    • Item # 36RF29
    • Mfr. Model # GEMD540A
    • Ice/Water Dispenser,Countertop,Ice Production per Day 523 lb.,Ice Storage Capacity 40 lb.,Color Gray,Control...More

    Ice/Water Dispenser,Countertop,12 lb.
    • ICE-O-MATIC
    • Ice/Water Dispenser, Countertop, 12 lb.Ice/Water Dispenser,Countertop,12 lb.
    • Item # 36RF27
    • Mfr. Model # GEMD270A
    • Ice/Water Dispenser,Countertop,Ice Production per Day 273 lb.,Ice Storage Capacity 12 lb.,Color Gray,Control...More

    Ice Maker and Dispenser,12 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 12 lb StorageIce Maker and Dispenser,12 lb Storage
    • Item # 36N989
    • Mfr. Model # HID312A-1A
    • Ice Maker and Dispenser, Flake Style, Ice Production per Day 453 lb., Ice Storage Capacity 12 lb., Color...More

    Ice Maker and Dispenser,90 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 90 lb StorageIce Maker and Dispenser,90 lb Storage
    • Item # 36N994
    • Mfr. Model # MDT6N09A-1
    • Ice Maker and Dispenser, Nugget Style, 720 lb. Ice Production per Day, 90 lb. Ice Storage Capacity, Color...More

    Ice Maker and Dispenser,26 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 26 lb StorageIce Maker and Dispenser,26 lb Storage
    • Item # 36N991
    • Mfr. Model # HID525W-1
    • Ice Maker and Dispenser, Nugget Style, Ice Production per Day 525 lb., Ice Storage Capacity 26 lb., Color...More

    Ice Maker and Dispenser,40 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 40 lb StorageIce Maker and Dispenser,40 lb Storage
    • Item # 36N993
    • Mfr. Model # HID540W-1
    • Ice Maker and Dispenser, Nugget Style, Ice Production per Day 525 lb., Ice Storage Capacity 40 lb., Color...More

    Ice Maker and Dispenser,26 lb Storage
    • SCOTSMAN
    • Ice Maker and Dispenser, 26 lb StorageIce Maker and Dispenser,26 lb Storage
    • Item # 36N990
    • Mfr. Model # HID525A-1
    • Ice Maker and Dispenser, Nugget Style, Ice Production per Day 523 lb., Ice Storage Capacity 26 lb., Color...More

    Ice Dispenser,30 In Wide,180 Lbs
    • MANITOWOC
    • Ice Dispenser, 30 In Wide, 180 LbsIce Dispenser,30 In Wide,180 Lbs
    • Item # 10L477
    • Mfr. Model # SPA-310
    • Ice Dispenser, 180 Lbs. Ice Storage Capacity, Color Stainless Steel, Control Type Rocking Chute, Height...More

    Results per page: 16 | 32 | 48

      Grainger carries an ice dispenser with or without water dispenser in 120 lb. and 180 lb. storage capacities. Use these commercial ice dispensers with Manitowoc ice machines for automatic filling. Stainless steel dispensers feature rocking chute controls and include legs to elevate them off the floor. Find the ice dispenser that fits your commercial or industrial application at Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More