Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

IC Insertion and Extraction Tools

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Extraction Tool,DIP/IC,4 In,8 to 24 Pins
    Extraction Tool,PLCC,4 In,20 to 128 Pins
    Lamp Extractor,Plastic,1/2 x 4 In
    • JONARD TOOLS
    • Lamp Extractor, Plastic, 1/2 x 4 InLamp Extractor,Plastic,1/2 x 4 In
    • Item # 23Z407
    • Mfr. Model # S-339
    • Lamp Extractor, Number of Pieces 1, Material Plastic, Length (In.) 4, Features Grasp Lever Includes A Return...More

    Extraction Tool, ESD, 4 In.
    • ECLIPSE
    • Extraction Tool, ESD, 4 In.Extraction Tool, ESD, 4 In.
    • Item # 23PA50
    • Mfr. Model # 902-224
    • Extraction Tool, ESD, Number of Pieces 1, Material Stainless Steel and POM Plastic, Length (In.) 4, Number of...More

    Extraction Tool,DIP/IC,4 In,24 - 40 Pins
    Extraction Tool,DIP/IC,4 In,8 to 24 Pins
    Extraction Tool,PLCC,20 to 128 Pins,ESD
    Extraction Tool,Size 20,6 In L,Red
    • JONARD TOOLS
    • Extraction Tool, Size 20,6 In L, RedExtraction Tool,Size 20,6 In L,Red
    • Item # 23Z383
    • Mfr. Model # R-4601
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Red Handle, Service...More

    Extraction Tool,Size 16,6 In L,Blue
    • JONARD TOOLS
    • Extraction Tool, Size 16,6 In L, BlueExtraction Tool,Size 16,6 In L,Blue
    • Item # 23Z384
    • Mfr. Model # R-4602
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Blue Handle, Service...More

    Insert/Extract Kit,DIP/IC,8-40 Pins,5 Pc
    • OK INDUSTRIES
    • Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 PcInsert/Extract Kit,DIP/IC,8-40 Pins,5 Pc
    • Item # 23Z372
    • Mfr. Model # WK-7
    • Insertion/Extraction Kit, Number of Pieces 5, Material Aluminum, Number of Pins 8 to 40, Features CMOS Safe,...More

    Extraction Tool,Size 12,6 In L,Yellow
    • JONARD TOOLS
    • Extraction Tool, Size 12,6 In L, YellowExtraction Tool,Size 12,6 In L,Yellow
    • Item # 23Z385
    • Mfr. Model # R-9461
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Yellow Handle, Service...More

    Insertion Tool,Size 20,5-1/4 In,Red
    • JONARD TOOLS
    • Insertion Tool, Size 20,5-1/4 In, RedInsertion Tool,Size 20,5-1/4 In,Red
    • Item # 23Z380
    • Mfr. Model # A-4598
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Red Handle, Service...More

    Insertion Tool,Size 16,5-1/4 In,Blue
    • JONARD TOOLS
    • Insertion Tool, Size 16,5-1/4 In, BlueInsertion Tool,Size 16,5-1/4 In,Blue
    • Item # 23Z381
    • Mfr. Model # A-4599
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Blue Handle, Service...More

    Insertion Tool,IC,24 to 28 Pins
    • JONARD TOOLS
    • Insertion Tool, IC, 24 to 28 PinsInsertion Tool,IC,24 to 28 Pins
    • Item # 40J742
    • Mfr. Model # MOS-2428
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 4-1/2, Number of Pins 24 to 28, Pitch...More

    Insertion Tool,Size 12,5-1/4 In,Yellow
    • JONARD TOOLS
    • Insertion Tool, Size 12,5-1/4 In, YellowInsertion Tool,Size 12,5-1/4 In,Yellow
    • Item # 23Z382
    • Mfr. Model # A-4600
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Yellow Handle, Service...More

    Insertion Tool,IC,14 to 16 Pins
    • JONARD TOOLS
    • Insertion Tool, IC, 14 to 16 PinsInsertion Tool,IC,14 to 16 Pins
    • Item # 40J741
    • Mfr. Model # MOS-1416
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 4, Number of Pins 14 to 16, Pitch...More

    Insertion Tool,IC,36 to 40 Pins
    • JONARD TOOLS
    • Insertion Tool, IC, 36 to 40 PinsInsertion Tool,IC,36 to 40 Pins
    • Item # 40J743
    • Mfr. Model # MOS-40
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 3-3/4, Number of Pins 36 to 40, Pitch...More

    Results per page: 16 | 32 | 48

      Grainger carries IC insertion and extraction tools in a variety of types and sizes. These instruments help make inserting integrated circuits simpler and quicker. Rugged steel construction help provide strength and durability. Instruments constructed of aluminum offer moisture and corrosion resistance. IC insertion and extraction tools offer convenient color coding by size. Shop Grainger today for the IC insertion and extraction tools to help you get the job done right!