Skip Content

Filter Results By

Price
Shop By

IC Insertion and Extraction Tools

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Lamp Extractor,Plastic,1/2 x 4 In
    • JONARD
    • Lamp Extractor, Plastic, 1/2 x 4 In
    • Item # 23Z407
    • Mfr. Model # S-339
    • Lamp Extractor, Number of Pieces 1, Material Plastic, Length (In.) 4, Features Grasp Lever Includes A Return...More

    Extraction Tool,Size 20,6 In L,Red
    • JONARD
    • Extraction Tool, Size 20,6 In L, Red
    • Item # 23Z383
    • Mfr. Model # R-4601
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Red Handle, Service...More

    Extraction Tool,Size 16,6 In L,Blue
    • JONARD
    • Extraction Tool, Size 16,6 In L, Blue
    • Item # 23Z384
    • Mfr. Model # R-4602
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Blue Handle, Service...More

    Insertion Tool,Size 16,5-1/4 In,Blue
    • JONARD
    • Insertion Tool, Size 16,5-1/4 In, Blue
    • Item # 23Z381
    • Mfr. Model # A-4599
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Blue Handle, Service...More

    Insertion Tool,Size 20,5-1/4 In,Red
    • JONARD
    • Insertion Tool, Size 20,5-1/4 In, Red
    • Item # 23Z380
    • Mfr. Model # A-4598
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Red Handle, Service...More

    Insertion Tool,IC,24 to 28 Pins
    • JONARD
    • Insertion Tool, IC, 24 to 28 Pins
    • Item # 40J742
    • Mfr. Model # MOS-2428
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 4-1/2, Number of Pins 24 to 28, Pitch...More

    Extraction Tool,Size 12,6 In L,Yellow
    • JONARD
    • Extraction Tool, Size 12,6 In L, Yellow
    • Item # 23Z385
    • Mfr. Model # R-9461
    • Extraction Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Features Yellow Handle, Service...More

    Insertion Tool,IC,14 to 16 Pins
    • JONARD
    • Insertion Tool, IC, 14 to 16 Pins
    • Item # 40J741
    • Mfr. Model # MOS-1416
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 4, Number of Pins 14 to 16, Pitch...More

    Insertion Tool,Size 12,5-1/4 In,Yellow
    • JONARD
    • Insertion Tool, Size 12,5-1/4 In, Yellow
    • Item # 23Z382
    • Mfr. Model # A-4600
    • Insertion Tool, Number of Pieces 1, Material Aluminum, Length (In.) 5-1/4, Features Yellow Handle, Service...More

    Insertion Tool,IC,36 to 40 Pins
    • JONARD
    • Insertion Tool, IC, 36 to 40 Pins
    • Item # 40J743
    • Mfr. Model # MOS-40
    • Insertion Tool, IC, Number of Pieces 1, Plastic Material, Length (In.) 3-3/4, Number of Pins 36 to 40, Pitch...More

    Results per page: 16 | 32 | 48