Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

8 Results Found that Include 14 Products 

 |  Results per page: 16 | 32 | 48

    Hydronic Baseboard Heater, Architectural

    CLASSIC

    Multiple product options available

    Left Hand Solid End Cap, 3 In. W

    CLASSIC

    Grainger Item # 4NHX1 | Mfr. Model # CL-3LEC

    Catalog Page # 4299 (PDF)

    Left Hand Solid End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9 In.,...More

    Right Hand Solid End Cap, 3 In. W

    CLASSIC

    Grainger Item # 4NHW9 | Mfr. Model # CL-3REC

    Catalog Page # 4299 (PDF)

    Right Hand Solid End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9...More

    Right Hand Hinged End Cap, 4 In. W

    CLASSIC

    Grainger Item # 4NHX2 | Mfr. Model # CL-REC

    Catalog Page # 4299 (PDF)

    Right Hand Hinged End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9...More

    Wall Trim, 4 In. W, 2-1/2 In. D

    CLASSIC

    Grainger Item # 4NHX6 | Mfr. Model # CL-WJ

    Catalog Page # 4299 (PDF)

    Wall Trim, Mounting Type Floor, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9 In., Cabinet Width 4...More

    Left Hand Hinged End Cap, 4 In. W

    CLASSIC

    Grainger Item # 4NHX3 | Mfr. Model # CL-LEC

    Catalog Page # 4299 (PDF)

    Left Hand Hinged End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9...More

    Inside Corner, 5 In. W, 6 In. D

    CLASSIC

    Grainger Item # 4NHX4 | Mfr. Model # CL-IC

    Catalog Page # 4299 (PDF)

    Inside Corner 90 Degrees , Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height...More

    Outside Corner, 5 In. W, 7 In. D

    CLASSIC

    Grainger Item # 4NHX5 | Mfr. Model # CL-OC

    Catalog Page # 4299 (PDF)

    Outside Corner 90 Degrees , Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 7...More

     |  Results per page: 16 | 32 | 48
      loader image