Filter Results By

Applied Filters Clear All

Browse

Price
  • View MoreView Less

Hydraulics

17 Results Found that Include 17 Products 

 |  Results per page: 16 | 32 | 48

    Piston Pump, 4.88 cu. in./rev, 44 gpm

    VICKERS

    Grainger Item # 20V860 | Mfr. Model # 421AK01111B

    Catalog Page # 3502 (PDF)

    Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

    Piston Pump, 4.88 cu. in./rev, 44 gpm

    VICKERS

    Grainger Item # 20V861 | Mfr. Model # 421AK01014B

    Catalog Page # 3502 (PDF)

    Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

    Piston Pump, 4.88 cu. in./rev, 44 gpm

    VICKERS

    Grainger Item # 20V859 | Mfr. Model # 421AK01110B

    Catalog Page # 3502 (PDF)

    Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

    Double Vane Pump, 3.4 cu. in./rev.

    VICKERS

    Grainger Item # 20V954 | Mfr. Model # 421596-S

    Catalog Page # 3502 (PDF)

    Double Vane Pump, Displacement 3.4 cu. in./rev., Inlet Port 2-1/2 In CD61 Flange, Outlet Port 1 In CD 61...More

    Single Vane Pump, 25 gpm, 4.94 cu. in./rev

    VICKERS

    Grainger Item # 20V917 | Mfr. Model # 02-137124-1

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 25 gpm, Displacement 4.94 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

    Double Vane Pump, 4.1 cu. in./rev.

    VICKERS

    Grainger Item # 20V955 | Mfr. Model # 431874-N

    Catalog Page # 3502 (PDF)

    Double Vane Pump, Displacement 4.1 cu. in./rev., Inlet Port 2-1/2 In CD61 Flange, Outlet Port 1 In CD 61...More

    Single Vane Pump, 30 gpm, 5.91 cu. in./rev

    VICKERS

    Grainger Item # 20V918 | Mfr. Model # 02-137126-1

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 30 gpm, Displacement 5.91 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

    Double Vane Pump, 3.4 cu. in./rev.

    VICKERS

    Grainger Item # 20V953 | Mfr. Model # 421599-Y

    Catalog Page # 3502 (PDF)

    Double Vane Pump, Displacement 3.4 cu. in./rev., Inlet Port 2-1/2 In CD61 Flange, Outlet Port 1 In CD 61...More

    Hydraulic Relief Valve, 2 Way, 24VDC

    VICKERS

    Grainger Item # 21U760 | Mfr. Model # 02-352465

    Catalog Page # 3508 (PDF)

    Hydraulic Pressure Relief Valve, Proportional, CETOP-03 Size, Number of Ways 2, Number of Positions 1, Coil...More

    Hydraulic Relief Valve, 2 Way, 24VDC

    VICKERS

    Grainger Item # 21U761 | Mfr. Model # 02-352466

    Catalog Page # 3508 (PDF)

    Hydraulic Pressure Relief Valve, Proportional, CETOP-03 Size, Number of Ways 2, Number of Positions 1, Coil...More

    Hydraulic Relief Valve, 2 Way, 24VDC

    VICKERS

    Grainger Item # 21U762 | Mfr. Model # 02-352468

    Catalog Page # 3508 (PDF)

    Hydraulic Pressure Relief Valve, Proportional, CETOP-03 Size, Number of Ways 2, Number of Positions 1, Coil...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U772 | Mfr. Model # 565327

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-05 Size, Number of Ways 4, Number of Positions 3, Closed...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U773 | Mfr. Model # 565328

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-05 Size, Number of Ways 4, Number of Positions 3, Closed...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U781 | Mfr. Model # 02-147108

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U774 | Mfr. Model # 565330

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-05 Size, Number of Ways 4, Number of Positions 3, Tandem...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U785 | Mfr. Model # 02-157450

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

    Hydraulic Valve, Proportional, 4 Way, 24VDC

    VICKERS

    Grainger Item # 21U784 | Mfr. Model # 02-157266

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Proportional, CETOP-05 Size, Number of Ways 4, Number of Positions 3, Closed...More

     |  Results per page: 16 | 32 | 48
      loader image