Filter Results By

Applied Filters Clear All

Browse

Price
  • View MoreView Less

Hydraulics

32 Results Found that Include 39 Products 

 |  Results per page: 16 | 32 | 48

    Vane Pump, 3 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V926 | Mfr. Model # 382077-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 3 gpm @ 1200 rpm and 100 psi, Displacement .60 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 7 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V936 | Mfr. Model # 382087-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 7 gpm @ 1200 rpm and 100 psi, Displacement 1.39 cu. in./rev., Inlet Port 1 In...More

    Hydraulic Gear Pump

    VICKERS

    Multiple product options available

    Vane Pump, 6 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V935 | Mfr. Model # 382086-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 6 gpm @ 1200 rpm and 100 psi, Displacement 1.19 cu. in./rev., Inlet Port 1 In...More

    Vane Pump, 2 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V938 | Mfr. Model # 382063-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 2 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1-5/16...More

    Vane Pump, 4 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V929 | Mfr. Model # 382082-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 4 gpm @ 1200 rpm and 100 psi, Displacement .80 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 2 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V923 | Mfr. Model # 382075-1

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 2 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 3 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V939 | Mfr. Model # 382069-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 3 gpm @ 1200 rpm and 100 psi, Displacement .60 cu. in./rev., Inlet Port 1-5/16...More

    Vane Pump, 4 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V930 | Mfr. Model # 382082-4

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 4 gpm @ 1200 rpm and 100 psi, Displacement .80 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 6 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V934 | Mfr. Model # 382086-1

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 6 gpm @ 1200 rpm and 100 psi, Displacement 1.19 cu. in./rev., Inlet Port 1 In...More

    Vane Pump, 7 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V937 | Mfr. Model # 382087-4

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 7 gpm @ 1200 rpm and 100 psi, Displacement 1.39 cu. in./rev., Inlet Port 1 In...More

    Vane Pump, 4 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V928 | Mfr. Model # 382082-2

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 4 gpm @ 1200 rpm and 100 psi, Displacement .80 cu. in./rev., Inlet Port 1 In NPT,...More

    Single Vane Pump, 5 gpm @ 1200 rpm

    VICKERS

    Grainger Item # 20V933 | Mfr. Model # 382084-4

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 5 gpm @ 1200 rpm and 100 psi, Displacement 1 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 2 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V924 | Mfr. Model # 382075-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 2 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 6 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V941 | Mfr. Model # 382094-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 6 gpm @ 1200 rpm and 100 psi, Displacement 1.19 cu. in./rev., Inlet Port 1-5/16...More

    Single Vane Pump, 5 gpm @ 1200 rpm

    VICKERS

    Grainger Item # 20V932 | Mfr. Model # 382084-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 5 gpm @ 1200 rpm and 100 psi, Displacement 1 cu. in./rev., Inlet Port 1 In NPT,...More

    Vane Pump, 5 gpm @ 1200 rpm and 100 psi

    VICKERS

    Grainger Item # 20V940 | Mfr. Model # 382092-3

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 5 gpm @ 1200 rpm and 100 psi, Displacement 1.0 cu. in./rev., Inlet Port 1-5/16...More

    Single Vane Pump, 5 gpm @ 1200 rpm

    VICKERS

    Grainger Item # 20V931 | Mfr. Model # 382084-1

    Catalog Page # 3502 (PDF)

    Single Vane Pump, Flow Rate 5 gpm @ 1200 rpm and 100 psi, Displacement 1 cu. in./rev., Inlet Port 1 In NPT,...More

    Hydraulic Valve, 4 Way, Tandem, 24VDC

    VICKERS

    Grainger Item # 21U724 | Mfr. Model # 02-145162

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Tandem Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Closed, 24VDC

    VICKERS

    Grainger Item # 21U703 | Mfr. Model # 529760

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

    Hydraulic Valve, Solenoid, 4 Way, 110-120V

    VICKERS

    Grainger Item # 21U707 | Mfr. Model # 859161

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

    Hydraulic Valve, Solenoid, 4 Way, 110-120V

    VICKERS

    Grainger Item # 21U719 | Mfr. Model # 02-110416

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Open, 110-120VAC

    VICKERS

    Grainger Item # 21U725 | Mfr. Model # 02-146049

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

    Hydraulic Valve, 4 Way, Closed, 110-120VAC

    VICKERS

    Grainger Item # 21U709 | Mfr. Model # 859176

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spring Centered Spool...More

    Hydraulic Valve, 4 Way, Tandem, 12VDC

    VICKERS

    Grainger Item # 21U721 | Mfr. Model # 02-144957

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Tandem Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Closed, 24VDC

    VICKERS

    Grainger Item # 21U727 | Mfr. Model # 02-146246

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Closed, 12VDC

    VICKERS

    Grainger Item # 21U729 | Mfr. Model # 02-157899

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Closed, 12VDC

    VICKERS

    Grainger Item # 21U708 | Mfr. Model # 859165

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spring Centered Spool...More

    Hydraulic Valve, 4 Way, Open, 24VDC

    VICKERS

    Grainger Item # 21U731 | Mfr. Model # 02-354501

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

    Hydraulic Valve, Solenoid, 4 Way, 110-120V

    VICKERS

    Grainger Item # 21U720 | Mfr. Model # 02-144938

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Tandem Spool Type, Coil...More

    Hydraulic Valve, 4 Way, Closed, 24VDC

    VICKERS

    Grainger Item # 21U705 | Mfr. Model # 565465

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spring Centered Spool...More

    Hydraulic Valve, 4 Way, Closed, 12VDC

    VICKERS

    Grainger Item # 21U711 | Mfr. Model # 859212

    Catalog Page # 3508 (PDF)

    Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

     |  Results per page: 16 | 32 | 48
      loader image