Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Size
Max. Pressure
Flow Rate
Body Size
Price
  • View MoreView Less

Hydraulics

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Coupler Body,1/4-18,1/4 In. Body,Steel
    • SAFEWAY
    • Coupler Body, 1/4-18,1/4 In. Body, Steel
    • Item # 3KD28
    • Mfr. Model # S30-2P
    • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Body Material Steel, Body Size 1/4...More

    Coupler Body,3/4-14,1/2 In. Body,Steel
    • SAFEWAY
    • Coupler Body, 3/4-14,1/2 In. Body, Steel
    • Item # 4VTP5
    • Mfr. Model # S45-6
    • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

    Coupler Nipple,1/2-14,3/8 In. Body,Steel
    • SAFEWAY
    • Coupler Nipple, 1/2-14,3/8 In. Body, Steel
    • Item # 4VTX4
    • Mfr. Model # FF491-4
    • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 10,000 psi, Flow Rate 12 gpm, Body Material...More

    Coupler Nipple,1-11-1/2,1 In. Body,Steel
    • SAFEWAY
    • Coupler Nipple, 1-11-1/2,1 In. Body, Steel
    • Item # 4VTZ3
    • Mfr. Model # S21-8P
    • Hydraulic Coupler Nipple, Thread Size 1 In.-11-1/2, Max. Pressure 3000 psi, Flow Rate 10 gpm, Body Material...More

    Results per page: 16 | 32 | 48