Skip Content

Filter Results By

Applied Filters Clear All

Hydraulics

21 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filter Element,40 Micron,10 GPM
  • PARKER
  • Filter Element, 40 Micron, 10 GPM Replacement Filter Element
  • Item # 1R440
  • Mfr. Model # 924448
  • Replacement Filter Element, 40 Microns, Polyester Filter Media, Max. Flow GPM 10, Single Housing Type,...More

Valve,Solenoid,C10-2
  • PARKER
  • Valve, Solenoid, C10-2 Valve,Solenoid,C10-2
  • Item # 4UA82
  • Mfr. Model # DSL101C
  • Threaded Cartridge Valve, Solenoid, Max Flow GPM 15, Max Pressure 3600 PSI, Valve Cavity C10-2, Poppet,...More

Needle Valve,Steel,1/4-18,5 GPM,5000 PSI
  • PARKER
  • Needle Valve, Steel, 1/4-18,5 GPM, 5000 PSI Needle Valve
  • Item # 1A047
  • Mfr. Model # N400S
  • Needle Valve, Port 1/4-18 Inch NPTF, Flow Maximum 5 GPM, Maximum Pressure 5000 PSI, Type 1/4 Inch Steel,...More

Filter Element,20 Micron,20 GPM,150 PSI
  • PARKER
  • Filter Element, 20 Micron, 20 GPM, 150 PSI Hydraulic Spin-on Filter
  • Item # 4ZC83
  • Mfr. Model # 928764
  • Hydraulic Spin-on Filter, 20 Microns, Microglass Filter Media, Max. Flow GPM 20, Operating Pressure 150 PSI,...More

Cartridge Valve,Needle,16 GPM Max
Valve,Differential Relief,20 GPM Max
  • PARKER
  • Valve, Differential Relief, 20 GPM Max Valve,Differential Relief,20 GPM Max
  • Item # 4UA87
  • Mfr. Model # RDH103S50
  • Threaded Cartridge Valve, Differential Area Relief, Max Flow GPM 20, Max Pressure 5000 PSI, Valve Cavity...More

3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • PARKER
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body Size PARKERSteel Hydraulic Coupler Body, 3/4"-14 Thread Size
  • Item # 31A822
  • Mfr. Model # 6601-12-12
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 3 gpm, Body Material Steel,...More

Blank Flange Kit
  • PARKER
  • Blank Flange Kit Blank Flange Kit
  • Item # 24KK97
  • Mfr. Model # 924781
  • Blank Flange Kit, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number...More

Cartridge Valve,NC Poppet,13 GPM
1/2"-14 303 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • 1/2"-14 303 Stainless Steel Hydraulic Coupler Body, 1/2" Body Size Hydraulic Quick Coupler, 303 SS, 1/2"
  • Item # 31A970
  • Mfr. Model # SST-4
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material 303...More

3/8"-18 303 Stainless Steel Hydraulic Coupler Body, 3&
  • PARKER
  • 3/8"-18 303 Stainless Steel Hydraulic Coupler Body, 3/8" Body Size Hydraulic Quick Coupler, 303 SS, 3/8"
  • Item # 31A969
  • Mfr. Model # SST-3M
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 5500 psi, Flow Rate 14 gpm, Body Material 303...More

1/8"-27 303 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • 1/8"-27 303 Stainless Steel Hydraulic Coupler Body, 1/8" Body Size Hydraulic Quick Coupler, 303 SS, 1/8"
  • Item # 31A863
  • Mfr. Model # SH1-62
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 2000 psi, Flow Rate 12 gpm, Body Material 303...More

Adapter Fitting
  • PARKER
  • Adapter Fitting Adapter Fitting
  • Item # 24KK78
  • Mfr. Model # 928652
  • Adapter Fitting, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number...More

Grommet
  • PARKER
  • Grommet Grommet
  • Item # 24KK71
  • Mfr. Model # 925026
  • Grommet, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number 5/10MF, Fits...More

Head
  • PARKER
  • Head Head
  • Item # 24KL39
  • Mfr. Model # 932533
  • Head, For Use With Grainger Item Number 4ZC91, 4Z620, 4ZC89, 4ZC90, 4Z621, For Use With Mfr. Model Number...More

Breather Adapter
  • PARKER
  • Breather Adapter Breather Adapter
  • Item # 24KL38
  • Mfr. Model # 926876
  • Breather Adapter, For Use With Grainger Item Number 4ZC86, 4Z618, 4ZC87,4ZC88, 4Z619, For Use With Mfr. Model...More

Cover
  • PARKER
  • Cover Cover
  • Item # 24KK95
  • Mfr. Model # 924634
  • Cover, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number 5/10MF, Fits...More

7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body Size PARKERSteel Hydraulic Coupler Body, 7/8"-14 Thread Size
  • Item # 31A858
  • Mfr. Model # H4-62-T10
  • Hydraulic Coupler Body, Thread Size 7/8 In.-14, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More