Skip Content

Filter Results By

Price
Shop By
Ratings

Hydraulics

434 Results Found that Include 945 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Valve Base,9/16-18 SAE,Alum,8-2 Cavity
  • PARKER
  • Valve Base, 9/16-18 SAE, Alum, 8-2 CavityValve Base,9/16-18 SAE,Alum,8-2 Cavity
  • Item # 4DMN5
  • Mfr. Model # B08-2-A6T
  • Hydraulic Cartridge Valve Base, SAE Straight Thread 9/16-18 In, Aluminum, Length 1.75 In, Width 1.75 In,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8"Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Seal,3/8In,Silicone
  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Hydraulic Quick Coupler, SteelHydraulic Quick Coupler, Steel
  • Multiple product options available

    Hydraulic Coupler Body, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking Mechanism Ball and Finish...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Nipple, Brass, 1/8-27Nipple, Brass, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Nipple, Brass, 3/8-18Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

Filter,Spin On,10
  • PARKER
  • Filter, Spin On, 10Filter,Spin On,10
  • Item # 4Z618
  • Mfr. Model # 12AT10CN15BBH
  • Hydraulic Spin-on Filter, Return Line, Filter Rating 10 Microns, Cellulose Filter Media, Max Flow GPM 20, Max...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2"Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Cartridge Valve Coil,110/120 VAC,Conduit
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/8"Hydraulic Quick Coupler, Steel, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Max. Pressure 5000 psi, Flow Rate 0.8 gpm, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material...More

Valve,Directional
  • PARKER
  • Valve, DirectionalValve,Directional
  • Item # 4UB27
  • Mfr. Model # D3W1CNYK5
  • Solenoid Directional Valve, CETOP 5 Size, Coil Volts 110-120, Hz 50/60, Inrush Amps 3.2, Holding Amps 0.86,...More

1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body&#x
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body Size1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body Size
  • Item # 31A787
  • Mfr. Model # 3000-2
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

Charging/Gauging Kit
  • PARKER
  • Charging/Gauging KitCharging/Gauging Kit
  • Item # 4VV89
  • Mfr. Model # 144953000G
  • Accumlator Charging/Gauge Kit, For Use With Greer Bladder and Piston Accumulators, Includes Valve Body, Check...More

Accumulator,Bladder
  • PARKER
  • Accumulator, BladderAccumulator,Bladder
  • Item # 4VV75
  • Mfr. Model # BA02B3T01A1G
  • Bladder Accumulator, Fluid Volume 2.5 gal., Gas Volume (Cu.-In.) 556, Dia. (In.) 9.06, Height (In.) 21.38,...More

Valve,Directional
  • PARKER
  • Valve, DirectionalValve,Directional
  • Item # 4UB29
  • Mfr. Model # D3W9CNYK5
  • Solenoid Directional Valve, CETOP 5 Size, Coil Volts 110-120, Hz 50/60, Inrush Amps 3.2, Holding Amps 0.86,...More

Repair Kit,For 4vv76
  • PARKER
  • Repair Kit, For 4vv76Repair Kit,For 4vv76
  • Item # 4VV81
  • Mfr. Model # 702984G
  • Accumulator Repair Kit, For Use With 4VV76 Bladder Accumulator, Includes Buna N Bladder, Valve Seal Cap, Seal...More

Flow Control Valve,Sandwich,D03,20 GPM
  • PARKER
  • Flow Control Valve, Sandwich, D03,20 GPMFlow Control Valve,Sandwich,D03,20 GPM
  • Item # 4DJX8
  • Mfr. Model # FM2DDKN
  • Flow Control Valve, A & B Port, NFPA D03 Size, GPM @ 3000 PSI 20, Max Pressure 5000 PSI, Nitrile O-Ring Seal...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1"Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Subplate,Side Ports
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More