Skip Content

Filter Results By

Price
  • View MoreView Less
Ratings

Hydraulics

24 Results Found that Include 84 Products 

Results per page: 16 | 32 | 48
    Pump,Gear,11 GPM
    • HALDEX BARNES
    • Pump, Gear, 11 GPM
    • Item # 4F663
    • Mfr. Model # 1002508
    • Two Stage High/Low Gear Pump, Nominal Flow 11.0 GPM, Displacement @ High Pressure 0.517 Cubic Inches per...More

    • HALDEX BARNES
    • Hydraulic Gear Pump
    • Multiple product options available

    Manifold Adapter Kit
    Reservoir,2 1/2 G
    • HALDEX BARNES
    • Reservoir, 2 1/2 G
    • Item # 4F688
    • Mfr. Model # 2280916
    • Reservoir, 2 1/2 Gallons, Increases Capacity of AC Power Units

    Divider,Flow,2.4-5 GPM
    • HALDEX BARNES
    • Divider, Flow, 2.4-5 GPM
    • Item # 4F660
    • Mfr. Model # 1020075
    • Hydraulic Flow Divider, Rotary Gear, Integral Differential Relief Valve Type, Flow Rate (GPM) 2.4-5,...More

    Electric Lowering Valve,115 VAC
    • HALDEX BARNES
    • Electric Lowering Valve, 115 VAC
    • Item # 5PG83
    • Mfr. Model # 2180924
    • Electric Lowering Valve, Solenoid Cartridge, Number of Positions 2, Number of Ways 2, Voltage Rating 115 VAC,...More

    Pump,Hydraulic Gear
    • HALDEX BARNES
    • Pump, Hydraulic Gear
    • Item # 4F651
    • Mfr. Model # 1002498
    • Birotational Hydraulic Gear Pump, Flow @ 1800 RPM/1000 PSI 0.8 GPM, Flow @ 3600 RPM/1000 PSI 1.6 GPM, Nominal...More

    • HALDEX BARNES
    • Hydraulic Power Unit
    • Multiple product options available

    Power Unit,1 Stage,12VDC,3000 psi
    • HALDEX BARNES
    • Power Unit, 1 Stage, 12VDC, 3000 psi
    • Item # 4NE22
    • Mfr. Model # 1210856
    • Hydraulic Power Unit, Number of Stages 1, Reservoir Capacity 3 qt., Nominal Flow 2.4 gpm, Max. Pressure 3000...More

    Divider,Flow,5-10 GPM
    • HALDEX BARNES
    • Divider, Flow, 5-10 GPM
    • Item # 4F661
    • Mfr. Model # 1020076
    • Hydraulic Flow Divider, Rotary Gear, Integral Differential Relief Valve Type, Flow Rate (GPM) 5-10,...More

    Pump,Gear,16 GPM
    • HALDEX BARNES
    • Pump, Gear, 16 GPM
    • Item # 4F664
    • Mfr. Model # 1002509
    • Two Stage High/Low Gear Pump, Nominal Flow 16.0 GPM, Displacement @ High Pressure 0.776 Cubic Inches per...More

    Electric Lowering Valve,24 VDC
    • HALDEX BARNES
    • Electric Lowering Valve, 24 VDC
    • Item # 5PG85
    • Mfr. Model # 2180928
    • Electric Lowering Valve, Solenoid Cartridge, Number of Positions 2, Number of Ways 2, Voltage Rating 24 VDC

    Power Unit,1 Stage,2.8hp,230VAC,2400 psi
    • HALDEX BARNES
    • Power Unit, 1 Stage, 2.8hp, 230VAC, 2400 psi
    • Item # 5PG20
    • Mfr. Model # 1530043
    • Hydraulic Power Unit, Number of Stages 1, Reservoir Capacity 3 gal., HP 2.8, Nominal Flow 2 gpm, Max....More

    Divider,Flow,10-20 GPM
    • HALDEX BARNES
    • Divider, Flow, 10-20 GPM
    • Item # 4F662
    • Mfr. Model # 1100042
    • Hydraulic Flow Divider, Rotary Gear, Integral Differential Relief Valve Type, Flow Rate (GPM) 10-20,...More

    Gear Pump,2 Stage,3600 RPM,28 GPM
    • HALDEX BARNES
    • Gear Pump, 2 Stage, 3600 RPM, 28 GPM
    • Item # 5ZPL7
    • Mfr. Model # 1080086
    • Hydraulic Gear Pump, Two Stage, Input RPM 3600, 6.7 GPM @ 1000 PSI, 6.3 GPM @ 2000 PSI, 28 GPM @ 250 PSI,...More

    Power Unit,1 Stage,12VDC,3000 psi
    • HALDEX BARNES
    • Power Unit, 1 Stage, 12VDC, 3000 psi
    • Item # 4NE28
    • Mfr. Model # 1510078
    • Hydraulic Power Unit, Number of Stages 1, Reservoir Capacity 2 qt., Nominal Flow 1.5 gpm, Max. Pressure 3000...More

    Gear Pump,2 Stage,3600 RPM,13.6 GPM
    • HALDEX BARNES
    • Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM
    • Item # 5ZPL8
    • Mfr. Model # 1003754
    • Hydraulic Gear Pump, Two Stage, 3600 Input RPM, 2.8 GPM @ 1000 PSI, 2.6 GPM @ 2000 PSI, 13.6 GPM @ 250 PSI, 6...More

    Lowering Valve, Manual
    Gear Pump,2 Stage,3600 RPM,22 GPM
    • HALDEX BARNES
    • Gear Pump, 2 Stage, 3600 RPM, 22 GPM
    • Item # 5ZPL6
    • Mfr. Model # 1080085
    • Hydraulic Gear Pump, Two Stage, Input RPM 3600, 6.7 GPM @ 1000 PSI, 6.3 GPM @ 2000 PSI, 22 GPM @ 250 PSI,...More

    • HALDEX BARNES
    • Hydraulic Motor
    • Multiple product options available

    Results per page: 16 | 32 | 48