Skip Content

Filter Results By

Applied Filters Clear All

Hydraulics

110 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adpt,MNPT-MJIC,1/2-14,7/8-14,Strt
  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 1/2-14,7/8-14, Strt Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Item # 4HM17
  • Mfr. Model # J10CBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Male JIC Size (in.) 7/8-14, Female JIC Size (In.) -,...More

1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • 1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, Brass, 1/4"
  • Item # 31A846
  • Mfr. Model # BH2-60
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 1000 psi, Flow Rate 3 gpm, Body Material Brass,...More

Filter Element,10 Micron,20 GPM,3000 PSI
  • PARKER
  • Filter Element, 10 Micron, 20 GPM, 3000 PSI Hydraulic Pressure Filter
  • Item # 5W283
  • Mfr. Model # 925385
  • Hydraulic Pressure Filter, 10 Microns, Cellulose Filter Media, Max. Flow GPM 20, Operating Pressure 3000 PSI,...More

Hose Assembly,hyd,3/8 IDx24 In,9/16 JIC
3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body
  • EATON HANSEN
  • 3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body Size Steel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 4HL85
  • Mfr. Model # FD45-1002-1212
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

Hose Assembly,hyd,3/8 IDx15 In,9/16 JIC
Reservoir Breather,Standard
  • GRAINGER APPROVED
  • Reservoir Breather, Standard Reservoir Breather,Standard
  • Item # 24W705
  • Mfr. Model # 24W705
  • Reservoir Breather, Standard, Standard, NPT Inlet (In.) 3/4, Outside Dia. (In.) 3, Body Length (In.) 3,...More

Cartridge Valve Coil,24 VDC,Double Leads
Hose Assembly,hyd,1/4 IDx24 In,7/16 JIC
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2" Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

Sight Plug Gage, NPT 1 1/2-11 1/2 In
Adpt,FNPT-FJIC,1-11-1/2,1-5/16-12,Strt
  • EATON AEROQUIP
  • Adpt, FNPT-FJIC, 1-11-1/2,1-5/16-12, Strt Female NPT to Female JIC, Straight Hydraulic Hose Adapter
  • Item # 4VPT9
  • Mfr. Model # 2242-16-16s
  • Hydraulic Hose Adapter, Female NPT to Female JIC, Straight, Male JIC Size (in.) -, Female JIC Size (In.)...More

1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • SAFEWAY HYDRAULICS
  • 1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 1/2"-14 Thread Size
  • Item # 4VTN8
  • Mfr. Model # S25-4P
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

  • SNAP-TITE
  • Coupler, Brass, 3/8-18 Coupler, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

1/2"-14 Brass Hydraulic Coupler Nipple
  • SNAP-TITE
  • 1/2"-14 Brass Hydraulic Coupler Nipple Nipple, Brass, 1/2-14
  • Item # 20LF51
  • Mfr. Model # BVHN8-8F
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 2000 psi, Flow Rate 40 gpm, Body Material...More

3/4"-16 Steel Hydraulic Coupler Nipple
  • FASTER
  • 3/4"-16 Steel Hydraulic Coupler Nipple Hydraulic Quick Coupler, Plug
  • Item # 4VTW9
  • Mfr. Model # FFN38-12SAE MU
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-16, Max. Pressure 3900 psi, Flow Rate 18.5 gpm, Body Material...More

  • EATON AEROQUIP
  • Male NPT to Male JIC, Straight Hydraulic Hose Adapter Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.)...More

3/4"-14 Brass Hydraulic Coupler Body, 3/4" Body&#
  • PARKER
  • 3/4"-14 Brass Hydraulic Coupler Body, 3/4" Body Size Hydraulic Quick Coupler, Brass, 3/4"
  • Item # 31A961
  • Mfr. Model # BST-6M
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 1700 psi, Flow Rate 28 gpm, Body Material...More

Hose Assembly,hyd,1/2 ID x 15 In,1/2 NPT
Adpt,FNPT,1/2-14,Tee
  • EATON AEROQUIP
  • Adpt, FNPT, 1/2-14, Tee Female NPT, NPT Tee Hydraulic Hose Adapter
  • Item # 2F479
  • Mfr. Model # 2090-8-8S
  • Hydraulic Hose Adapter, Female NPT, NPT Tee, Male JIC Size (in.) -, Female JIC Size (In.) -, (F)NPT Size...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/2" Hydraulic Quick Coupler, 303 SS, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 303 Stainless Steel, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • PARKER
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size Hydraulic Quick Coupler, Steel, 3/8"
  • Item # 31A795
  • Mfr. Model # FF-372-6FP
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 3000 psi, Flow Rate 6 gpm, Body Material Steel,...More

Hose Assembly,hyd,3/8 ID x 24 In,3/8 NPT
Hose Assembly,hyd,1/4 ID x 24 In,1/4 NPT
Adpt,MNPT-MJIC,1/4-18,9/16-18,El,1.09In
  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 1/4-18,9/16-18, El, 1.09In Male NPT to Male JIC, Elbow Hydraulic Hose Adapter
  • Item # 4HM30
  • Mfr. Model # J6MEBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Elbow, Male JIC Size (in.) 9/16-18, Female JIC Size (In.) -,...More

Spin-on Filter,25 Micron,15 GPM,3/4 In
Adpt,FNPT-FNPT,1-1/4-11-1/2,Coupling
  • EATON AEROQUIP
  • Adpt, FNPT-FNPT, 1-1/4-11-1/2, Coupling Female NPT to Female NPT, NPT Coupling Hydraulic Hose Adapter
  • Item # 4HL84
  • Mfr. Model # 2096-20S
  • Hydraulic Hose Adapter, Female NPT to Female NPT, NPT Coupling, Male JIC Size (in.) -, Female JIC Size (In.)...More

1-1/16"-12 Steel Hydraulic Coupler Body, 3/4" Bod
  • PARKER
  • 1-1/16"-12 Steel Hydraulic Coupler Body, 3/4" Body Size PARKERSteel Hydraulic Coupler Body, 1-1/16"-12 Thread Size
  • Item # 31A841
  • Mfr. Model # 6610-12-12
  • Hydraulic Coupler Body, Thread Size 1-1/16 In.-12, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More