Skip Content

Filter Results By

Applied Filters Clear All

Hydraulics

131 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Reservoir,Breather
  • GRAINGER APPROVED
  • Reservoir, Breather Reservoir,Breather
  • Item # 24W709
  • Mfr. Model # 24W709
  • Reservoir Filler Breather, Standard, Outside Dia. (In.) 3, Body Length (In.) 6.1, Filter Rating (Microns) 40,...More

Strainer,Suction,1/2 In
  • GRAINGER APPROVED
  • Strainer, Suction, 1/2 In Strainer,Suction,1/2 In
  • Item # 24W720
  • Mfr. Model # 24W720
  • Hydraulic Suction Strainer, 100 Screen Mesh, Nominal Flow (GPM) 5, (F)NPT Ports (In.) 1/2, Rigid Three Piece...More

Adpt,MNPT-MJIC,3/8-18,3/4-16,Strt
  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 3/8-18,3/4-16, Strt Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Item # 4HM33
  • Mfr. Model # J8CBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Male JIC Size (in.) 3/4-16, Female JIC Size (In.) -,...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSI Gage,Sight Plug,Lo PSI
  • Item # 1U918
  • Mfr. Model # LSP151-06-01
  • Sight Plug, Low PSI Liquid Level, Sight Dia. (In.) 15/16, 1- 11-1/2 NPT, Max. Operating PSI 60, Hex Dia....More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2" Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Adpt,MJIC-FJIC,1-1/16-12,Tee
  • EATON AEROQUIP
  • Adpt, MJIC-FJIC, 1-1/16-12, Tee Male JIC to Female JIC, Tee Hydraulic Hose Adapter
  • Item # 49U024
  • Mfr. Model # 203102-12-12S
  • Hydraulic Hose Adapter, Male JIC to Female JIC, Tee, Male JIC Size (in.) 1-1/16-12, Female JIC Size (In.)...More

Hose Fitting,hyd,JIC,Straight,3/4-16
1/2"-14 Steel Hydraulic Coupler Nipple, 5/8" Body
  • EATON HANSEN
  • 1/2"-14 Steel Hydraulic Coupler Nipple, 5/8" Body Size Steel Industrial Interchange Coupler, 1/2 Pipe Size NPT
  • Item # 2F623
  • Mfr. Model # FD45-1002-0810
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

Cartridge Valve Coil,12 VDC,Double Leads
1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body&#
  • EATON AEROQUIP
  • 1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body Size EATON AEROQUIPSteel Hydraulic Coupler Body, 1/2"-14 Thread Size
  • Item # 2F559
  • Mfr. Model # 5602-8-10S
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Body Material Steel, Body Size 5/8...More

3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body
  • EATON HANSEN
  • 3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size Steel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F621
  • Mfr. Model # FD45-1002-0606
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material...More

Sight Plug Gage, NPT 1-11 1/2 Inch
Valve Base,9/16-18 SAE,Alum,8-2 Cavity
  • PARKER
  • Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity Valve Base,9/16-18 SAE,Alum,8-2 Cavity
  • Item # 4DMN5
  • Mfr. Model # B08-2-A6T
  • Hydraulic Cartridge Valve Base, SAE Straight Thread 9/16-18 In, Aluminum, Length 1.75 In, Width 1.75 In,...More

1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, Steel, 1/4"
  • Item # 31A930
  • Mfr. Model # 4050-2P
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 3000 psi, Flow Rate 50 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1" Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Adpt,FNPT-MJIC,1-11-1/2,1-5/16-12,Strt
  • EATON AEROQUIP
  • Adpt, FNPT-MJIC, 1-11-1/2,1-5/16-12, Strt Female NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Item # 4VPV1
  • Mfr. Model # 2022-16-16S
  • Hydraulic Hose Adapter, Female NPT to Male JIC, Straight, Male JIC Size (in.) 1-5/16-12, Female JIC Size...More

Cartridge Valve Coil,24 VDC,Double Spade
Cartridge Valve Coil,24 VDC,Double Leads
Adpt,MNPT-MNPT,3/8-18,El,1.22In
  • EATON AEROQUIP
  • Adpt, MNPT-MNPT, 3/8-18, El, 1.22In Male NPT to Male NPT, 90 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VTJ8
  • Mfr. Model # 2085-6-6s
  • Hydraulic Hose Adapter, Male NPT to Male NPT, 90 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8" Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Adpt,MNPT-MJIC,1-1/2-11-1/2,1-7/8-12
1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple,
  • SNAP-TITE
  • 1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size Nipple, 316 SS, 1/4-18
  • Item # 20LG41
  • Mfr. Model # SPHN4-4M
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 7.2 gpm, Body Material...More

Filter Element,10 Micron,50 GPM,150 PSI
  • EATON AEROQUIP
  • Male ORB to Male JIC, Tee Hydraulic Hose Adapter Male ORB to Male JIC, Tee Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male ORB to Male JIC, Tee, Female JIC Size (In.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.) —, Steel, Trivalent...More

Fitting,Straight,3/16 Hose,7/16-24 SAE
Adpt,FNPT-FJIC,3/4-14,1-1/16-12,El
  • EATON AEROQUIP
  • Adpt, FNPT-FJIC, 3/4-14,1-1/16-12, El Adpt,FNPT-FJIC,3/4-14,1-1/16-12,El
  • Item # 49U021
  • Mfr. Model # 2244-12-12S
  • Hydraulic Hose Adapter, Female NPT to Female JIC, 90 Degree Elbow, Female JIC Size (In.) 1-1/16-12, (F)NPT...More

Adpt,MNPT-FJIC,1/2-14,,Strt
  • EATON AEROQUIP
  • Adpt, MNPT-FJIC, 1/2-14, , Strt Adpt,MNPT-FJIC,1/2-14,,Strt
  • Item # 39WD92
  • Mfr. Model # 2018-8-8S
  • Hydraulic Hose Adapter, Male NPT to Female JIC, Straight, Male JIC Size (in.) 3/4-16, (M)NPT Size (In.)...More

Fitting,Straight,3/16 Hose,7/16-20 SAE
  • EATON AEROQUIP
  • Fitting, Straight, 3/16 Hose, 7/16-20 SAE Fitting,Straight,3/16 Hose,7/16-20 SAE
  • Item # 4KFK6
  • Mfr. Model # 190277-4S
  • Hydraulic Hose Fitting, Reusable Male Hydraulic Brake Hose Fitting, Fitting Type Straight, Non-Swivel, Hose...More

3/4"-16 Steel Hydraulic Coupler Nipple, 1/2" Body
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More