Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Hydraulics

99 Results Found that Include 397 Products 

Results per page: 16 | 32 | 48
  • SNAP-TITE
  • Coupler, Brass, 3/4-14Coupler, Brass, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • SNAP-TITE
  • Nipple, Brass, 3/4-14Nipple, Brass, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/4"-14, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism Ball and Finish Plain;...More

  • SNAP-TITE
  • Nipple, Steel, 1/2-14Nipple, Steel, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

  • SNAP-TITE
  • Nipple, Brass, 3/8-18Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism Ball and Finish Plain;...More

  • SNAP-TITE
  • Coupler, Brass, 3/8-18Coupler, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • SNAP-TITE
  • Coupler, Brass, 1/2-14Coupler, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • SNAP-TITE
  • Nipple, Steel, 1/4-18Nipple, Steel, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure, Flow Rate and...More

  • SNAP-TITE
  • Coupler, Brass, 1/4-18Coupler, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • SNAP-TITE
  • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 2250 psi, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism...More

  • SNAP-TITE
  • Nipple, Brass, 1/2-14Nipple, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism Ball and Finish Plain;...More

  • SNAP-TITE
  • Nipple, 316 SS, 1/4-18Nipple, 316 SS, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Locking Mechanism Ball and Finish Plain; Varies by...More

  • SNAP-TITE
  • Nipple, Steel, 3/8-18Nipple, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

  • SNAP-TITE
  • Nipple, Steel, 3/4-14Nipple, Steel, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/4"-14, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

  • SNAP-TITE
  • Coupler, Steel, 1/4-18Coupler, Steel, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/4-18Coupler, 316 SS, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/8-27Coupler, 316 SS, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Flow Rate 3.8 gpm, Body Material 316 Stainless Steel, Operating Temp. Range -40° to 200°F, Sleeve Material 316 Stainless...More

  • SNAP-TITE
  • Coupler, Steel, 3/4-14Coupler, Steel, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

Dust Cap,71 Series,1/2 In. Nipples
  • SNAP-TITE
  • Dust Cap, 71 Series, 1/2 In. NipplesDust Cap,71 Series,1/2 In. Nipples
  • Item # 20LK04
  • Mfr. Model # 71-3PNC-8
  • Dust Cap, For Use With Grainger Item Number 20LF04, For Use With Mfr. Model Number BVEAC12-12F, Fits Brand...More

  • SNAP-TITE
  • Nipple, 316 SS, 3/4-14Nipple, 316 SS, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/4"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Locking Mechanism Ball and Finish Plain; Varies by...More

  • SNAP-TITE
  • Coupler, Steel, 1/2-14Coupler, Steel, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

  • SNAP-TITE
  • Coupler, 316 SS, 3/4-14Coupler, 316 SS, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/2-14Coupler, 316 SS, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • SNAP-TITE
  • Coupler, Steel, 3/8-18Coupler, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

  • SNAP-TITE
  • Nipple, 316 SS, 1/2-14Nipple, 316 SS, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Locking Mechanism Ball and Finish Plain; Varies by...More

Dust Cap,71 Series,3/8 In. Couplings
  • SNAP-TITE
  • Dust Cap, 71 Series, 3/8 In. CouplingsDust Cap,71 Series,3/8 In. Couplings
  • Item # 20LJ97
  • Mfr. Model # 71-3PCC-6
  • Dust Cap, For Use With Grainger Item Number 20LF04, For Use With Mfr. Model Number BVEAC12-12F, Fits Brand...More

  • SNAP-TITE
  • Nipple, 316 SS, 1/8-27Nipple, 316 SS, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/8"-27, Flow Rate 3.8 gpm, Body Material 316 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 200°F, Sleeve Material...More

  • SNAP-TITE
  • Coupler, Steel, 1" to 11-1/2"Coupler, Steel, 1" to 11-1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

Dust Plug,EA & E Series,1/2 In Couplings
Dust Cap,EA & E Series 1/4 In. Nipples
  • SNAP-TITE
  • Dust Cap, EA & E Series 1/4 In. NipplesDust Cap,EA & E Series 1/4 In. Nipples
  • Item # 20LF55
  • Mfr. Model # PDC-4
  • Dust Cap, For Use With Grainger Item Number 20LF04, For Use With Mfr. Model Number BVEAC12-12F, Fits Brand...More

  • SNAP-TITE
  • Coupler, 316 SS, 1" to 11-1/2"Coupler, 316 SS, 1" to 11-1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material 316 Stainless Steel, Operating Temp. Range -40° to 200°F, Sleeve Material 316 Stainless Steel, Bearing...More

Results per page: 16 | 32 | 48