Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hydraulics

46 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Quick Coupler,Nipple,1 In NPT
  • EATON
  • Quick Coupler, Nipple, 1 In NPT
  • Item # 2F551
  • Mfr. Model # 5602-16-16S
  • Industrial Interchange Coupler, Nipple (Tip), Pipe Size NPT 1, Max Pressure 4000 PSI, Temp Range -40 to 250...More

Fitting,Straight,7/8 Hose,1 5/16-12 JIC
  • EATON
  • Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC
  • Item # 4KFH7
  • Mfr. Model # 4411-16S
  • Hydraulic Hose Fitting, Reusable Female JIC Swivel, Fitting Type Straight, Hose 7/8 In, JIC Thread 1 5/16-12...More

Hose Assembly,hyd,3/8 ID x 60 In,3/8 NPT
  • EATON
  • Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT
  • Item # 4Z217
  • Mfr. Model # 3/8 FC410 60
  • High Pressure Hydraulic Hose Assembly, Hose Inside Diameter 3/8 Inch, NPT 3/8-18 Inch, Hose Length 60 Inches,...More

Hose Assembly,hyd,1/2 ID x 48 In,3/4 JIC
  • EATON
  • Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC
  • Item # 2F755
  • Mfr. Model # R2-8-48F
  • High Pressure Hydraulic Hose Assembly, JIC Size 3/4-16 Inch, Hose Inside Diameter 1/2 Inch, Hose Length 48...More

Hose Assembly,hyd,3/8 IDx60 In,9/16 JIC
  • EATON
  • Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC
  • Item # 3F789
  • Mfr. Model # R2-6-60F
  • High Pressure Hydraulic Hose Assembly, JIC Size 9/16-18 Inch, Hose Inside Diameter 3/8 Inch, Hose Length 60...More

Fitting,Elbow,5/8 In Hose,1 1/16-12 JIC
  • EATON
  • Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC
  • Item # 4KFF7
  • Mfr. Model # 190261-12S
  • Hydraulic Hose Fitting, Reusable Female JIC Swivel, Fitting Type 90 Degree Elbow, Hose 5/8 In, JIC Thread 1...More

Hose Adapter,Female NPT,NPT Tee
  • EATON
  • Hose Adapter, Female NPT, NPT Tee
  • Item # 4HL80
  • Mfr. Model # 2090-16-16S
  • Hydraulic Hose Adapter, Female NPT, NPT Tee, FNPT Siz 1-11 1/2 FNPT Siz, Max Working Pressure 2500 PSI,...More

Hose Assembly,hyd,1/2 ID x 60 In,3/4 JIC
  • EATON
  • Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC
  • Item # 2F759
  • Mfr. Model # R2-8-60F
  • High Pressure Hydraulic Hose Assembly, JIC Size 3/4-16 Inch, Hose Inside Diameter 1/2 Inch, Hose Length 60...More

Hose Assembly,hyd,1/2 ID x 60 In,1/2 NPT
  • EATON
  • Hose Assembly, hyd, 1/2 ID x 60 In, 1/2 NPT
  • Item # 4Z209
  • Mfr. Model # 1/2 FC410 60"
  • High Pressure Hydraulic Hose Assembly, Hose Inside Diameter 1/2 Inch, NPT 1/2-14 Inch, Hose Length 60 Inches,...More

Fitting,45 Deg,1/2 In Hose,7/8-14 JIC
  • EATON
  • Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC
  • Item # 4KFF4
  • Mfr. Model # 190297-10S
  • Hydraulic Hose Fitting, Reusable Female Universal Swivel, Fitting Type 45 Degree Elbow, Hose 1/2 In, JIC...More

Hose Assembly,hyd,1/4  IDx60 In,7/16 JIC
  • EATON
  • Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC
  • Item # 3F803
  • Mfr. Model # R2-4-60F
  • High Pressure Hydraulic Hose Assembly, JIC Size 7/16-20 Inch, Hose Inside Diameter 1/4 Inch, Hose Length 60...More

Hose Adapter,FNPT,Cross,1-11 1/2,Steel
  • EATON
  • Hose Adapter, FNPT, Cross, 1-11 1/2, Steel
  • Item # 4VPR8
  • Mfr. Model # 2080-16-16S
  • Hydraulic Hose Adapter, Female NPT, Cross, FNPT Size 1-11 1/2, Max Working Pressure 2500 PSI, Length 3.24 In,...More

Hose Assembly,hyd,1/2 ID x 48 In,7/8 JIC
  • EATON
  • Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC
  • Item # 2F739
  • Mfr. Model # R2-8-10-48F
  • High Pressure Hydraulic Hose Assembly, JIC Size 7/8-14 Inch, Hose Inside Diameter 1/2 Inch, Hose Length 48...More

Fitting,Straight,1 In Hose,1-11 1/2 NPT
  • EATON
  • Fitting, Straight, 1 In Hose, 1-11 1/2 NPT
  • Item # 4VUL1
  • Mfr. Model # 1AA16PS16
  • Hydraulic Hose Fitting, Crimp, Male NPT Swivel, Fitting Type Straight, Hose 1 In, Thread NPT 1-11 1/2, Length...More

Adapter,ORB to JIC,1 1/16-12 x 1 1/16-12
  • EATON
  • Adapter, ORB to JIC, 1 1/16-12 x 1 1/16-12
  • Item # 4VTF1
  • Mfr. Model # 203005-12-12s
  • Hydraulic Hose Adapter, Male ORB to Male JIC, Tee, Male JIC Size (in.) 1-1/16-12, Female JIC Size (In.) -Male...More

Hose Assembly,hyd,1/2 ID x 48 In,3/8 NPT
  • EATON
  • Hose Assembly, hyd, 1/2 ID x 48 In, 3/8 NPT
  • Item # 2F757
  • Mfr. Model # R2-8-48M
  • High Pressure Hydraulic Hose Assembly, Hose Inside Diameter 1/2 Inch, NPT 3/8-18 Inch, Hose Length 48 Inches,...More

Fitting,Elbow,3/4 In Hose,1 3/16-12 ORS
  • EATON
  • Fitting, Elbow, 3/4 In Hose, 1 3/16-12 ORS
  • Item # 4VUK1
  • Mfr. Model # 1AA12FRB12
  • Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type 90 Degree Elbow, Hose 3/4 In, O-Ring Thread 1 3/16-12...More

Fitting,Straight,1/2 In Hose,3/4-16 JIC
  • EATON
  • Fitting, Straight, 1/2 In Hose, 3/4-16 JIC
  • Item # 4VUD5
  • Mfr. Model # 1AA6FJ8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 1/2 In, JIC Thread 3/4-16 In, Thread...More

Hose Assembly,hyd,3/8 ID x 60 In,1/4 NPT
  • EATON
  • Hose Assembly, hyd, 3/8 ID x 60 In, 1/4 NPT
  • Item # 2F733
  • Mfr. Model # R2-6-60M
  • High Pressure Hydraulic Hose Assembly, Hose Inside Diameter 3/8 Inch, NPT 1/4-18 Inch, Hose Length 60 Inches,...More

Fitting,Straight,1/2 Hose,1/2-14 In NPT
  • EATON
  • Fitting, Straight, 1/2 Hose, 1/2-14 In NPT
  • Item # 4VUG1
  • Mfr. Model # 1AA8PF8
  • Hydraulic Hose Fitting, Crimp, Female NPT, Fitting Type Straight, Hose 1/2 In, Thread NPT 1/2-14, Length 3.58...More

Hose Adapter,JIC,1 1/16-12 x 7/8-14
  • EATON
  • Hose Adapter, JIC, 1 1/16-12 x 7/8-14
  • Item # 4VPZ6
  • Mfr. Model # 2215-10-12s
  • Hydraulic Hose Adapter, Male JIC to Female JIC, Straight, Male JIC Size 1 1/16-12 In, Female JIC Size 7/8-14...More

Fitting,45 Deg,3/4 In Hose,1 3/16-12 ORS
  • EATON
  • Fitting, 45 Deg, 3/4 In Hose, 1 3/16-12 ORS
  • Item # 4VUH9
  • Mfr. Model # 1AA12FRA12
  • Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type 45 Degree Elbow, Hose 3/4 In, O-Ring Thread 1 3/16-12...More

Adapter,ORB to NPSM,1 5/16-12x1-11 1/2
  • EATON
  • Adapter, ORB to NPSM, 1 5/16-12x1-11 1/2
  • Item # 4VRX8
  • Mfr. Model # 2068-16-16S
  • Hydraulic Hose Adapter, Male ORB to Female NPSM, 90 Degree Elbow, Fitting Size 1-11 1/2 NPSM, Male SAE Size 1...More

Hose Adapter,MNPT to JIC,1/2-14x3/4-16
  • EATON
  • Hose Adapter, MNPT to JIC, 1/2-14x3/4-16
  • Item # 4KFN9
  • Mfr. Model # 2024-8-8SS
  • Hydraulic Hose Adapter, Male NPT to Male JIC, 90 Degree Elbow, Male JIC Size 3/4-16 in, MNPT Size 1/2-14 In,...More

Hose Adapter,FNPT,Elbow,1 1/4-11 1/2
  • EATON
  • Hose Adapter, FNPT, Elbow, 1 1/4-11 1/2
  • Item # 4VPR3
  • Mfr. Model # 2087-20-20S
  • Hydraulic Hose Adapter, Female NPT, 90 Degree Elbow, FNPT Size 1 1/4-11 1/2, Max Working Pressure 2000 PSI,...More

Hydraulic Hose Fitting,Steel,1/2  in.
  • EATON
  • Hydraulic Hose Fitting, Steel, 1/2 in.
  • Item # 32MZ88
  • Mfr. Model # 190773-10S
  • Hydraulic Hose Fitting, Screw Together, Fitting Type Universal Female Flare, Hose (In.) 1/2, JIC Thread (In.)...More

Hydraulic Hose Fitting,Steel,5/8 in.
  • EATON
  • Hydraulic Hose Fitting, Steel, 5/8 in.
  • Item # 32MZ98
  • Mfr. Model # 190772-12S
  • Hydraulic Hose Fitting, Screw Together, Fitting Type JIC Female Flare, Hose (In.) 5/8, JIC Thread (In.)...More

Hydraulic Hose Fitting,Steel,1/4 in.
  • EATON
  • Hydraulic Hose Fitting, Steel, 1/4 in.
  • Item # 32MZ84
  • Mfr. Model # 190773-5S
  • Hydraulic Hose Fitting, Screw Together, Fitting Type Universal Female Flare, Hose (In.) 1/4, JIC Thread (In.)...More

Hydraulic Hose Fitting,Steel,5/8 in.
  • EATON
  • Hydraulic Hose Fitting, Steel, 5/8 in.
  • Item # 32MZ99
  • Mfr. Model # FC9171-1212S
  • Hydraulic Hose Fitting, Screw Together, Fitting Type SAE Female Flare, Hose (In.) 5/8, SAE Flare Size (In.)...More

Hydraulic Hose Fitting, 45 Degree, 3/4
  • EATON
  • Hydraulic Hose Fitting, 45 Degree, 3/4
  • Item # 10C257
  • Mfr. Model # 1B12FLA12
  • Hydraulic Hose Fitting, Crimp, CD 61 Flange, Fitting Type 45 Degree Elbow, Dash Size 12, Steel, Trivalent...More

Results per page: 16 | 32 | 48