Skip Content

Filter Results By

Item
Type
Port Size
  • View MoreView Less
Number of Positions
Number of Ways
Max. Flow GPM
Max. Flow
Price
  • View MoreView Less
Shop By

Hydraulic Valves

87 Results Found that Include 87 Products

Results per page: 16 | 32 | 48
Hydraulic Valve,Ball,3/8In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/8In NPTHydraulic Valve,Ball,3/8In NPT
  • Item # 6PAA2
  • Mfr. Model # BVHP06NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 3/8 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,1/2In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/2In NPTHydraulic Valve,Ball,1/2In NPT
  • Item # 6PAA3
  • Mfr. Model # BVHP08NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1/2 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,1/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/4In NPTHydraulic Valve,Ball,1/4In NPT
  • Item # 6PAA1
  • Mfr. Model # BVHP04NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,3/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/4In NPTHydraulic Valve,Ball,3/4In NPT
  • Item # 6PAA4
  • Mfr. Model # BVHP12NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 3/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,1In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1In NPTHydraulic Valve,Ball,1In NPT
  • Item # 6PAA5
  • Mfr. Model # BVHP16NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,3/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/4In NPTHydraulic Valve,Ball,3/4In NPT
  • Item # 6PAD0
  • Mfr. Model # BVHP12NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 3/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,1In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1In NPTHydraulic Valve,Ball,1In NPT
  • Item # 6PAD1
  • Mfr. Model # BVHP16NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 1 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,1/2In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/2In NPTHydraulic Valve,Ball,1/2In NPT
  • Item # 6PAC9
  • Mfr. Model # BVHP08NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 1/2 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,SAE #20
  • PARKER
  • Hydraulic Valve, Ball, SAE #20Hydraulic Valve,Ball,SAE #20
  • Item # 6PAE0
  • Mfr. Model # BVAH20SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #20, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #24
  • PARKER
  • Hydraulic Valve, Ball, SAE #24Hydraulic Valve,Ball,SAE #24
  • Item # 6PAE1
  • Mfr. Model # BVAH24SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #24, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #32
  • PARKER
  • Hydraulic Valve, Ball, SAE #32Hydraulic Valve,Ball,SAE #32
  • Item # 6PAE2
  • Mfr. Model # BVAH32SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #32, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #8
  • PARKER
  • Hydraulic Valve, Ball, SAE #8Hydraulic Valve,Ball,SAE #8
  • Item # 6PAD7
  • Mfr. Model # BVHP08SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #8, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #4
  • PARKER
  • Hydraulic Valve, Ball, SAE #4Hydraulic Valve,Ball,SAE #4
  • Item # 6PAD5
  • Mfr. Model # BVHP04SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #4, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #6
  • PARKER
  • Hydraulic Valve, Ball, SAE #6Hydraulic Valve,Ball,SAE #6
  • Item # 6PAD6
  • Mfr. Model # BVHP06SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #6, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,2In NPT
  • PARKER
  • Hydraulic Valve, Ball, 2In NPTHydraulic Valve,Ball,2In NPT
  • Item # 6PAD4
  • Mfr. Model # BVAH32NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 2 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #32
  • PARKER
  • Hydraulic Valve, Ball, SAE #32Hydraulic Valve,Ball,SAE #32
  • Item # 6PAC6
  • Mfr. Model # BVAH32SSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size SAE #32, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #24
  • PARKER
  • Hydraulic Valve, Ball, SAE #24Hydraulic Valve,Ball,SAE #24
  • Item # 6PAC5
  • Mfr. Model # BVAH24SSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size SAE #24, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,SAE #20
  • PARKER
  • Hydraulic Valve, Ball, SAE #20Hydraulic Valve,Ball,SAE #20
  • Item # 6PAC4
  • Mfr. Model # BVAH20SSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size SAE #20, Number of Positions 2, Number of Ways 2, Pressure...More

Pressure Control Valve,3/8 NPT,10 PSI
Pressure Control Valve,1/4 NPT,850 PSI
Pressure Control Valve,3/4 NPT,550 PSI
Pressure Control Valve,3/4 NPT,850 PSI
Pressure Control Valve,3/8 NPT,550 PSI
Pressure Control Valve,1/2 NPT,2200 PSI
Pressure Control Valve,3/4 NPT,2200 PSI
Pressure Control Valve,1/4 NPT,3200 PSI
Pressure Control Valve,3/8 NPT,750 PSI
Pressure Control Valve,1/2 NPT,360 PSI
Pressure Control Valve,3/8 NPT,35 PSI
Pressure Control Valve,3/8 NPT,1750 PSI
Pressure Control Valve,1/2 NPT,750 PSI
Pressure Control Valve,1/2 NPT,2600 PSI
Results per page: 16 | 32 | 48