Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Port Size
Number of Positions
Number of Ways
Max. Flow GPM
Max. Flow
Brand
Price
  • View MoreView Less

Hydraulic Valves

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Relief Valve,7/8-14 In UNF-2B Port
    • EATON VICKERS
    • Relief Valve, 7/8-14 In UNF-2B PortRelief Valve,7/8-14 In UNF-2B Port
    • Item # 4BA50
    • Mfr. Model # CS-03-F50
    • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 1500 to...More

    Relief Valve,7/8-14 In UNF-2B Port
    • EATON VICKERS
    • Relief Valve, 7/8-14 In UNF-2B PortRelief Valve,7/8-14 In UNF-2B Port
    • Item # 4BA48
    • Mfr. Model # CS-03-B50
    • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 125 to...More

    Relief Valve,7/8-14 In UNF-2B Port
    • EATON VICKERS
    • Relief Valve, 7/8-14 In UNF-2B PortRelief Valve,7/8-14 In UNF-2B Port
    • Item # 4BA49
    • Mfr. Model # CS-03-C50
    • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 500 to...More

    Hydraulic Valve,Ball,SAE #32
    • PARKER
    • Hydraulic Valve, Ball, SAE #32Hydraulic Valve,Ball,SAE #32
    • Item # 6PAE2
    • Mfr. Model # BVAH32SSS1NA
    • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #32, Number of Positions 2, Number of Ways 2, Pressure...More

    Hydraulic Valve,Ball,SAE #24
    • PARKER
    • Hydraulic Valve, Ball, SAE #24Hydraulic Valve,Ball,SAE #24
    • Item # 6PAE1
    • Mfr. Model # BVAH24SSS1NA
    • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #24, Number of Positions 2, Number of Ways 2, Pressure...More

    Hydraulic Valve,Ball,SAE #32
    • PARKER
    • Hydraulic Valve, Ball, SAE #32Hydraulic Valve,Ball,SAE #32
    • Item # 6PAC6
    • Mfr. Model # BVAH32SSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size SAE #32, Number of Positions 2, Number of Ways 2, Pressure...More

    Pressure Control Valve,3/4 NPT,550 PSI
    Hydraulic Valve,Ball,2In NPT
    • PARKER
    • Hydraulic Valve, Ball, 2In NPTHydraulic Valve,Ball,2In NPT
    • Item # 6PAA8
    • Mfr. Model # BVAH32NSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size 2 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

    Results per page: 16 | 32 | 48