Skip Content

Filter Results By

Item
Type
Port Size
Number of Positions
Number of Ways
Max. Flow GPM
Max. Flow
Brand
Price
Shop By

Hydraulic Valves

123 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Relief Valve,3/4 In NPT Port
  • PRINCE
  • Double Relief Valve, 3/4 In NPT Port Double Relief Valve,3/4 In NPT Port
  • Item # 4HL35
  • Mfr. Model # DRV-2HH
  • Double Relief Valve, Differential Poppet, Port Size 3/4" NPT, Max. Flow 30 GPM, Preset Setting (PSI) 2000 PSI...More

Pressure Relief Valve,3/8 In NPTF Port
Inline Relief Valve,3/4 In NPT Port
  • PRINCE
  • Inline Relief Valve, 3/4 In NPT Port Inline Relief Valve,3/4 In NPT Port
  • Item # 4HL34
  • Mfr. Model # RV-2H
  • Inline Relief Valve, Differential Poppet, Port Size 3/4" NPT, Max. Flow 30 GPM, Preset Setting (PSI) 2000,...More

Hydraulic Valve,Ball,1/2In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/2In NPT Hydraulic Valve,Ball,1/2In NPT
  • Item # 6PAA3
  • Mfr. Model # BVHP08NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1/2 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,3/8In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/8In NPT Hydraulic Valve,Ball,3/8In NPT
  • Item # 6PAA2
  • Mfr. Model # BVHP06NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 3/8 In. NPT, Number of Positions 2, Number of Ways 2,...More

Relief Valve,1/2 In NPT Port
  • PRINCE
  • Relief Valve, 1/2 In NPT Port Relief Valve,1/2 In NPT Port
  • Item # 6X843
  • Mfr. Model # RD1850H
  • Relief Valve, Adjustable, Port Size 1/2" NPT, Max. Flow 16 GPM, Pressure Range (PSI) 1000 to 2500, Body Steel...More

Relief Valve,7/8-14 In UNF-2B Port
  • EATON VICKERS
  • Relief Valve, 7/8-14 In UNF-2B Port Relief Valve,7/8-14 In UNF-2B Port
  • Item # 4BA48
  • Mfr. Model # CS-03-B50
  • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 125 to...More

Hydraulic Valve,Ball,1/2In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/2In NPT Hydraulic Valve,Ball,1/2In NPT
  • Item # 6PAC9
  • Mfr. Model # BVHP08NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 1/2 In. NPT, Number of Positions 2, Number of Ways 2,...More

Pressure Relief Valve,Hydraulic
  • PARKER GRESEN
  • Pressure Relief Valve, Hydraulic Pressure Relief Valve,Hydraulic
  • Item # 38D950
  • Mfr. Model # RP51A-3000
  • Pressure Relief Valve, Hydraulic, Number of Ways 2, Max. Flow GPM 30, Preset Setting (PSI) 2500, Pressure...More

Pressure Relief Valve,SAE 12
  • PARKER GRESEN
  • Pressure Relief Valve, SAE 12 Pressure Relief Valve,SAE 12
  • Item # 38D923
  • Mfr. Model # RPL-12-A
  • Pressure Relief Valve, Hydraulic Inline, Port Size SAE 12, Number of Ways 2, Max. Flow GPM 60, Preset Setting...More

Relief Valve,7/8-14 In UNF-2B Port
  • EATON VICKERS
  • Relief Valve, 7/8-14 In UNF-2B Port Relief Valve,7/8-14 In UNF-2B Port
  • Item # 4BA49
  • Mfr. Model # CS-03-C50
  • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 500 to...More

Pressure Relief Valve,3/4 NPT
  • PARKER GRESEN
  • Pressure Relief Valve, 3/4 NPT Pressure Relief Valve,3/4 NPT
  • Item # 38D924
  • Mfr. Model # RPL-75-A
  • Pressure Relief Valve, Hydraulic Inline, Port Size 3/4 In. NPTF, Number of Ways 2, Max. Flow GPM 60, Preset...More

Relief Valve,7/8-14 In UNF-2B Port
  • EATON VICKERS
  • Relief Valve, 7/8-14 In UNF-2B Port Relief Valve,7/8-14 In UNF-2B Port
  • Item # 4BA50
  • Mfr. Model # CS-03-F50
  • Adjustable Relief Valve, Two Stage, Port Size 7/8-14 UNF-2B, Max. Flow 45 GPM, Pressure Range (PSI) 1500 to...More

Four Way Locking Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Locking Valve, M8 X 60,4 GPM Four Way Locking Valve,M8 X 60,4 GPM
  • Item # 25TV70
  • Mfr. Model # VM43LPS
  • Four Way Locking Valve, 4 Way Locking, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Hydraulic Valve,Ball,SAE #6
  • PARKER
  • Hydraulic Valve, Ball, SAE #6 Hydraulic Valve,Ball,SAE #6
  • Item # 6PAD6
  • Mfr. Model # BVHP06SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #6, Number of Positions 2, Number of Ways 2, Pressure...More

Pressure Control Valve,3/4 NPT,3200 PSI
Hydraulic Valve,Ball,1-1/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1-1/4In NPT Hydraulic Valve,Ball,1-1/4In NPT
  • Item # 6PAD2
  • Mfr. Model # BVAH20NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 1-1/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Hydraulic Valve,Ball,SAE #6
  • PARKER
  • Hydraulic Valve, Ball, SAE #6 Hydraulic Valve,Ball,SAE #6
  • Item # 6PAC0
  • Mfr. Model # BVHP06SSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size SAE #6, Number of Positions 2, Number of Ways 2, Pressure...More

Pressure Control Valve,1/2 NPT,35 PSI
Pressure Control Valve,1/2 NPT,90 PSI
Pressure Control Valve,3/4 NPT,1000 PSI
Check Valve,3/8-18,4 GPM
  • ENERPAC
  • Check Valve, 3/8-18,4 GPM Check Valve,3/8-18,4 GPM
  • Item # 25TV79
  • Mfr. Model # V17
  • Check Valve, Control Check, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI)...More

Split Flow Valve,3/8 In NPTF,2 Way
Hydraulic Valve,Ball,1/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1/4In NPT Hydraulic Valve,Ball,1/4In NPT
  • Item # 6PAA1
  • Mfr. Model # BVHP04NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Flow Control Valve,0-5000 PSI,10 GPM
Hydraulic Valve,Ball,1In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1In NPT Hydraulic Valve,Ball,1In NPT
  • Item # 6PAA5
  • Mfr. Model # BVHP16NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Bypass Valve Kit,6 gpm,1500 psi
  • WHEELER-REX
  • Bypass Valve Kit, 6 gpm, 1500 psi Bypass Valve Kit,6 gpm,1500 psi
  • Item # 38L012
  • Mfr. Model # 701185
  • Bypass Valve Kit, Port Size Male and Female Flat Faced Quick Disconnects, Max. Flow GPM 6, Max. Flow 30 gpm,...More

Hydraulic Valve,Ball,3/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/4In NPT Hydraulic Valve,Ball,3/4In NPT
  • Item # 6PAA4
  • Mfr. Model # BVHP12NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 3/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Check Valve,Pilot Operated,10 GPM
Load Holding Valve,3/8-18,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-18,4 GPM Load Holding Valve,3/8-18,4 GPM
  • Item # 25TV82
  • Mfr. Model # V66F
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Sequence Valve,500-5000 PSI
  • ENERPAC
  • Sequence Valve, 500-5000 PSI Sequence Valve,500-5000 PSI
  • Item # 5UXD1
  • Mfr. Model # WVP5
  • Hydraulic Valve, Sequence, Port Size SAE #4, Max. Flow 366 cu. in./min., Pressure Range (PSI) 500 to 5000,...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM Pressure Control Valve,G1/4,4 GPM
  • Item # 25TV62
  • Mfr. Model # PRV4
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Results per page:  16 | 32 | 48

Find a wide array of durable hydraulic valves at Grainger to help run your hydraulic systems efficiently and increase or maintain high productivity. Shop here for hydraulic ball valves with your choice of standard and lockable handles, hard-seat and soft-seat pressure control valves and much more. Count on Grainger to provide you with a multitude of options to help you find the hydraulic valves that can fit your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More