Skip Content

Filter Results By

Hydraulic Tool Flow Control Valves

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic Flow Control Valve,8 GPM
  • ICS
  • Hydraulic Flow Control Valve, 8 GPM Hydraulic Flow Control Valve,8 GPM
  • Hydraulic Flow Control Valve, Material Steel and Rubber, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 7/8 In-12 SAE, Power Source Return Port 7/8 In-12 SAE, Tool Pressure Port 3/4 In-8 SAE, Tool Return Port 3/4 In-8 SAE, Max. Input Flow 20 gpm, Max. Input Pressure 2500, Max. Output Flow 8 gpm, Max. Output Pressure 2500, Recommended Filtration (microns) 10, Relief Valve PSI Setting 2500 psi, Length 19 In, Height 4 In, Weight 11 lb.

  • Item # 16V982
  • Mfr. Model # 70350
  • Hydraulic Flow Control Valve, Material Steel and Rubber, Hydraulic System Type Open or Closed Center, Power...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More