Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Size
Max. Pressure
Flow Rate
Body Material
Body Size
Price
  • View MoreView Less

Hydraulic Quick Couplers

9 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • PARKER
    • Nipple, Steel, 1/4-18Nipple, Steel, 1/4-18
    • Multiple product options available

      Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Steel, Operating Temp. Range -20° to 400°F, Seal Material Silicone,...More

    • PARKER
    • Nipple, Brass, 1/8-27Nipple, Brass, 1/8-27
    • Multiple product options available

      Hydraulic Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

    • PARKER
    • Nipple, Brass, 3/8-18Nipple, Brass, 3/8-18
    • Multiple product options available

      Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

    Coupler Body,1/4-18,1/4 In. Body,Brass
    • PARKER
    • Coupler Body, 1/4-18,1/4 In. Body, BrassHydraulic Quick Coupler, Brass, 1/4"
    • Item # 31A979
    • Mfr. Model # BST-N2M
    • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5200 psi, Flow Rate 6 gpm, Body Material Brass,...More

    • PARKER
    • Hydraulic Quick Coupler, Brass, 1/8"Hydraulic Quick Coupler, Brass, 1/8"
    • Multiple product options available

      Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

    • PARKER
    • Nipple, Brass, 1/2-14Nipple, Brass, 1/2-14
    • Multiple product options available

      Hydraulic Coupler Nipple, Thread Size 1/2"-14, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Brass, Operating Temp. Range -20° to 400°F, Connection Type MNPT,...More

    • PARKER
    • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
    • Multiple product options available

      Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

    Coupler Nipple,1/8-27,1/4 In. Body,Steel
    • PARKER
    • Coupler Nipple, 1/8-27,1/4 In. Body, SteelCoupler Nipple,1/8-27,1/4 In. Body,Steel
    • Item # 48C223
    • Mfr. Model # PN251F
    • Hydraulic Coupler Nipple, Thread Size 1/8 In.-27, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material...More

    Coupler Nipple,3/8-18,3/8 In. Body,Steel
    • PARKER
    • Coupler Nipple, 3/8-18,3/8 In. Body, SteelCoupler Nipple,3/8-18,3/8 In. Body,Steel
    • Item # 48C244
    • Mfr. Model # PN353F
    • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material...More

    Results per page: 16 | 32 | 48