Skip Content

Filter Results By

Item
Thread Size
Max. Pressure
Flow Rate
Body Material
Body Size
Brand
Price
Shop By

Hydraulic Quick Couplers

179 Results Found that Include 775 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • Valved Straight CouplerValved Straight Coupler
  • Multiple product options available

    Hydraulic Coupler Body, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Sleeve Material Steel, Bearing Material 440 Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Coupler Nipple,3/8-18,3/8 In. Body,Brass
  • PARKER
  • Coupler Nipple, 3/8-18,3/8 In. Body, BrassCoupler Nipple,3/8-18,3/8 In. Body,Brass
  • Item # 48C259
  • Mfr. Model # BPV353
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material...More

Coupler Body,3/8-18, Body,Steel
  • ENERPAC
  • Coupler Body, 3/8-18, Body, SteelCoupler Body,3/8-18, Body,Steel
  • Item # 6BU55
  • Mfr. Model # CR400
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8"Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8"Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2"Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Coupler Body,1/8-27,1/4 In. Body,Brass
  • PARKER
  • Coupler Body, 1/8-27,1/4 In. Body, BrassCoupler Body,1/8-27,1/4 In. Body,Brass
  • Item # 48C249
  • Mfr. Model # P208-01A
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/2"Hydraulic Quick Coupler, 303 SS, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 303 Stainless Steel, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Coupler Nipple,3/8-18, Body,Steel
  • ENERPAC
  • Coupler Nipple, 3/8-18, Body, SteelCoupler Nipple,3/8-18, Body,Steel
  • Item # 6BU54
  • Mfr. Model # CH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/4"Hydraulic Quick Coupler, 303 SS, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material 303 Stainless Steel, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • EATON
  • Hydraulic Quick Coupler, Brass, 1Hydraulic Quick Coupler, Brass, 1
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Max. Pressure 3000 psi, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Sleeve Material Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8"Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • SNAP-TITE
  • Coupler, Steel, 3/8-18Coupler, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

  • SNAP-TITE
  • Nipple, Steel, 3/8-18Nipple, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

Coupler Body,1/4-18,1/4 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Body, 1/4-18,1/4 In. Body, SteelCoupler Body,1/4-18,1/4 In. Body,Steel
  • Item # 3KD28
  • Mfr. Model # S30-2P
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Body Material Steel, Body Size 1/4...More

Coupler Body,1/2-14,1/2 In. Body,Brass
  • PARKER
  • Coupler Body, 1/2-14,1/2 In. Body, BrassCoupler Body,1/2-14,1/2 In. Body,Brass
  • Item # 48C193
  • Mfr. Model # PC500
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

  • SNAP-TITE
  • Coupler, Brass, 3/4-14Coupler, Brass, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

Results per page: 16 | 32 | 48

A hydraulic quick coupler from Grainger can attach to or be removed from your hydraulic hose with quick-connect and disconnect convenience. A hydraulic quick coupler can be ideal for agricultural, mobile and industrial equipment applications. Choose from more than 100 coupler styles with various PSI, flow-rate and pipe-size options to help find a perfect fit every time. Help to maximize your hydraulic system productivity with a hydraulic quick coupler from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More