Skip Content

Filter Results By

Hydraulic Hoses

54 Results Found that Include 269 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4" Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2" Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2" Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4" Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8" Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8" Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8" Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1" Hydraulic Quick Coupler, Steel, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material...More

1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body&#x
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body Size 1/4"-18 Steel Hydraulic Coupler Set, 1/4" Body Size
  • Item # 31A787
  • Mfr. Model # 3000-2
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1" Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/2" Hydraulic Quick Coupler, 303 SS, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 303 Stainless Steel, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, 316 SS, 1/4" Hydraulic Quick Coupler, 316 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Max. Pressure 2000 psi, Body Material 316 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4" Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Nipple, Brass, 1/2-14 Nipple, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Brass, Operating Temp. Range -20° to 400°F, Connection Type MNPT,...More

  • PARKER
  • Nipple, Brass, 3/8-18 Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/8" Hydraulic Quick Coupler, 303 SS, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material 303 Stainless Steel, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Bulk Hose,7/8 In x 25 Ft,400 PSI
  • PARKER
  • Bulk Hose, 7/8 In x 25 Ft, 400 PSI Bulk Hose,7/8 In x 25 Ft,400 PSI
  • Item # 13E359
  • Mfr. Model # 213-16-25-GRG
  • Bulk Hose, Hydraulic, 4:1 Safety Factor, PKR Tube Material, Fiber Braid Cover Material, 1 Fiber Braid, 1...More

Bulk Hose,5/8 In x 25 Ft,750 PSI
  • PARKER
  • Bulk Hose, 5/8 In x 25 Ft, 750 PSI Bulk Hose,5/8 In x 25 Ft,750 PSI
  • Item # 13E358
  • Mfr. Model # 213-12-25-GRG
  • Bulk Hose, Hydraulic, 4:1 Safety Factor, PKR Tube Material, Fiber Braid Cover Material, 1 Fiber Braid, 1...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/8" Hydraulic Quick Coupler, Steel, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Max. Pressure 5000 psi, Flow Rate 0.8 gpm, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material...More

  • PARKER
  • Nipple, Brass, 1/8-27 Nipple, Brass, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More