Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

48 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/4"-18 Steel Hydraulic Coupler Body
  • ENERPAC
  • 1/4"-18 Steel Hydraulic Coupler Body ENERPACSteel Hydraulic Coupler Body, 1/4"-18 Thread Size
  • Item # 5UXE6
  • Mfr. Model # AR650
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Flow Rate 4 gpm, Body Material Steel,...More

Hose Assembly,hyd,1/2 IDx120 In,1/2 NPT
3/8"-18 Zinc Plated Steel Hydraulic Coupler Body, 3&#x
  • EATON HANSEN
  • 3/8"-18 Zinc Plated Steel Hydraulic Coupler Body, 3/8" Body Size Hydraulic Quick Coupler, Zinc Plated Steel, 3/8"
  • Item # 33M280
  • Mfr. Model # 10FFS37
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 5075 psi, Flow Rate 6 gpm, Body Material Zinc...More

1"-11-1/2 303 Stainless Steel Hydraulic Coupler Body,
  • PARKER
  • 1"-11-1/2 303 Stainless Steel Hydraulic Coupler Body, 1" Body Size Hydraulic Quick Coupler, 303 SS, 1"
  • Item # 31A998
  • Mfr. Model # SST-N8
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 1700 psi, Flow Rate 12 gpm, Body Material 303...More

  • EATON AEROQUIP
  • Male NPT to Male JIC, Straight Hydraulic Hose Adapter Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.)...More

Hose Fitting,Crimp,37 Degree Elbow
  • EATON AEROQUIP
  • Hose Fitting, Crimp, 37 Degree Elbow Hose Fitting,Crimp,37 Degree Elbow
  • Item # 14L766
  • Mfr. Model # 1AV20FJB20
  • Hydraulic Hose Fitting, Crimp Female JIC/SAE Swivel, Fitting Type 37 Degree Elbow, Hose (In.) 1-1/4, JIC...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/4-18 Coupler, 316 SS, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

Hydraulic Hose,Thermoplastic,1/4,2 Ft
  • ENERPAC
  • Hydraulic Hose, Thermoplastic, 1/4,2 Ft Hydraulic Hose,Thermoplastic,1/4,2 Ft
  • Item # 46C579
  • Mfr. Model # H7202
  • Hydraulic Hose, High Pressure, Thermoplastic, Hose Inside Dia. (In.) 1/4, Length (Ft.) 2, Hose Ends 3/8 In....More

Adpt,FNPT,1-1/4-11-1/2,Tee
  • EATON AEROQUIP
  • Adpt, FNPT, 1-1/4-11-1/2, Tee Female NPT, NPT Tee Hydraulic Hose Adapter
  • Item # 4HL81
  • Mfr. Model # 2090-20-20S
  • Hydraulic Hose Adapter, Female NPT, NPT Tee, Male JIC Size (in.) -, Female JIC Size (In.) -, (F)NPT Size...More

1/2"-14 303 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • 1/2"-14 303 Stainless Steel Hydraulic Coupler Body, 1/2" Body Size Hydraulic Quick Coupler, 303 SS, 1/2"
  • Item # 31A971
  • Mfr. Model # SST-4M
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 50 gpm, Body Material 303...More

1-1/16"-12 Zinc Plated Steel Hydraulic Coupler Nipple,
1/2"-14 Steel Hydraulic Coupler Body, 3/8" Body&#
  • SAFEWAY HYDRAULICS
  • 1/2"-14 Steel Hydraulic Coupler Body, 3/8" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 1/2"-14 Thread Size
  • Item # 4VTX2
  • Mfr. Model # FF495-3-1/2
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 10,000 psi, Flow Rate 12 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1" Hydraulic Quick Coupler, Steel, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material...More

1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body S
  • SAFEWAY HYDRAULICS
  • 1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 1"-11-1/2 Thread Size
  • Item # 4VTN9
  • Mfr. Model # S25-8P
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 3000 psi, Flow Rate 6 gpm, Body Material...More

Fitting,Elbow,7/8 In Hose,1 5/16-12 JIC
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • SAFEWAY HYDRAULICS
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 3/8"-18 Thread Size
  • Item # 4VTX1
  • Mfr. Model # FF495-3
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 12 gpm, Body Material...More

Fitting,Male Metric,Straight,3/4,M36X2
Adpt,MBSPP-MJIC,1-1/2-11,1-7/8-12,Strt
Adpt,MORB-FNPSM,1-1/16-12,3/4-14,El
  • EATON AEROQUIP
  • Adpt, MORB-FNPSM, 1-1/16-12,3/4-14, El Male ORB to Female NPSM, 45 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRX1
  • Mfr. Model # 2067-12-12S
  • Hydraulic Hose Adapter, Male ORB to Female NPSM, 45 Degree Elbow, Male JIC Size (in.) -, Female JIC Size...More

Hose Fitting,Crimp,1/4 In Hose
  • EATON AEROQUIP
  • Hose Fitting, Crimp, 1/4 In Hose Crimp Male SAE Inverted Flare Swivel Hydraulic Hose Fitting
  • Item # 14L762
  • Mfr. Model # 1AA5MFB4
  • Hydraulic Hose Fitting, Crimp Male SAE Inverted Flare Swivel, Fitting Type 45 Degree Elbow, Hose (In.) 1/4,...More

Hydr Hose Fitting,Straight,1in Hose
  • EATON AEROQUIP
  • Hydr Hose Fitting, Straight, 1in Hose Crimp, Female JIC Hydraulic Hose Fitting
  • Item # 49U037
  • Mfr. Model # 1BA20FJ16
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 1, JIC Thread (In.) 1-5/8-12,...More

Adpt,MBSPP-MJIC,1-1/4-11,1-5/8-12,El
Adpt,ORS-ORB,1-11/16-12,1-5/8-12,El
  • EATON AEROQUIP
  • Adpt, ORS-ORB, 1-11/16-12,1-5/8-12, El ORS to ORB, 45 Degrees Elbow Hydraulic Hose Adapter
  • Item # 38YM77
  • Mfr. Model # FF2068T2020S
  • Hydraulic Hose Adapter, ORS to ORB, 45 Degrees Elbow, Male SAE Size (in.) 1-5/8-12, Male ORS Size (in.)...More

Adpt,MNPT-MJIC,1-1/4-11-1/2,1-7/8-12,El
Adpt,MJIC-MORB,1-7/8-12,1-5/8-12,El
Adpt,MJIC-MJIC,1-5/8-12,Strt
  • EATON AEROQUIP
  • Adpt, MJIC-MJIC, 1-5/8-12, Strt MJIC to MJIC, Straight Hydraulic Hose Adapter
  • Item # 38YP79
  • Mfr. Model # 2041-20-20S
  • Hydraulic Hose Adapter, MJIC to MJIC, Straight, Male JIC Size (in.) 1-5/8-12, Max. Working Pressure (PSI)...More

Adpt,ORS-MPT,2-12,1-1/2-11-1/2,Strt
  • EATON AEROQUIP
  • Adpt, ORS-MPT, 2-12,1-1/2-11-1/2, Strt ORS to MPT, Straight Hydraulic Hose Adapter
  • Item # 38YM62
  • Mfr. Model # FF2031T2424S
  • Hydraulic Hose Adapter, ORS to MPT, Straight, (M)NPT Size (In.) 1-1/2-11-1/2, Male ORS Size (in.) 2-12, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More