Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

106 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SNAP-TITE
  • Coupler, 316 SS, 1/2-14Coupler, 316 SS, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

Fitting,Elbow,3/4 In Hose,1 5/16-12 JIC
  • EATON AEROQUIP
  • Fitting, Elbow, 3/4 In Hose, 1 5/16-12 JICFitting,Elbow,3/4 In Hose,1 5/16-12 JIC
  • Item # 4VUC7
  • Mfr. Model # 1AA16FJB12
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 90 Degree Elbow, Hose 3/4 In, JIC Thread 1 5/16-12...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

3/4"-14 Brass Hydraulic Coupler Body 3/4" Body&#x
  • PARKER
  • 3/4"-14 Brass Hydraulic Coupler Body 3/4" Body SizeHydraulic Quick Coupler, Brass, 3/4"
  • Item # 31A849
  • Mfr. Model # BH6-60
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 1000 psi, Flow Rate 28 gpm, Body Material...More

1"-11-1/2 Steel Hydraulic Coupler Body 1" Body Si
  • EATON HANSEN
  • 1"-11-1/2 Steel Hydraulic Coupler Body 1" Body SizeSteel Industrial Interchange Coupler, 1 Pipe Size NPT
  • Item # 4HL88
  • Mfr. Model # FD45-1003-1616
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Set
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler SetHydraulic Quick Coupler, Steel, 3/8
  • Item # 46C607
  • Mfr. Model # A604
  • Hydraulic Coupler Set, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

Hose Assembly,hyd,3/4 ID x 48 In,3/4 NPT
  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1"Hydraulic Quick Coupler, 303 SS, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material 303 Stainless Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSIGage,Sight Plug,Lo PSI
  • Item # 1U921
  • Mfr. Model # LSP151-09-01
  • Sight Plug Gage, NPT 2-11 1/2 Inches, Maximum Operating Pressure 10 PSI, Sight Diameter 1 7/8 Inches, Hex...More

Fitting,Female JIC,Straight,1-1/4
  • PARKER HANNIFIN
  • Fitting, Female JIC, Straight, 1-1/4Fitting,Female JIC,Straight,1-1/4
  • Item # 21A768
  • Mfr. Model # 10643-20-20
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 1-1/4, JIC Thread (In.)...More

Adpt,MBSPP-MJIC,1-1/4-11,1-5/8-12,El
Hydraulic Hose Fitting,Crimpable,PK5
  • EATON WEATHERHEAD
  • Hydraulic Hose Fitting, Crimpable, PK5Hydraulic Hose Fitting,Crimpable,PK5
  • Item # 20JV62
  • Mfr. Model # 08U-508
  • Hydraulic Hose Fitting, Crimp, Fitting Type Male JIC Straight, Hose (In.) 1/2, JIC Thread (In.) 3/4-16,...More

Fitting,1 1/8 In Hose,1 1/4-11 1/2 NPT
  • EATON AEROQUIP
  • Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPTFitting,1 1/8 In Hose,1 1/4-11 1/2 NPT
  • Item # 4KFK5
  • Mfr. Model # 412-20-20s
  • Hydraulic Hose Fitting, Reusable Male NPT, Fitting Type Straight, Hose 1 1/8 In, Thread NPT 1 1/4-11 1/2,...More

Hose Assembly,hyd,1/2 ID x 96 In,3/4 JIC
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1"Hydraulic Quick Coupler, Steel, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material...More

1/4"-18 Steel Hydraulic Coupler Set
  • ENERPAC
  • 1/4"-18 Steel Hydraulic Coupler Set1/4"-18 Steel Hydraulic Coupler Set
  • Item # 4YDU9
  • Mfr. Model # A630
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

Fitting,13/32In Hose,3/8-18NPT,PK5
  • PARKER
  • Fitting, 13/32In Hose, 3/8-18NPT, PK5Fitting,13/32In Hose,3/8-18NPT,PK5
  • Item # 19T394
  • Mfr. Model # 20121-6-8-GRG
  • Hydraulic Hose Fitting, Reusable, Male Pipe, Fitting Type Straight, Hose (In.) 13/32, Thread NPT 3/8-18,...More

1/8"-27 316 Stainless Steel Hydraulic Coupler Body 1&#
  • SNAP-TITE
  • 1/8"-27 316 Stainless Steel Hydraulic Coupler Body 1/4" Body SizeCoupler, 316 SS, 1/8-27
  • Item # 20LG72
  • Mfr. Model # SVHC4-2F
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 5000 psi, Flow Rate 3.8 gpm, Body Material 316...More

Fitting,1/4In Hose,1/2-20SAE,PK5
  • PARKER
  • Fitting, 1/4In Hose, 1/2-20SAE, PK5Fitting,1/4In Hose,1/2-20SAE,PK5
  • Item # 19T421
  • Mfr. Model # 20821-5-5-GRG
  • Hydraulic Hose Fitting, Reusable, Female SAE 45 Degrees, Fitting Type Straight, Hose (In.) 1/4, SAE Flare...More

Fitting,Elbow,5/16In Hose,9/16-18JIC,PK5
Adpt,MNPT-MJIC,3/4-14,1-1/16-12,El
  • EATON
  • Adpt, MNPT-MJIC, 3/4-14,1-1/16-12, ElMale NPT to Male JIC, Elbow Hydraulic Hose Adapter
  • Item # 4HM20
  • Mfr. Model # J12MEBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Elbow, Male JIC Size (in.) 1-1/16-12, Female JIC Size (In.) -,...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/4-18Coupler, 316 SS, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, SteelHydraulic Quick Coupler, Steel
  • Multiple product options available

    Hydraulic Coupler Body, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking Mechanism Ball and Finish...More

1/4"-18 Steel Hydraulic Coupler Body 1/4" Body&#x
  • SAFEWAY HYDRAULICS
  • 1/4"-18 Steel Hydraulic Coupler Body 1/4" Body SizeHydraulic Quick Coupler, Steel, 1/4
  • Item # 4VTX5
  • Mfr. Model # FFE495-2
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

Hose Fitting,Swivel,3/8
  • ENERPAC
  • Hose Fitting, Swivel, 3/8Hose Fitting,Swivel,3/8
  • Item # 46C628
  • Mfr. Model # FZ1660
  • Hydraulic Hose Fitting, Reusable Male/Female NPT, Fitting Type Swivel Male to Female, Thread NPT 3/8-18,...More

3/4"-14 303 Stainless Steel Hydraulic Coupler Body 3&#
  • PARKER
  • 3/4"-14 303 Stainless Steel Hydraulic Coupler Body 3/8" Body SizeHydraulic Quick Coupler, 303 SS
  • Item # 31A902
  • Mfr. Model # SH3-63-T8
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 1500 psi, Flow Rate 6 gpm, Body Material 303...More

Hose Assembly,1 ID x 24 In,1-11 1/2 NPT
Hose Assembly,hyd,1/2 ID x 96 In,1/2 NPT
Fitting,1/4In Hose,1/2-20JIC,PK5
  • PARKER
  • Fitting, 1/4In Hose, 1/2-20JIC, PK5Fitting,1/4In Hose,1/2-20JIC,PK5
  • Item # 19T398
  • Mfr. Model # 20621-5-5-GRG
  • Hydraulic Hose Fitting, Reusable, Female JIC, Fitting Type Straight, Hose (In.) 1/4, JIC Thread (In.) 1/2-20,...More

1"-11-1/2 Brass Hydraulic Coupler Body 1" Body Si
  • EATON AEROQUIP
  • 1"-11-1/2 Brass Hydraulic Coupler Body 1" Body SizeHydraulic Quick Coupler, Brass, 1
  • Item # 2F533
  • Mfr. Model # 5100-S2-16B
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 3000 psi, Flow Rate 3 gpm, Body Material...More

  • EATON AEROQUIP
  • Male NPT to Male JIC, Straight Hydraulic Hose AdapterMale NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.)...More

1/2"-14 303 Stainless Steel Hydraulic Coupler Body 1&#
  • PARKER
  • 1/2"-14 303 Stainless Steel Hydraulic Coupler Body 1/2" Body SizeHydraulic Quick Coupler, 303 SS, 1/2"
  • Item # 31A971
  • Mfr. Model # SST-4M
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 50 gpm, Body Material 303...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More