Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

67 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • EATON AEROQUIP
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body Size Steel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 2F537
  • Mfr. Model # 5601-12-12S
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/4...More

  • SNAP-TITE
  • Coupler, Brass, 3/4-14 Coupler, Brass, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

3/8"-18 Steel Hydraulic Coupler Set
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Set ENERPACSteel Hydraulic Coupler Set, 3/8"-18 Thread Size
  • Item # 6BU53
  • Mfr. Model # C604
  • Hydraulic Coupler Set, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

Hose Assembly,hyd,3/8 IDx72 In,9/16 JIC
3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • SAFEWAY HYDRAULICS
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 3/4"-14 Thread Size
  • Item # 4VTZ6
  • Mfr. Model # S25F-6
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 3000 psi, Flow Rate 28 gpm, Body Material...More

Coupling,PK5
  • GRAINGER APPROVED
  • Coupling, PK5 Bulkhead Coupling
  • Item # 6DPN9
  • Mfr. Model # W05499
  • Bulkhead Coupling, (M)NPT Size (In.) 1/2 In., (F)NPT Size 1/4 In., Steel, Zinc Plating Finish, Package...More

Adpt,MJIC,1-5/16-12,El
  • EATON AEROQUIP
  • Adpt, MJIC, 1-5/16-12, El Male JIC, 37 Degree Elbow Hydraulic Hose Adapter
  • Item # 14L807
  • Mfr. Model # FF5540-2416S
  • Hydraulic Hose Adapter, Male JIC, 90 Degree Elbow, Male JIC Size (in.) 1-5/16-12, Flange Size (In.) 1-1/2 In....More

Hose Assembly,hyd,1/4 ID x 96 In,1/4 NPT
7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body Size PARKERSteel Hydraulic Coupler Body, 7/8"-14 Thread Size
  • Item # 31A804
  • Mfr. Model # FEM-501-10FO-NL
  • Hydraulic Coupler Body, Thread Size 7/8 In.-14, Max. Pressure 3625 psi, Flow Rate 6 gpm, Body Material Steel,...More

Hose Assembly,hyd,3/4 ID x 36 In,3/4 NPT
  • SNAP-TITE
  • Coupler, 316 SS, 3/8-18 Coupler, 316 SS, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

Protective Sleeve,Nylon Abrasive,2.86
Hose Assembly,hyd,1/4 IDx96 In,7/16 JIC
Hydraulic Hose,Rubber,1/4,2 Ft
  • ENERPAC
  • Hydraulic Hose, Rubber, 1/4,2 Ft Hydraulic Hose,Rubber,1/4,2 Ft
  • Item # 46C584
  • Mfr. Model # H9202
  • Hydraulic Hose, High Pressure, Rubber, Hose Inside Dia. (In.) 1/4, Length (Ft.) 2, Hose Ends 3/8 In. (M)NPT x...More

Hose Assembly,3/4 ID x 24 In,1 1/16 JIC
7/16"-20 Steel Hydraulic Coupler Body
  • EATON AEROQUIP
  • 7/16"-20 Steel Hydraulic Coupler Body Hydraulic Quick Coupler, Steel
  • Item # 4VTT6
  • Mfr. Model # FD90-1041-04-04
  • Hydraulic Coupler Body, Thread Size 7/16 In.-20, Max. Pressure 7000 psi, Flow Rate 10 gpm, Body Material...More

9/16"-18 303 Stainless Steel Hydraulic Coupler Body, 1
  • PARKER
  • 9/16"-18 303 Stainless Steel Hydraulic Coupler Body, 1/4" Body Size PARKER303 Stainless Steel Hydraulic Coupler Body, 9/16"-18 Thread Size
  • Item # 31A899
  • Mfr. Model # SH2-63-T6
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 2000 psi, Flow Rate 3 gpm, Body Material 303...More

1/2"-14 Steel Hydraulic Coupler Nipple, 3/8" Body
  • EATON AEROQUIP
  • 1/2"-14 Steel Hydraulic Coupler Nipple, 3/8" Body Size Hydraulic Quick Coupler, Steel, 1/2
  • Item # 4VTZ2
  • Mfr. Model # FD49-1002-08-06
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 6 gpm, Body Material...More

Fitting,Straight,1 Hose,1 3/16-12 ORS
Fitting, BSPP,Straight,1,G 1 (1 In-11)
  • EATON AEROQUIP
  • Fitting, BSPP, Straight, 1, G 1 (1 In-11) Crimp, Male BSPP Hydraulic Hose Fitting
  • Item # 16P808
  • Mfr. Model # 1A16BP16
  • Hydraulic Hose Fitting, Crimp, Male BSPP, Fitting Type Straight, Hose (In.) 1, Thread Angle (Deg.) 60, Length...More

Hose Fitting,Crimp,2.6 In Length
  • EATON AEROQUIP
  • Hose Fitting, Crimp, 2.6 In Length Crimp Male SAE Inverted Flare Swivel Hydraulic Hose Fitting
  • Item # 14L764
  • Mfr. Model # 1AA6MFA6
  • Hydraulic Hose Fitting, Crimp Male SAE Inverted Flare Swivel, Fitting Type 45 Degree Elbow, Hose (In.) 3/8,...More

Adpt,MaleORS-MNPT,1-7/16-12,1-11-1/2,El
  • EATON AEROQUIP
  • Adpt, MaleORS-MNPT, 1-7/16-12,1-11-1/2, El Male ORS to Male NPT, 45 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRP8
  • Mfr. Model # FF2093T1616S
  • Hydraulic Hose Adapter, Male ORS to Male NPT, 45 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

Adpt,MaleORS-MNPT,1-7/16-12,1-11-1/2,El
  • EATON AEROQUIP
  • Adpt, MaleORS-MNPT, 1-7/16-12,1-11-1/2, El Male ORS to Male NPT, 90 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRN9
  • Mfr. Model # FF2032T1616S
  • Hydraulic Hose Adapter, Male ORS to Male NPT, 90 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

Hydraulic Hose Fitting, Straight, 1-1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More