Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

123 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
3/4"-14 Steel Hydraulic Coupler Body 3/4" Body&#x
  • PARKER
  • 3/4"-14 Steel Hydraulic Coupler Body 3/4" Body SizeHydraulic Quick Coupler, Steel, 3/4"
  • Item # 31A822
  • Mfr. Model # 6601-12-12
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 3 gpm, Body Material Steel,...More

1/4"-18 Steel Hydraulic Coupler Body 1/4" Body&#x
  • EATON AEROQUIP
  • 1/4"-18 Steel Hydraulic Coupler Body 1/4" Body SizeHydraulic Quick Coupler, Steel, 1/4
  • Item # 4VTT5
  • Mfr. Model # FD90-1021-04-04
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 7000 psi, Flow Rate 0.5 gpm, Body Material...More

Hose Fitting,Street Elbow,3/8
Fitting,Straight,7/8 Hose,1 5/16-12 JIC
  • EATON AEROQUIP
  • Fitting, Straight, 7/8 Hose, 1 5/16-12 JICFitting,Straight,7/8 Hose,1 5/16-12 JIC
  • Item # 4KFH7
  • Mfr. Model # 4411-16S
  • Hydraulic Hose Fitting, Reusable Female JIC Swivel, Fitting Type Straight, Hose 7/8 In, JIC Thread 1 5/16-12...More

3/4"-14 Steel Hydraulic Coupler Body 3/4" Body&#x
  • EATON HANSEN
  • 3/4"-14 Steel Hydraulic Coupler Body 3/4" Body SizeSteel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 4HL87
  • Mfr. Model # FD45-1003-1212
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

Hose Assembly,hyd,1/4 ID x 72 In,1/4 NPT
Fitting,3/16In Hose,7/16-20SAE,PK5
  • PARKER
  • Fitting, 3/16In Hose, 7/16-20SAE, PK5Fitting,3/16In Hose,7/16-20SAE,PK5
  • Item # 19T420
  • Mfr. Model # 20821-4-4-GRG
  • Hydraulic Hose Fitting, Reusable, Female SAE 45 Degrees, Fitting Type Straight, Hose (In.) 3/16, SAE Flare...More

9/16"-18 303 Stainless Steel Hydraulic Coupler Body 1&
  • PARKER
  • 9/16"-18 303 Stainless Steel Hydraulic Coupler Body 1/4" Body SizeHydraulic Quick Coupler, 303 SS
  • Item # 31A899
  • Mfr. Model # SH2-63-T6
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 2000 psi, Flow Rate 3 gpm, Body Material 303...More

3/4"-14 Steel Hydraulic Coupler Nipple 3/4" Body&
  • SAFEWAY HYDRAULICS
  • 3/4"-14 Steel Hydraulic Coupler Nipple 3/4" Body SizeHydraulic Quick Coupler, Steel, 3/4
  • Item # 4VTY4
  • Mfr. Model # FFE491-4-3/4
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

Fitting,Compression,Straight,M36x2.0
  • HATEC
  • Fitting, Compression, Straight, M36x2.0Fitting,Compression,Straight,M36x2.0
  • Item # 19MR61
  • Mfr. Model # VNW20HS
  • Tube Fitting, Compression, Fitting Type Straight, Metric Thread Size M36 x 2.0, Thread Angle (Deg.) 60,...More

Fitting,Straight,1 Hose,1 7/16-12 ORS
  • EATON AEROQUIP
  • Fitting, Straight, 1 Hose, 1 7/16-12 ORSFitting,Straight,1 Hose,1 7/16-12 ORS
  • Item # 4VUG7
  • Mfr. Model # 1AA16FR16
  • Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type Straight, Hose 1 In, O-Ring Thread 1 7/16-12 In,...More

Hose Assembly,hyd,1/2 ID x 72 In,1/2 NPT
1/2"-14 303 Stainless Steel Hydraulic Coupler Body 1&#
  • PARKER
  • 1/2"-14 303 Stainless Steel Hydraulic Coupler Body 1/2" Body SizeHydraulic Quick Coupler, 303 SS, 1/2"
  • Item # 31A970
  • Mfr. Model # SST-4
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material 303...More

Hose Assembly,hyd,3/8 IDx72 In,9/16 JIC
1/8"-27 303 Stainless Steel Hydraulic Coupler Body 1&#
  • PARKER
  • 1/8"-27 303 Stainless Steel Hydraulic Coupler Body 1/8" Body SizeHydraulic Quick Coupler, 303 SS, 1/8"
  • Item # 31A863
  • Mfr. Model # SH1-62
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 2000 psi, Flow Rate 12 gpm, Body Material 303...More

Hose Fitting,Female JIC,90 Elbow,Hose 1
Hose Assembly,hyd,1/4 IDx72 In,7/16 JIC
1/4"-18 316 Stainless Steel Hydraulic Coupler Body
  • SNAP-TITE
  • 1/4"-18 316 Stainless Steel Hydraulic Coupler BodyCoupler, 316 SS, 1/4-18
  • Item # 20LG28
  • Mfr. Model # SPHC4-4FV
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3.8 gpm, Body Material...More

Adpt,FNPT,1-11-1/2,Tee
  • EATON AEROQUIP
  • Adpt, FNPT, 1-11-1/2, TeeFemale NPT, NPT Tee Hydraulic Hose Adapter
  • Item # 4HL80
  • Mfr. Model # 2090-16-16S
  • Hydraulic Hose Adapter, Female NPT, NPT Tee, Male JIC Size (in.) -, Female JIC Size (In.) -, (F)NPT Size 1 -...More

Hose Assembly,hyd,3/4 ID x 24 In,3/4 NPT
1/4"-18 Steel Hydraulic Coupler Body 1/4" Body&#x
  • SNAP-TITE
  • 1/4"-18 Steel Hydraulic Coupler Body 1/4" Body SizeCoupler, Steel, 1/4-18
  • Item # 20LJ60
  • Mfr. Model # 71-3C4-4F
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 5 gpm, Body Material...More

3/8"-18 303 Stainless Steel Hydraulic Coupler Body 3&#
  • PARKER
  • 3/8"-18 303 Stainless Steel Hydraulic Coupler Body 3/8" Body SizeHydraulic Quick Coupler, 303 SS, 3/8"
  • Item # 31A969
  • Mfr. Model # SST-3M
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 5500 psi, Flow Rate 14 gpm, Body Material 303...More

Hose Assembly,hyd,1/2 ID x 72 In,3/8 NPT
3/8"-18 316 Stainless Steel Hydraulic Coupler Body 3&#
  • SNAP-TITE
  • 3/8"-18 316 Stainless Steel Hydraulic Coupler Body 3/8" Body SizeCoupler, 316 SS, 3/8-18
  • Item # 20LG29
  • Mfr. Model # SPHC6-6F
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 8000 psi, Flow Rate 7.2 gpm, Body Material 316...More

Hydraulic Hose Fitting,Crimpable,PK5
  • EATON WEATHERHEAD
  • Hydraulic Hose Fitting, Crimpable, PK5Hydraulic Hose Fitting,Crimpable,PK5
  • Item # 20JU38
  • Mfr. Model # 04U-606
  • Hydraulic Hose Fitting, Crimp, Fitting Type Female JIC Fitting, Straight, Hose (In.) 1/4, JIC Thread (In.)...More

Hydr Hose Fitting,45Deg Elbow,1/2in Hose
  • EATON AEROQUIP
  • Hydr Hose Fitting, 45Deg Elbow, 1/2in HoseHydr Hose Fitting,45Deg Elbow,1/2in Hose
  • Item # 49U019
  • Mfr. Model # 1BA10FJA8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 45 Degrees Elbow, Hose (In.) 1/2, JIC Thread (In.)...More

Fitting,Straight,1 In Hose,1 In Flange
  • EATON AEROQUIP
  • Fitting, Straight, 1 In Hose, 1 In FlangeFitting,Straight,1 In Hose,1 In Flange
  • Item # 4KFL9
  • Mfr. Model # 1A16FL16
  • Hydraulic Hose Fitting, Crimp, Code 61 Flange, Fitting Type Straight, Hose 1 In, Flange Size 1 In., Length...More

Hydraulic Hose Fitting,Crimp,CD 61 Flg.
  • EATON AEROQUIP
  • Hydraulic Hose Fitting, Crimp, CD 61 Flg.Hydraulic Hose Fitting,Crimp,CD 61 Flg.
  • Item # 49T958
  • Mfr. Model # 1A8FLA8
  • Hydraulic Hose Fitting, Crimp, CD 61 Flange, Fitting Type 45 Degree Elbow, Hose (In.) 1/2, Flange Size (In.)...More

Hydraulic Hose Fitting, 45 Degree, 1
  • EATON AEROQUIP
  • Hydraulic Hose Fitting, 45 Degree, 1Hydraulic Hose Fitting, 45 Degree, 1
  • Item # 10C258
  • Mfr. Model # 1B16FLA16
  • Hydraulic Hose Fitting, Crimp, CD 61 Flange, Fitting Type 45 Degree Elbow, Dash Size 16, Steel, Trivalent...More

Adpt,MORS-MORB,13/16-16,3/4-16,El,1.59In
  • EATON AEROQUIP
  • Adpt, MORS-MORB, 13/16-16,3/4-16, El, 1.59InMale ORS to Male ORB, 45 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRU5
  • Mfr. Model # FF2068T1008S
  • Hydraulic Hose Adapter, Male ORS to Male ORB, 45 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More