Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

160 Results Found that Include 184 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
3/8"-18 Steel Hydraulic Coupler Body
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Body3/8"-18 Steel Hydraulic Coupler Body
  • Item # 6BU55
  • Mfr. Model # CR400
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

1/4"-18 Steel Hydraulic Coupler Set 1/4" Body
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size
  • Item # 31A787
  • Mfr. Model # 3000-2
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSIGage,Sight Plug,Lo PSI
  • Item # 1U919
  • Mfr. Model # LSP151-07-01
  • Sight Plug, SAE O Ring Seal, Sight Dia. (In.) 1-3/16, 1-1/4- 11-1/2 NPT, Max. Operating PSI 25, Hex Dia....More

3/4"-14 Steel Hydraulic Coupler Body 3/4" Body&#x
  • PARKER
  • 3/4"-14 Steel Hydraulic Coupler Body 3/4" Body SizeHydraulic Quick Coupler, Steel, 3/4"
  • Item # 31A859
  • Mfr. Model # H6-62
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 2500 psi, Flow Rate 28 gpm, Body Material...More

Hose Assembly,hyd,3/8 ID x 60 In,3/8 NPT
  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

1"-11-1/2 Steel Hydraulic Coupler Nipple 1" Body
  • EATON HANSEN
  • 1"-11-1/2 Steel Hydraulic Coupler Nipple 1" Body SizeSteel Industrial Interchange Coupler, 1 Pipe Size NPT
  • Item # 4HL86
  • Mfr. Model # FD45-1002-1616
  • Hydraulic Coupler Nipple, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

1"-11-1/2 Steel Hydraulic Coupler Body 1" Body Si
  • EATON AEROQUIP
  • 1"-11-1/2 Steel Hydraulic Coupler Body 1" Body SizeSteel Industrial Interchange Coupler, 1 Pipe Size NPT
  • Item # 2F551
  • Mfr. Model # 5602-16-16S
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Body Material Steel, Body Size 1...More

Hose Assembly,hyd,3/8 IDx60 In,9/16 JIC
Hose Assembly,hyd,1/2 ID x 48 In,3/4 JIC
1/2"-14 Brass Hydraulic Coupler Body 1/2" Body&#x
  • PARKER
  • 1/2"-14 Brass Hydraulic Coupler Body 1/2" Body SizeHydraulic Quick Coupler, Brass, 1/2"
  • Item # 31A848
  • Mfr. Model # BH4-60
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 1000 psi, Flow Rate 12 gpm, Body Material...More

Hose Fitting,Tee,3/8
  • ENERPAC
  • Hose Fitting, Tee, 3/8Hose Fitting,Tee,3/8
  • Item # 46C619
  • Mfr. Model # FZ1612
  • Hydraulic Hose Fitting, Reusable Female NPT, Fitting Type Tee, Thread NPT 3/8, Length (In.) 1.77, Steel,...More

Sight Plug Gage, NPT 2-11 1/2 Inches
3/8"-18 Steel Hydraulic Coupler Body 3/8" Body&#x
  • SAFEWAY HYDRAULICS
  • 3/8"-18 Steel Hydraulic Coupler Body 3/8" Body Size3/8"-18 Steel Hydraulic Coupler Body 3/8" Body Size
  • Item # 2F769
  • Mfr. Model # S30-3P
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Body Material Steel, Body Size 3/8...More

  • SNAP-TITE
  • Coupler, 316 SS, 1/4-18Coupler, 316 SS, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • SNAP-TITE
  • Coupler, Steel, 3/4-14Coupler, Steel, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

Fitting,Elbow,3/4 In Hose,1 1/16-12 JIC
  • EATON AEROQUIP
  • Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JICFitting,Elbow,3/4 In Hose,1 1/16-12 JIC
  • Item # 4VUC6
  • Mfr. Model # 1AA12FJB12
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 90 Degree Elbow, Hose 3/4 In, JIC Thread 1 1/16-12...More

Hydraulic Hose Fitting,Crimp,CD 61 Flg.
  • EATON AEROQUIP
  • Hydraulic Hose Fitting, Crimp, CD 61 Flg.Hydraulic Hose Fitting,Crimp,CD 61 Flg.
  • Item # 49T960
  • Mfr. Model # 1A12FLB12
  • Hydraulic Hose Fitting, Crimp, CD 61 Flange, Fitting Type 90 Degree Elbow, Hose (In.) 3/4, Flange Size (In.)...More

Adpt,FNPT-FJIC,1-1/4-11-1/2,1-5/8-12
  • AEROQUIP
  • Adpt, FNPT-FJIC, 1-1/4-11-1/2,1-5/8-12Adpt,FNPT-FJIC,1-1/4-11-1/2,1-5/8-12
  • Item # 38YP11
  • Mfr. Model # 2242-20-20S
  • Hydraulic Hose Adapter, FNPT to FJIC, Straight, Female JIC Size (In.) 1-5/8-12, (F)NPT Size 1-1/4-11-1/2,...More

Hydraulic Hose Fitting,Crimpable
  • EATON WEATHERHEAD
  • Hydraulic Hose Fitting, CrimpableHydraulic Hose Fitting,Crimpable
  • Item # 20JU48
  • Mfr. Model # 04U-R04
  • Hydraulic Hose Fitting, Crimp, Fitting Type Non Skive, Hose (In.) 1/4, O-Ring Thread (In.) 7/16-20, Length...More

1/2"-14 Steel Hydraulic Coupler Nipple
  • FASTER
  • 1/2"-14 Steel Hydraulic Coupler Nipple1/2"-14 Steel Hydraulic Coupler Nipple
  • Item # 4VTV9
  • Mfr. Model # FFI12 NPT M
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 3600 psi, Flow Rate 26.4 gpm, Body Material...More

1/8"-27 Steel Hydraulic Coupler Body 1/4" Body&#x
  • EATON AEROQUIP
  • 1/8"-27 Steel Hydraulic Coupler Body 1/4" Body SizeIndustrial Interchange Coupler, Steel, 1/8
  • Item # 2F541
  • Mfr. Model # 5601-2-4S
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 5000 psi, Body Material Steel, Body Size 1/4...More

Protective Sleeve,Nylon Abrasive,1.25
Protective Sleeve,Nylon Abrasive,1.59
1/2"-14 Zinc Plated Steel Hydraulic Coupler Nipple 1&#
  • EATON HANSEN
  • 1/2"-14 Zinc Plated Steel Hydraulic Coupler Nipple 1/2" Body SizeHydraulic Quick Coupler, Zinc Plated Steel, 1/2"
  • Item # 33M286
  • Mfr. Model # 12FFP50
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 5075 psi, Flow Rate 12 gpm, Body Material...More

Hose Assembly,hyd,1/2 ID x 36 In,7/8 JIC
Fitting,45 Deg,3/4 In Hose,1 1/16-12 JIC
  • EATON AEROQUIP
  • Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JICFitting,45 Deg,3/4 In Hose,1 1/16-12 JIC
  • Item # 4VUA6
  • Mfr. Model # 1AA12FJA12
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 45 Degree Elbow, Hose 3/4 In, JIC Thread 1 1/16-12...More

Fitting,3/16In Hose,1/4-18NPT,PK5
  • PARKER
  • Fitting, 3/16In Hose, 1/4-18NPT, PK5Fitting,3/16In Hose,1/4-18NPT,PK5
  • Item # 19T391
  • Mfr. Model # 20121-4-4-GRG
  • Hydraulic Hose Fitting, Reusable, Male Pipe, Fitting Type Straight, Hose (In.) 3/16, Thread NPT 1/4-18,...More

3/4"-14 Steel Hydraulic Coupler Nipple 3/4" Body&
  • SNAP-TITE
  • 3/4"-14 Steel Hydraulic Coupler Nipple 3/4" Body SizeNipple, Steel, 3/4-14
  • Item # 20LJ74
  • Mfr. Model # 71-3N12-12F
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 7500 psi, Flow Rate 40 gpm, Body Material...More

Hose Assembly,hyd,1/2 ID x 60 In,3/4 JIC
Hose Assembly,hyd,1/4 ID x 60 In,1/4 NPT
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More