Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

71 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose Assembly,hyd,1/2 ID x 36 In,3/4 JIC
1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body&#
  • EATON HANSEN
  • 1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body Size Steel Industrial Interchange Coupler, 1/2 Pipe Size NPT
  • Item # 2F629
  • Mfr. Model # FD45-1003-0810
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

Adpt,MNPT-MJIC,3/4-14,1-1/16-12,Strt
  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 3/4-14,1-1/16-12, Strt Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Item # 4HM19
  • Mfr. Model # J12CBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Male JIC Size (in.) 1-1/16-12, Female JIC Size (In.)...More

Hose Assembly,hyd,3/8 IDx48 In,9/16 JIC
  • SNAP-TITE
  • Coupler, Brass, 1/2-14 Coupler, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

Hose Assembly,hyd,1/2 ID x 36 In,1/2 NPT
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • EATON AEROQUIP
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size EATON AEROQUIPSteel Hydraulic Coupler Body, 3/8"-18 Thread Size
  • Item # 2F545
  • Mfr. Model # 5601-6-6S
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/8...More

Hose Assembly,hyd,1/4 IDx48 In,7/16 JIC
Hose Assembly,hyd,3/8 ID x 48 In,3/8 NPT
1/4"-18 316 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • 1/4"-18 316 Stainless Steel Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, 316 SS, 1/4"
  • Item # 31A910
  • Mfr. Model # SSH2-63Y
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 2000 psi, Flow Rate 6 gpm, Body Material 316...More

3/4"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • SAFEWAY HYDRAULICS
  • 3/4"-14 Steel Hydraulic Coupler Body, 1/2" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 3/4"-14 Thread Size
  • Item # 4VTP5
  • Mfr. Model # S45-6
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

Fitting,Straight,5/8 Hose,1 1/16-12 JIC
Hydraulic Hose Fitting, Straight, 1/2
Adpt,MNPT-FNPT,2-11-1/2,1-1/2-11-1/2
  • EATON AEROQUIP
  • Adpt, MNPT-FNPT, 2-11-1/2,1-1/2-11-1/2 Male NPT to Female NPT, Reducer Bushing Hydraulic Hose Adapter
  • Item # 4HL70
  • Mfr. Model # 2081-32-24S
  • Hydraulic Hose Adapter, Male NPT to Female NPT, Reducer Bushing, Male JIC Size (in.) -, Female JIC Size (In.)...More

Hose Assembly,hyd,1/4 ID x 48 In,1/4 NPT
Hose Assembly,hyd,3/8 ID x 36 In,3/8 NPT
  • PARKER
  • Hydraulic Quick Coupler, Brass, 1" Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • PARKER
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size Hydraulic Quick Coupler, Steel, 3/8"
  • Item # 31A813
  • Mfr. Model # FEM-372-6FP
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 3625 psi, Flow Rate 3 gpm, Body Material Steel,...More

3/8"-18 Steel Hydraulic Coupler Nipple
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Nipple ENERPACSteel Hydraulic Coupler Nipple, 3/8"-18 Thread Size
  • Item # 46C608
  • Mfr. Model # AH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

3/4"-14 Steel Hydraulic Coupler Body, 3/8" Body&#
  • PARKER
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/8" Body Size PARKERSteel Hydraulic Coupler Body, 3/4"-14 Thread Size
  • Item # 31A814
  • Mfr. Model # FEM-372-8FO
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 3625 psi, Flow Rate 6 gpm, Body Material Steel,...More

1-1/16"-12 Zinc Plated Steel Hydraulic Coupler Nipple,
  • EATON HANSEN
  • 1-1/16"-12 Zinc Plated Steel Hydraulic Coupler Nipple, 1/2" Body Size EATON HANSENZinc Plated Steel Hydraulic Coupler Nipple, 1-1/16"-12 Thread Size
  • Item # 33M282
  • Mfr. Model # 12FFP106UN
  • Hydraulic Coupler Nipple, Thread Size 1-1/16 In.-12, Max. Pressure 5075 psi, Flow Rate 12 gpm, Body Material...More

7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body Size PARKERSteel Hydraulic Coupler Body, 7/8"-14 Thread Size
  • Item # 31A815
  • Mfr. Model # FEM-502-10FO
  • Hydraulic Coupler Body, Thread Size 7/8 In.-14, Max. Pressure 3625 psi, Flow Rate 50 gpm, Body Material...More

Hydraulic Hose Fitting,2.52 in. L
  • EATON AEROQUIP
  • Hydraulic Hose Fitting, 2.52 in. L PTFE Crimp Hydraulic Hose Fitting
  • Item # 46AD19
  • Mfr. Model # FC8780-1616S
  • Hydraulic Hose Fitting, PTFE Crimp, Fitting Type Female JIC Fitting 90 Degrees Elbow, Hose (In.) 7/8, Thread...More

Fitting,Straight,13/32 Hose,5/8-18 SAE
Fitting,Metric,Straight,1/2,M22X1.5
Adpt,MaleORS-MNPT,11/16-16,1/4-18,El
  • EATON AEROQUIP
  • Adpt, MaleORS-MNPT, 11/16-16,1/4-18, El Male ORS to Male NPT, 45 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRP2
  • Mfr. Model # FF2093T0604s
  • Hydraulic Hose Adapter, Male ORS to Male NPT, 45 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

Fitting,Male Metric,Straight,3/4,M30X2
Adpt,FNPT,1-1/4-11-1/2,El
  • EATON AEROQUIP
  • Adpt, FNPT, 1-1/4-11-1/2, El Adpt,FNPT,1-1/4-11-1/2,El
  • Item # 4VPR3
  • Mfr. Model # 2087-20-20S
  • Hydraulic Hose Adapter, Female NPT, 90 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.) -, (F)NPT...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More