Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hydraulic Hoses

115 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fitting,Elbow,3/8 In Hose,9/16-18 ORS
  • EATON AEROQUIP
  • Fitting, Elbow, 3/8 In Hose, 9/16-18 ORSFitting,Elbow,3/8 In Hose,9/16-18 ORS
  • Item # 4VUJ3
  • Mfr. Model # 1AA4FRB6
  • Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type 90 Degree Elbow, Hose 3/8 In, O-Ring Thread 9/16-18...More

  • PARKER
  • Hydraulic Quick Coupler, SteelHydraulic Quick Coupler, Steel
  • Multiple product options available

    Hydraulic Coupler Body, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking Mechanism Ball and Finish...More

Protective Sleeve,Nylon Abrasive,.71
Hose Assembly,hyd,1/2 ID x 24 In,1/2 NPT
Hose Assembly,hyd,1/2 ID x 24 In,3/4 JIC
1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • EATON AEROQUIP
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body SizeSteel Industrial Interchange Coupler, 1/4 Pipe Size NPT
  • Item # 2F543
  • Mfr. Model # 5601-4-4S
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Body Material Steel, Body Size 1/4...More

3/8"-18 303 Stainless Steel Hydraulic Coupler Body, 3&
  • PARKER
  • 3/8"-18 303 Stainless Steel Hydraulic Coupler Body, 3/8" Body SizeHydraulic Quick Coupler, 303 SS, 3/8"
  • Item # 31A901
  • Mfr. Model # SH3-63
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 1500 psi, Flow Rate 28 gpm, Body Material 303...More

1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body S
  • PARKER
  • 1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body SizeHydraulic Quick Coupler, Steel, 1"
  • Item # 31A834
  • Mfr. Model # 6602-16-16
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Nipple
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Nipple3/8"-18 Steel Hydraulic Coupler Nipple
  • Item # 6BU54
  • Mfr. Model # CH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

Hose Assembly,hyd,1/4 IDx36 In,7/16 JIC
Hose Assembly,hyd,1/4 ID x 36 In,1/4 NPT
1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body SizeHydraulic Quick Coupler, Steel, 1/2"
  • Item # 31A827
  • Mfr. Model # 6601-8-10
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

Hose Assembly,hyd,1/2 ID x 15 In,3/4 JIC
3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • EATON AEROQUIP
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body SizeSteel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 2F549
  • Mfr. Model # 5602-12-12S
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/4...More

3/8"-18 Brass Hydraulic Coupler Body, 3/8" Body&#
  • PARKER
  • 3/8"-18 Brass Hydraulic Coupler Body, 3/8" Body SizeHydraulic Quick Coupler, Brass, 3/8"
  • Item # 31A847
  • Mfr. Model # BH3-60
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 1000 psi, Flow Rate 6 gpm, Body Material Brass,...More

Hose Fitting,Coupling,3/8
  • ENERPAC
  • Hose Fitting, Coupling, 3/8Hose Fitting,Coupling,3/8
  • Item # 46C620
  • Mfr. Model # FZ1614
  • Hydraulic Hose Fitting, Reusable Female NPT, Fitting Type Coupling, Thread NPT 3/8, Length (In.) 1.13, Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 3/4"Hydraulic Quick Coupler, Steel, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

Hose Fitting,Female JIC,Elbow,Hose 1/2
  • PARKER HANNIFIN
  • Hose Fitting, Female JIC, Elbow, Hose 1/2Hose Fitting,Female JIC,Elbow,Hose 1/2
  • Item # 21A775
  • Mfr. Model # 13743-10-8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 45 Degrees Elbow, Hose (In.) 1/2, JIC Thread (In.)...More

1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body
  • SNAP-TITE
  • 1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body SizeNipple, Steel, 1/4-18
  • Item # 20LJ83
  • Mfr. Model # 71-3N4-4F
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 5 gpm, Body Material...More

Adpt,MNPT-FNPSM,1-11-1/2,El
  • EATON AEROQUIP
  • Adpt, MNPT-FNPSM, 1-11-1/2, ElMale NPT to Female NPSM, 90 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VRC5
  • Mfr. Model # 2047-16-16S
  • Hydraulic Hose Adapter, Male NPT to Female NPSM, 90 Degree Elbow, Male JIC Size (in.) -, Female JIC Size...More

Hose Assembly,hyd,3/8 ID x 24 In,1/4 NPT
Hose Fitting,Male JIC,Straight,Hose 1
  • PARKER HANNIFIN
  • Hose Fitting, Male JIC, Straight, Hose 1Hose Fitting,Male JIC,Straight,Hose 1
  • Item # 21A803
  • Mfr. Model # 10343-16-16
  • Hydraulic Hose Fitting, Crimp, Male JIC, Fitting Type Straight, Hose (In.) 1, JIC Thread (In.) 1-5/16-12, SAE...More

1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body SizeHydraulic Quick Coupler, Steel, 1/4"
  • Item # 31A788
  • Mfr. Model # 3050-2
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 6 gpm, Body Material...More

Hose Fitting,Female JIC,Elbow,Hose 1/2
  • PARKER HANNIFIN
  • Hose Fitting, Female JIC, Elbow, Hose 1/2Hose Fitting,Female JIC,Elbow,Hose 1/2
  • Item # 21A786
  • Mfr. Model # 13943-10-8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 90 Degrees Elbow, Hose (In.) 1/2, JIC Thread (In.)...More

1/4"-18 Steel Hydraulic Coupler Nipple
  • ENERPAC
  • 1/4"-18 Steel Hydraulic Coupler Nipple1/4"-18 Steel Hydraulic Coupler Nipple
  • Item # 5UXE4
  • Mfr. Model # AH650
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Flow Rate 3 gpm, Body Material...More

Adpt,MNPT-FNPT,1-11-1/2,Tee
  • EATON AEROQUIP
  • Adpt, MNPT-FNPT, 1-11-1/2, TeeMale NPT to Female NPT, Tee Hydraulic Hose Adapter
  • Item # 4VPW2
  • Mfr. Model # 2092-16-16S
  • Hydraulic Hose Adapter, Male NPT to Female NPT, Tee, Male JIC Size (in.) -, Female JIC Size (In.) -, (M)NPT...More

Adpt,MNPT-MNPT,1-11-1/2,El
  • EATON AEROQUIP
  • Adpt, MNPT-MNPT, 1-11-1/2, ElMale NPT to Male NPT, 90 Degree Elbow Hydraulic Hose Adapter
  • Item # 4VTK2
  • Mfr. Model # 2085-16-16s
  • Hydraulic Hose Adapter, Male NPT to Male NPT, 90 Degree Elbow, Male JIC Size (in.) -, Female JIC Size (In.)...More

Fitting,Female ORS,Straight,3/4
  • PARKER HANNIFIN
  • Fitting, Female ORS, Straight, 3/4Fitting,Female ORS,Straight,3/4
  • Item # 21A834
  • Mfr. Model # 1JS43-12-12
  • Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type Straight, Hose (In.) 3/4, O-Ring Thread (In.)...More

Fitting,Straight,3/4 In Hose,3/4-14 NPT
  • EATON AEROQUIP
  • Fitting, Straight, 3/4 In Hose, 3/4-14 NPTFitting,Straight,3/4 In Hose,3/4-14 NPT
  • Item # 4VUK9
  • Mfr. Model # 1AA12PS12
  • Hydraulic Hose Fitting, Crimp, Male NPT Swivel, Fitting Type Straight, Hose 3/4 In, Thread NPT 3/4-14, Length...More

Fitting,Straight,5/8 In Hose,3/4-14 NPT
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More