Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

124 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
Hose Assembly,hyd,1/4 IDx15 In,7/16 JIC
Sight Plug Gage, NPT 1 1/4-11 1/2 In
Adpt,MNPT-FNPT,3/4-14,St El
1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2" Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • Category : Hydraulic Quick Couplers
7/16"-20 Steel Hydraulic Coupler Nipple
  • EATON AEROQUIP
  • 7/16"-20 Steel Hydraulic Coupler Nipple Hydraulic Quick Coupler, Steel
  • Item # 4VTT7
  • Mfr. Model # FD90-1044-04-04
  • Hydraulic Coupler Nipple, Thread Size 7/16 In.-20, Max. Pressure 7000 psi, Flow Rate 3 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
1/4"-18 Carbon Steel Hydraulic Coupler Body, 1/4"
  • SAFEWAY HYDRAULICS
  • 1/4"-18 Carbon Steel Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, Carbon Steel, 1/4
  • Item # 48J297
  • Mfr. Model # S35-2P
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple,
  • SNAP-TITE
  • 1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size Nipple, 316 SS, 1/4-18
  • Item # 20LG41
  • Mfr. Model # SPHN4-4M
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 7.2 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
Hydraulic Hose, 1 in.
  • PARKER HANNIFIN
  • Hydraulic Hose, 1 in. Hydraulic Hose, 1 in.
  • Item # 29TJ96
  • Mfr. Model # 471ST-16-RL
  • Hydraulic Hose, Multipurpose, 4:1 Safety Factor, Synthetic Rubber Tube Material, Synthetic Rubber Cover...More

  • Category : Hydraulic Bulk Hoses
  • SNAP-TITE
  • Coupler, Brass, 1/4-18 Coupler, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • Category : Hydraulic Quick Couplers
Adpt,MNPT-MJIC,1/2-14,3/4-16,Strt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 1/2-14,3/4-16, Strt Male NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Item # 4HM31
  • Mfr. Model # J8-8CBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Male JIC Size (in.) 3/4-16, Female JIC Size (In.) -,...More

  • Category : Hydraulic Hose Adapters and Plugs
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
Hose Assembly,hyd,3/8 ID x 15 In,3/8 NPT
Adpt,FNPT-FNPT,1-11-1/2,Coupling
1/8"-27 Brass Hydraulic Coupler Body, 1/8" Body&#
  • PARKER
  • 1/8"-27 Brass Hydraulic Coupler Body, 1/8" Body Size Hydraulic Quick Coupler, Brass, 1/8"
  • Item # 31A845
  • Mfr. Model # BH1-60
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 1000 psi, Flow Rate 0.8 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
Hose Assembly,hyd,1/4 ID x 15 In,1/4 NPT
Adpt,MNPT-MJIC,1/4-18,7/16-20,El,1.09In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adpt, MNPT-MJIC, 1/4-18,7/16-20, El, 1.09In Male NPT to Male JIC, Elbow Hydraulic Hose Adapter
  • Item # 4HM22
  • Mfr. Model # J4-4MEBO
  • Hydraulic Hose Adapter, Male NPT to Male JIC, Elbow, Male JIC Size (in.) 7/16-20, Female JIC Size (In.) -,...More

  • Category : Hydraulic Hose Adapters and Plugs
3/8"-18 316 Stainless Steel Hydraulic Coupler Nipple,
  • SNAP-TITE
  • 3/8"-18 316 Stainless Steel Hydraulic Coupler Nipple, 3/8" Body Size Nipple, 316 SS, 3/8-18
  • Item # 20LG42
  • Mfr. Model # SPHN6-6F
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 8000 psi, Flow Rate 7.2 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
3/4"-16 Zinc Plated Steel Hydraulic Coupler Nipple, 3&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More