Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hydraulic Hoses

140 Results Found that Include 190 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8"Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Sight Plug Gage, NPT 3/4-14 Inch
  • LUBE
  • Sight Plug Gage, NPT 3/4-14 InchSight Plug Gage, NPT 3/4-14 Inch
  • Item # 1U924
  • Mfr. Model # LSP51-05
  • Sight Plug Gage, NPT 3/4-14 Inch, Maximum Operating Pressure 1500 PSI, Sight Diameter 3/4 Inch, Hex Diameter...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSIGage,Sight Plug,Lo PSI
  • Item # 1U917
  • Mfr. Model # LSP151-05-01
  • Sight Plug Gage, NPT 3/4-14 Inch, Maximum Operating Pressure 60 PSI, Sight Diameter 3/4 Inch, Hex Diameter...More

  • EATON
  • Male NPT to Female NPT, Tee Hydraulic Hose AdapterMale NPT to Female NPT, Tee Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Female NPT, Tee, Male JIC Size (in.) —, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.)...More

Coupler Body,3/8-18,3/8 In. Body,Steel
  • PARKER
  • Coupler Body, 3/8-18,3/8 In. Body, SteelHydraulic Quick Coupler, Steel, 3/8"
  • Item # 31A889
  • Mfr. Model # H3-63
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material Steel,...More

Coupler Body,1/8-27,1/4 In. Body,Steel
  • EATON
  • Coupler Body, 1/8-27,1/4 In. Body, SteelIndustrial Interchange Coupler, Steel, 1/8
  • Item # 2F553
  • Mfr. Model # 5602-2-4S
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 5000 psi, Body Material Steel, Body Size 1/4...More

Hose Adapter,MNPT,Elbow,1/4-18,Steel
Coupler Body,1/4-18,1/4 In. Body,Steel
  • EATON
  • Coupler Body, 1/4-18,1/4 In. Body, SteelSteel Industrial Interchange Coupler, 1/4 Pipe Size NPT
  • Item # 2F555
  • Mfr. Model # 5602-4-4S
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Body Material Steel, Body Size 1/4...More

Hose Adapter,MNPT to Male JIC,Straight
Coupler Nipple,1/2-14,1/2 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Nipple, 1/2-14,1/2 In. Body, SteelHydraulic Quick Coupler, Steel, 1/2
  • Item # 4VTP8
  • Mfr. Model # S71-4P
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

Coupler Body,3/8-18,3/8 In. Body,Steel
  • EATON
  • Coupler Body, 3/8-18,3/8 In. Body, SteelSteel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F557
  • Mfr. Model # 5602-6-6S
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/8...More

Fitting,Straight,3/8 In Hose,3/8-18 NPT
  • EATON
  • Male SAE to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale SAE to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male SAE to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.) —, Steel,...More

Fitting,Elbow,3/8 In Hose,9/16-18 JIC
  • EATON
  • Fitting, Elbow, 3/8 In Hose, 9/16-18 JICFitting,Elbow,3/8 In Hose,9/16-18 JIC
  • Item # 4VUC2
  • Mfr. Model # 1AA6FJB6
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 90 Degree Elbow, Hose 3/8 In, JIC Thread 9/16-18 In,...More

Coupler Nipple,1/4-18,1/4 In. Body,Steel
  • EATON
  • Coupler Nipple, 1/4-18,1/4 In. Body, SteelHydraulic Quick Coupler, Steel, 1/4
  • Item # 4VTT4
  • Mfr. Model # FD90-1012-04-04
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 7000 psi, Flow Rate 0.5 gpm, Body Material...More

Hose Adapter,Female NPT,NPT Tee
  • SNAP-TITE
  • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 2250 psi, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism...More

Adapter,Male to Female JIC,1 1/16-12
  • EATON
  • Male NPT to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale NPT to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange...More

Hose Adapter,FNPT,90 Degree Elbow
Hydraulic Hose Adapter
Hose Adapter,NPT to JIC,3/4-16 x 1/2-14
Hose Adapter,MNPT to Male JIC,Straight
Hose Adapter,Male JIC,9/16-18,Steel
Hose Fitting,Reducer,3/8x1/4
  • ENERPAC
  • Hose Fitting, Reducer, 3/8x1/4Hose Fitting,Reducer,3/8x1/4
  • Item # 46C625
  • Mfr. Model # FZ1630
  • Hydraulic Hose Fitting, Reusable Male/Female NPT, Fitting Type Reducer, Thread NPT 3/8-18 x 1/4-18, Length...More

Hose Fitting,hyd,NPT,Straight,1/2-14
  • EATON
  • Hose Fitting, hyd, NPT, Straight, 1/2-14Hose Fitting,hyd,NPT,Straight,1/2-14
  • Item # 2F529
  • Mfr. Model # 4412-8-10S
  • Hydraulic Hose Fitting, Reusable Male NPT, Fitting Type Straight, Hose 1/2 In, Thread NPT 1/2-14, Thread...More

Fitting,Straight,3/4 Hose,1 1/16-12 JIC
  • EATON
  • Fitting, Straight, 3/4 Hose, 1 1/16-12 JICFitting,Straight,3/4 Hose,1 1/16-12 JIC
  • Item # 4VUE1
  • Mfr. Model # 1AA12FJ12
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 3/4 In, JIC Thread 1 1/16-12 In,...More

  • PARKER
  • Hydraulic Quick Coupler, SteelHydraulic Quick Coupler, Steel
  • Multiple product options available

    Hydraulic Coupler Body, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking Mechanism Ball and Finish...More

Fitting,Straight,1/4 In Hose,1/4-18 NPT
Adapter,ORB to FNPT,1 5/16-12x1-11 1/2
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More