Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hydraulic Hoses

155 Results Found that Include 233 Products

Results per page: 16 | 32 | 48
Coupler Body,1/4-18,1/4 In. Body,Steel
  • EATON HANSEN
  • Coupler Body, 1/4-18,1/4 In. Body, SteelSteel Industrial Interchange Coupler, 1/4 Pipe Size NPT
  • Item # 2F619
  • Mfr. Model # FD45-1002-0404
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Flow Rate 3 gpm, Body Material Steel,...More

Coupler Body,1/2-14,1/2 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Body, 1/2-14,1/2 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 1/2
  • Item # 2F781
  • Mfr. Model # S71-4
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Body Material Steel, Body Size 1/2...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSIGage,Sight Plug,Lo PSI
  • Item # 1U916
  • Mfr. Model # LSP151-04-01
  • Sight Plug Gage, NPT 1/2-14 Inch, Maximum Operating Pressure 100 PSI, Sight Diameter 9/16 Inch, Hex Diameter...More

  • GRAINGER APPROVED
  • Male NPT to Male JIC, Straight Hydraulic Hose AdapterMale NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.)...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Fitting,Crimp,Female JIC,Straight,1/2
  • PARKER HANNIFIN
  • Fitting, Crimp, Female JIC, Straight, 1/2Fitting,Crimp,Female JIC,Straight,1/2
  • Item # 21A759
  • Mfr. Model # 10643-8-8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 1/2, JIC Thread (In.) 3/4-16,...More

Coupler Nipple,3/8-18,3/8 In. Body,Brass
  • PARKER
  • Coupler Nipple, 3/8-18,3/8 In. Body, BrassCoupler Nipple,3/8-18,3/8 In. Body,Brass
  • Item # 48C259
  • Mfr. Model # BPV353
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material...More

Hose Adapter,MNPT x FNPT,90 Deg Elbow
Hose Adapter,Female NPT,NPT Tee
Hose Adapter,Female JIC,Cap
  • EATON
  • Hose Adapter, Female JIC, CapFemale JIC, Cap Hydraulic Hose Adapter
  • Item # 2F491
  • Mfr. Model # 210292-16S
  • Hydraulic Hose Adapter, Female JIC, Cap, JIC Thread 1 5/16-12 In, Max Working Pressure 3000 PSI, Length 1.02...More

Hose Adapter,Male JIC,Plug
  • EATON
  • Hose Adapter, Male JIC, PlugMale JIC, Plug Hydraulic Hose Adapter
  • Item # 2F565
  • Mfr. Model # 900599-16S
  • Hydraulic Hose Adapter, Male JIC, Plug, JIC Thread 1 5/16-12 In, Max Working Pressure 4000 PSI, Length 1.33...More

Gage,Sight Plug,Lo PSI
  • LUBE
  • Gage, Sight Plug, Lo PSIGage,Sight Plug,Lo PSI
  • Item # 1U915
  • Mfr. Model # LSP151-03-01
  • Sight Plug Gage, NPT 3/8-18 Inch, Maximum Operating Pressure 100 PSI, Sight Diameter 7/16 Inch, Hex Diameter...More

Sight Plug Gage, NPT 1/2-14 Inch
  • LUBE
  • Sight Plug Gage, NPT 1/2-14 InchSight Plug Gage, NPT 1/2-14 Inch
  • Item # 1U923
  • Mfr. Model # LSP51-04
  • Sight Plug Gage, NPT 1/2-14 Inch, Maximum Operating Pressure 1750 PSI, Sight Diameter 9/16 Inch, Hex Diameter...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Coupler Body,1/4-18,1/4 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Body, 1/4-18,1/4 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 1/4
  • Item # 2F775
  • Mfr. Model # S41-2
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 3000 psi, Body Material Steel, Body Size 1/4...More

  • EATON
  • Male SAE to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale SAE to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male SAE to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.) —, Steel,...More

Hose Adapter,JIC,90 Degree Elbow, Swivel
Hose Adapter,MNPT,Hex Nipple
  • EATON
  • Male NPT to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale NPT to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8"Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Fitting,Straight,1/2 In Hose,3/4-16 JIC
  • EATON
  • Fitting, Straight, 1/2 In Hose, 3/4-16 JICFitting,Straight,1/2 In Hose,3/4-16 JIC
  • Item # 4VUD7
  • Mfr. Model # 1AA8FJ8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 1/2 In, JIC Thread 3/4-16 In, Thread...More

Fitting,Crimp,Female JIC,Straight,3/8
  • PARKER HANNIFIN
  • Fitting, Crimp, Female JIC, Straight, 3/8Fitting,Crimp,Female JIC,Straight,3/8
  • Item # 21A757
  • Mfr. Model # 10643-8-6
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 3/8, JIC Thread (In.) 3/4-16,...More

Coupler Body,1/4-18,3/8 In. Body,Brass
  • PARKER
  • Coupler Body, 1/4-18,3/8 In. Body, BrassCoupler Body,1/4-18,3/8 In. Body,Brass
  • Item # 48C250
  • Mfr. Model # P308-01A
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

  • EATON
  • Female NPT to Female NPT, 90 Degree Elbow Hydraulic Hose AdapterFemale NPT to Female NPT, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Female NPT to Female NPT, 90 Degree Elbow, Male JIC Size (in.) —, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male...More

Fitting,Straight,1/2 In Hose,1/2-14 NPT
Coupler Body,3/8-18,3/8 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Body, 3/8-18,3/8 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 3/8
  • Item # 2F777
  • Mfr. Model # S41-3
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 3000 psi, Body Material Steel, Body Size 3/8...More

Hose Adapter,FNPT to FNPT,Coupling
  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

Fitting,Straight,3/8 In Hose,9/16-18 JIC
  • EATON SYNFLEX
  • Fitting, Straight, 3/8 In Hose, 9/16-18 JICFitting,Straight,3/8 In Hose,9/16-18 JIC
  • Item # 4VUE9
  • Mfr. Model # 90306-065500
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 3/8 In, JIC Thread 9/16-18 In, Thread...More

Hose Fitting,hyd,JIC,Straight,9/16-18
  • EATON
  • Hose Fitting, hyd, JIC, Straight, 9/16-18Hose Fitting,hyd,JIC,Straight,9/16-18
  • Item # 2F515
  • Mfr. Model # 4411-6S
  • Hydraulic Hose Fitting, Reusable Female JIC Swivel, Fitting Type Straight, Hose 5/16 In, JIC Size 9/16-18 In,...More

Results per page: 16 | 32 | 48