Skip Content

Filter Results By

Applied Filters Clear All

Hydraulic Hoses

88 Results Found that Include 305 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Nipple, Steel, 1/4-18Nipple, Steel, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Steel, Operating Temp. Range -20° to 400°F, Seal Material Silicone,...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8"Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 3/4"Hydraulic Quick Coupler, Steel, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/8"Hydraulic Quick Coupler, Steel, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Max. Pressure 5000 psi, Flow Rate 0.8 gpm, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1"Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Nipple, Brass, 1/2-14Nipple, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Brass, Operating Temp. Range -20° to 400°F, Connection Type MNPT,...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1"Hydraulic Quick Coupler, Steel, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material...More

Bulk Hose,1/2 In x 25 Ft,1000 PSI
  • PARKER
  • Bulk Hose, 1/2 In x 25 Ft, 1000 PSIBulk Hose,1/2 In x 25 Ft,1000 PSI
  • Item # 13E357
  • Mfr. Model # 213-10-25-GRG
  • Bulk Hose, Hydraulic, 4:1 Safety Factor, PKR Tube Material, Fiber Braid Cover Material, 1 Fiber Braid, 1...More

1/4"-18 Steel Hydraulic Coupler Set 1/4" Body
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size
  • Item # 31A787
  • Mfr. Model # 3000-2
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8"Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2"Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8"Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/2"Hydraulic Quick Coupler, 303 SS, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material 303 Stainless Steel, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Fitting,3/16In Hose,7/16-20SAE,PK5
  • PARKER
  • Fitting, 3/16In Hose, 7/16-20SAE, PK5Fitting,3/16In Hose,7/16-20SAE,PK5
  • Item # 19T420
  • Mfr. Model # 20821-4-4-GRG
  • Hydraulic Hose Fitting, Reusable, Female SAE 45 Degrees, Fitting Type Straight, Hose (In.) 3/16, SAE Flare...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/4"Hydraulic Quick Coupler, 303 SS, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material 303 Stainless Steel, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Fitting,1/2In Hose,1/2-14NPT,PK5
  • PARKER
  • Fitting, 1/2In Hose, 1/2-14NPT, PK5Fitting,1/2In Hose,1/2-14NPT,PK5
  • Item # 19T395
  • Mfr. Model # 20121-8-10-GRG
  • Hydraulic Hose Fitting, Reusable, Male Pipe, Fitting Type Straight, Hose (In.) 1/2, Thread NPT 1/2-14, Steel,...More

1/2"-14 Brass Hydraulic Coupler Body 1/2" Body&#x
  • PARKER
  • 1/2"-14 Brass Hydraulic Coupler Body 1/2" Body Size1/2"-14 Brass Hydraulic Coupler Body 1/2" Body Size
  • Item # 48C193
  • Mfr. Model # PC500
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

  • PARKER
  • Hydraulic Quick Coupler, SteelHydraulic Quick Coupler, Steel
  • Multiple product options available

    Hydraulic Coupler Body, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking Mechanism Ball and Finish...More

  • PARKER
  • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SSHydraulic Quick Coupler, 303 SS
  • Multiple product options available

    Hydraulic Coupler Body, Body Material 303 Stainless Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Connection Type ORB, Seal Material...More

  • PARKER
  • Nipple, Brass, 1/8-27Nipple, Brass, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Hydraulic Quick Coupler, 316 SS, 1/4"Hydraulic Quick Coupler, 316 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Max. Pressure 2000 psi, Body Material 316 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing...More

  • PARKER
  • Extension Nipple, Brass, 1/4-18Extension Nipple, Brass, 1/4-18
  • Multiple product options available

    Extension Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Connection Type MNPT, Seal Material...More

  • PARKER
  • Extension Nipple, Brass, 1/8-27Extension Nipple, Brass, 1/8-27
  • Multiple product options available

    Extension Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Connection Type MNPT, Seal Material...More

  • PARKER
  • Extension Nipple, Brass, 3/8-18Extension Nipple, Brass, 3/8-18
  • Multiple product options available

    Extension Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Body Size 3/8", Operating Temp. Range -20° to 400°F, Connection Type MNPT,...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/8"Hydraulic Quick Coupler, 303 SS, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material 303 Stainless Steel, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More