Skip Content

Filter Results By

Brand
Price

Hydraulic High Pressure Filters

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Filter,Pressure
    Filter,Hydraulic,50gpm
    • PARKER
    • Filter, Hydraulic, 50gpmFilter,Hydraulic,50gpm
    • Item # 4VA86
    • Mfr. Model # 40CN210QM250N4N41
    • Hydraulic Pressure Filter, Max Pressure 1000 PSI, Nominal Flow 50 GPM, Operating Pressure 1000 PSI, Paper...More

    Filter,Pressure
    Filter,Hydraulic,50gpm
    • PARKER
    • Filter, Hydraulic, 50gpmFilter,Hydraulic,50gpm
    • Item # 4VA85
    • Mfr. Model # 40CN110QM250N4N41
    • Hydraulic Pressure Filter, Max Pressure 1000 PSI, Nominal Flow 50 GPM, Operating Pressure 1000 PSI, Paper...More

    Filter,Hydraulic,20gpm
    • PARKER
    • Filter, Hydraulic, 20gpmFilter,Hydraulic,20gpm
    • Item # 4VA83
    • Mfr. Model # 15CN110QM250M4M41
    • Hydraulic Pressure Filter, Max. Pressure (PSI) 1000, Nominal Flow (GPM) 20, Paper Element (Microns) 10, Size...More

    Filter,Pressure
    Filter,Pressure
    Filter,High Pressure,#4 SAE,20 Micron
    • ENERPAC
    • Filter, High Pressure, #4 SAE, 20 MicronFilter,High Pressure,#4 SAE,20 Micron
    • Item # 5UXE7
    • Mfr. Model # FL2201
    • Hydraulic Pressure Filter, Max Pressure 5000 PSI, Nominal Flow 4.5 GPM, Paper Element 20 Microns, Size SAE #4...More

    Filter,Hydraulic,20gpm
    • PARKER
    • Filter, Hydraulic, 20gpmFilter,Hydraulic,20gpm
    • Item # 4VA84
    • Mfr. Model # 15CN210QM250M4M41
    • Hydraulic Pressure Filter, Max Pressure 1000 PSI, Nominal Flow 20 GPM, Operating Pressure 1000 PSI, Paper...More

    Results per page: 16 | 32 | 48

      Find first-rate hydraulic high-pressure filters at Grainger to help protect your hydraulic system and keep it operating at peak performance. Use a filter rated at 1,000 PSI for low- and medium-pressure systems in mobile and industrial applications. Use a filter rated at 3,000 PSI for intermediate- and higher-pressure systems. A 5,000 PSI filter helps provide inline filtration in a clamping circuit. Shop Grainger today for hydraulic high pressure filters.