Skip Content

Filter Results By

Filter Rating (Microns)
Max. Flow GPM
Length (In.)
Width (In.)
Height (In.)
Price
  • View MoreView Less
Shop By

Hydraulic and Oil Filtration Systems

12 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Pneumatic Filter Cart
    • TRICO
    • Pneumatic Filter CartPneumatic Filter Cart
    • Item # 12J003
    • Mfr. Model # 36933
    • Pneumatic Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI)...More

    Pneumatic Drum Pump Motor,3/4 HP
    • TRICO
    • Pneumatic Drum Pump Motor, 3/4 HPPneumatic Drum Pump Motor,3/4 HP
    • Item # 12H996
    • Mfr. Model # 30019
    • Pneumatic Drum Pump Motor, Filter Rating (Microns) 10, Motor HP 3/4, Differential Pressure (PSI) 100, Length...More

    LV Hand Truck Style Filter Cart,FSC
    • TRICO
    • LV Hand Truck Style Filter Cart, FSCLV Hand Truck Style Filter Cart,FSC
    • Item # 12J005
    • Mfr. Model # 36989
    • LV Hand Truck Style Filter Cart,FSC, Max. Operating Temp. (F) 150, Filter Rating (Microns) 25, Motor HP 1...More

    Drum Pump Filtration System
    • TRICO
    • Drum Pump Filtration SystemDrum Pump Filtration System
    • Item # 12H994
    • Mfr. Model # 30017
    • Drum Pump Filtration System, Max. Operating Temp. (F) 180, Filter Rating (Microns) 10, Length (In.) 45, Width...More

    Hand Held Mini Style Filter Cart
    • TRICO
    • Hand Held Mini Style Filter CartHand Held Mini Style Filter Cart
    • Item # 12H997
    • Mfr. Model # 36971
    • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10...More

    High Viscosity Filter Cart
    • TRICO
    • High Viscosity Filter CartHigh Viscosity Filter Cart
    • Item # 12J002
    • Mfr. Model # 36970
    • High Viscosity Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 120, 20 Amps,...More

    Drum Pump Electric Motor, 1.1Hp
    • TRICO
    • Drum Pump Electric Motor, 1.1HpDrum Pump Electric Motor, 1.1Hp
    • Item # 12H995
    • Mfr. Model # 30018
    • Drum Pump Electric Motor, Filter Rating (Microns) 10, Motor HP 1.10, Voltage 110, Length (In.) 10.5, Width...More

    LV Hand Held Style Filter Cart
    • TRICO
    • LV Hand Held Style Filter CartLV Hand Held Style Filter Cart
    • Item # 12H999
    • Mfr. Model # 36994
    • LV Hand Held Style Filter Cart, Max. Operating Temp. (F) 150, Filter Rating (Microns) 10, Motor HP 1/2,...More

    Pneumatic Hand Held Style Filter Cart
    • TRICO
    • Pneumatic Hand Held Style Filter CartPneumatic Hand Held Style Filter Cart
    • Item # 12H998
    • Mfr. Model # 36934
    • Pneumatic Hand Held Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential...More

    LV Replacement Filter,25 Microns
    Results per page: 16 | 32 | 48